Close
Filters
Search

Spray suction device SEG 10-2

Article No. 07011110
Spray extraction device SEG 10-2 SPREXTRACTIONDEV-EL-(SEG10-2) MASTER
€722.16 inc. VAT price per 1 PCS
Availability:
LOW STOCK
*
+ -

Adding to New Wishlist 2021 February 26 102546
Click here to change current wishlist

Powerful spray extraction device for cleaning upholstery and for removing stains from carpeted surfaces.

Very good back suction result

As cleaning results in an extremely low amount of residual moisture, cleaned upholstery and carpets can be used again quickly.

Ideal for cleaning upholstery and car interiors

Compact, space-saving design

Continuous checking procedure and back suction performance

Large, transparent cover

Easy and straightforward transport

Practical carry handle and holders for cable and nozzle

Notice

The hand nozzle should be guided horizontal to the floor to achieve proper suction.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful spray extraction device for cleaning upholstery and for removing stains from carpeted surfaces.

Very good back suction result

As cleaning results in an extremely low amount of residual moisture, cleaned upholstery and carpets can be used again quickly.

Ideal for cleaning upholstery and car interiors

Compact, space-saving design

Continuous checking procedure and back suction performance

Large, transparent cover

Easy and straightforward transport

Practical carry handle and holders for cable and nozzle

Notice

The hand nozzle should be guided horizontal to the floor to achieve proper suction.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

For the hotel and catering trade, cleaning services and vehicle refurbishers. Primarily for cleaning upholstery, but also suitable for removing spots on small areas of carpet. In conjunction with the optional floor nozzle (art. no. 0701111005), can be used even on larger surfaces.

Products specifications
Nominal Voltage 230 V/AC
Motor output 1380 W
Flow capacity 2.1 l/min
Underpressure 230 mbar
Fresh water tank 8 l
Dirty water tank 7 l
Max. cleaning solution 50 °C
Length 575 mm
Width 330 mm
Height 445 mm
Sound-pressure level 71 dB
Weight of machine 9.8 kg
Cable length 7.5 m
Products specifications
Nominal Voltage 230 V/AC
Motor output 1380 W
Flow capacity 2.1 l/min
Underpressure 230 mbar
Fresh water tank 8 l
Dirty water tank 7 l
Max. cleaning solution 50 °C
Length 575 mm
Width 330 mm
Height 445 mm
Sound-pressure level 71 dB
Weight of machine 9.8 kg
Cable length 7.5 m
Close