Close
Filters
Search

Chain Stainless Steel A2

Article No. M807023100
Stainless Steel Chain Din 766 SIM.DIN5685, Type A D= 3 mm, L= 100 m, A2
€3.54 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
D= 3 mm, L= 100 m, A2
• Diameter (mm) : 3
• Length (m) : 100
• Quality : A2
Short Link
Calibrated
D= 3 mm, L= 100 m, A2
• Diameter (mm) : 3
• Length (m) : 100
• Quality : A2
Short Link
Calibrated
Products specifications
Diameter3 mm
Length100 m
MaterialStainless steel A2
DIN766
RoHS-compliantYes
Products specifications
Diameter3 mm
Length100 m
MaterialStainless steel A2
DIN766
RoHS-compliantYes
Close