Close
Filters
Search

STARLINE® Plus shorts

Article No. M413064003
Starline Plus shorts WORK SHORT STAR PLUS GREY XL MODYF
€47.20 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
These shorts provide a comfortable fit, many functional pockets and also boast a casual look.
  • Durable, quick drying, easy-care
  • 2 front pockets, 2 back pockets, thigh pocket, ruler pocket
  • Reflective piping on front and back
  • Triple-stitched seams at stress points, CORDURA® (extremely abrasion resistant) hammer loop, YKK zip
  • Elasticated waistband

Cordura® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.

These shorts provide a comfortable fit, many functional pockets and also boast a casual look.
  • Durable, quick drying, easy-care
  • 2 front pockets, 2 back pockets, thigh pocket, ruler pocket
  • Reflective piping on front and back
  • Triple-stitched seams at stress points, CORDURA® (extremely abrasion resistant) hammer loop, YKK zip
  • Elasticated waistband

Cordura® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.

Products specifications
ColourGrey<br>Orange
SizeXL
Material65% polyester, 35% cotton
Coating weight of mesh per m²250 g
Washable at60°C
Care instructionDo not bleach<br>Do not dry in drum dryer<br>Ironing with medium temperature<br>Dry-clean
Products specifications
ColourGrey<br>Orange
SizeXL
Material65% polyester, 35% cotton
Coating weight of mesh per m²250 g
Washable at60°C
Care instructionDo not bleach<br>Do not dry in drum dryer<br>Ironing with medium temperature<br>Dry-clean
Close