Close
Filters
Search

Tallin 3-in-1 parka

Article No. M411176000
Weatherproof jacket, Tallin, 3-in-1 JACKET TALLINN 3IN1 BLACK S MODYF
€160.51 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Functional, comfortable, warm jacket in a sporty design.
  • Ripstop fabric (high tear-resistance), light, robust, breathable, waterproof (5000-mm water column)
  • 2 front pockets, 2 inside pockets, breast pocket
  • Covered, waterproof front zip, bonded seams
  • High collar, adjustable cuffs and hem, detachable hood
  • EN 343 class 3/3 certified outer jacket, removable fleece jacket with 2 pockets and lined sleeves
Functional, comfortable, warm jacket in a sporty design.
  • Ripstop fabric (high tear-resistance), light, robust, breathable, waterproof (5000-mm water column)
  • 2 front pockets, 2 inside pockets, breast pocket
  • Covered, waterproof front zip, bonded seams
  • High collar, adjustable cuffs and hem, detachable hood
  • EN 343 class 3/3 certified outer jacket, removable fleece jacket with 2 pockets and lined sleeves
Products specifications
ColourBlack
SizeS
Material100% polyester
Coating weight of mesh per m²160 g
Material inner jacket100% polyester
Coating weight inner jacket per m²240 g
Washable at30°C
Care instructionDo not bleach<br>Do not dry in drum dryer<br>Ironing with low temperature<br>Do not dry-clean
Products specifications
ColourBlack
SizeS
Material100% polyester
Coating weight of mesh per m²160 g
Material inner jacket100% polyester
Coating weight inner jacket per m²240 g
Washable at30°C
Care instructionDo not bleach<br>Do not dry in drum dryer<br>Ironing with low temperature<br>Do not dry-clean
Close