Close
Filters
Search

Twist drill bit assortment HSS DIN 338 type RN 118°

Article No. 06346
Twist drill HSS DIN 338 type RN assortment 25 pcs DRL-MET-SET-DIN338-HSS-(D1-13)-0,5-25PCS
€77.90 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
25 pieces. Affordable, robust steel assembly drills for applications in steel up to 850 N/mm² strength.

Excellent break resistance

Chipless manufacturing process

Ideal for construction site and assembly applications that do not require high precision

Robust and durable design

Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up

Vaporised surface

Notice
  • The 13.0-mm diameter drill shank has been reduced to a diameter of 12.7 mm
  • See overview tables for drill bit/material assignments
25 pieces. Affordable, robust steel assembly drills for applications in steel up to 850 N/mm² strength.

Excellent break resistance

Chipless manufacturing process

Ideal for construction site and assembly applications that do not require high precision

Robust and durable design

Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up

Vaporised surface

Notice
  • The 13.0-mm diameter drill shank has been reduced to a diameter of 12.7 mm
  • See overview tables for drill bit/material assignments
Products specifications
Number of pieces in assortment/set25 PCS
QualityWürth-Standard
Shank styleCylindrical
Material sub-groupGeneral structural steels<br>Non-alloyed tempering steels
SurfaceVaporised
Cutting materialHSS
Suitable for drill (points system) ( Geeignet für Bohrmaschine )2 of 4 points
Suitable for cordless drills (points system) ( Geeignet für Akkubohrschrauber )2 of 4 points
Suitable for upright drilling machine (points system) ( Geeignet für Ständerbohrmaschine )1 of 4 points
Service life (points system) ( Standzeit )2 of 4 points
Drilling speed (point system) (Bohrgeschwindigkeit )1 of 4 points
Bore hole quality (point system) (Bohrlochgüte)1 of 4 points
Versatility (points system) ( Vielseitigkeit )1 of 4 points
Drilling behaviour (point system) (Bohrverhalten)2 of 4 points
Self-centringNo

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set25 PCS
QualityWürth-Standard
Shank styleCylindrical
Material sub-groupGeneral structural steels<br>Non-alloyed tempering steels
SurfaceVaporised
Cutting materialHSS
Suitable for drill (points system) ( Geeignet für Bohrmaschine )2 of 4 points
Suitable for cordless drills (points system) ( Geeignet für Akkubohrschrauber )2 of 4 points
Suitable for upright drilling machine (points system) ( Geeignet für Ständerbohrmaschine )1 of 4 points
Service life (points system) ( Standzeit )2 of 4 points
Drilling speed (point system) (Bohrgeschwindigkeit )1 of 4 points
Bore hole quality (point system) (Bohrlochgüte)1 of 4 points
Versatility (points system) ( Vielseitigkeit )1 of 4 points
Drilling behaviour (point system) (Bohrverhalten)2 of 4 points
Self-centringNo
Related Product
Close