Close
Filters
Search

Weather protection rain dungarees

Article No. M012016003
EN 343 rainproof dungarees REGENLATZHOSE EN 343 BAU GELB GR.XL MODYF
€64.58 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Classic and practical rainproof dungarees with a comfortable fit. Excellent climate regulation and optimum weather protection.
  • Elasticated shoulder straps with buckles
  • Ankle cuff adjustable with press studs, PU coating
  • Complies with requirements of the German Employer's Liability Insurance Association for weatherproof clothing on construction sites
  • EN 343 class 3/2 certified
Classic and practical rainproof dungarees with a comfortable fit. Excellent climate regulation and optimum weather protection.
  • Elasticated shoulder straps with buckles
  • Ankle cuff adjustable with press studs, PU coating
  • Complies with requirements of the German Employer's Liability Insurance Association for weatherproof clothing on construction sites
  • EN 343 class 3/2 certified
Products specifications
ColourYellow
SizeXL
Material53% Polyurethane, 47% Polyamide, PU coated
Coating weight of mesh per m²170 g
EN standard343
Washable at40°C
Care instructionDo not bleach<br>Do not iron<br>Dry-clean<br>Do not dry in drum dryer
Products specifications
ColourYellow
SizeXL
Material53% Polyurethane, 47% Polyamide, PU coated
Coating weight of mesh per m²170 g
EN standard343
Washable at40°C
Care instructionDo not bleach<br>Do not iron<br>Dry-clean<br>Do not dry in drum dryer
Close