Close
Filters
Search

1/2 inch impact socket wrench insert Extra long

Article No. 0714130170
1/2 in imp. sock. wrench HEX long f. alloy wheel IMPSKTWRNCH-1/2IN-EXTRALONG-WS17MM
€34.22 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Especially suited for deep-seated wheel nuts.

Perfect working length

Guarantees a safe distance from the fender rim.

Protects against damage

Rotatable plastic sleeve protects the coating of the aluminium rim.

Easy identification

The colour guide system of these socket wrenches and their size marking make it easier to identify the right wrench width, to minimise time wastage.

Especially suited for deep-seated wheel nuts.

Perfect working length

Guarantees a safe distance from the fender rim.

Protects against damage

Rotatable plastic sleeve protects the coating of the aluminium rim.

Easy identification

The colour guide system of these socket wrenches and their size marking make it easier to identify the right wrench width, to minimise time wastage.

Application area

Compatible with these and more: Porsche Macan, Porsche Cayenne, VW Touareg, Audi Q5, Audi Q7, Mercedes AMG.

Products specifications
Drive 1/2 inch
Width across flats 17 mm
Length (L1) 130 mm
Socket wrench external diameter (D1) 30 mm
Socket wrench depth (t) 35 mm
Sleeve inside diameter (d2) 25.5 mm
Sleeve outside diameter (d3) 28.5 mm
Version Hole for retaining pin and groove for O-ring<br>Extra long<br>Metric

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Width across flats 17 mm
Length (L1) 130 mm
Socket wrench external diameter (D1) 30 mm
Socket wrench depth (t) 35 mm
Sleeve inside diameter (d2) 25.5 mm
Sleeve outside diameter (d3) 28.5 mm
Version Hole for retaining pin and groove for O-ring<br>Extra long<br>Metric
Close