person
My account
Log in
Register
Wishlist
(0)
favorite
Wishlist
(0)
My Cart
(0)
Sub-Total € (ex. VAT):
€0.00 inc. VAT
You have no items in your shopping cart.
Close
Products
Active Current Offers
Würth Marine
WÜRTH Home
Würth Metal
Würth Wood
WEEKLY OFFERS
Anchors
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Hardened Steel Nails
Fire Protection
Hand Tools
Hoses, couplings, hose clamps
Material Processing
Measuring
Metal Fittings
Occupational Safety
Security Chain / Accessories
ORSY system
Pin Driver Technology
Power tools
Sanitation, heating, air-conditioning
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Vehicle interior equipment and accssrs.
Work Equipment
Welding Fume Extraction
Workwear
Bermuda Shorts
Trousers
T-Shirts
Polo Shirts
Sweatshirts
Vests
Jackets
Weatherproof Clothes
View All
Top Selling Products
Catalogues
About us
Services
Contact
Menu
Products
Back
Technical chemicals
Hand Tools
Material Processing
Occupational Safety
Back
Security Chain / Accessories
Power tools
ORSY system
Anchors
Vehicle interior equipment and accssrs.
Workwear
Back
Bermuda Shorts
Back
BERMUDA CONVOY
LIGHT BERMUDA SHORTS
BERMUDA SHORTS
Rainold Bermuda
Bermuda Stretch Nice
Trousers
Back
Denver Trousers
R-STRETCH TROUSERS
Trousers Nice Stretch
Trousers Rainold Winter
T-Shirts
Back
KOS T-SHIRT
Casual T-Shirt
T Shirt Nice Stretch
Polo Shirts
Back
LION POLO SHIRT
TIGER LONG SLEEVE POLO SHIRT
Sweatshirts
Back
FELPA SPACE SWEATSHIRT
FELPA PERTH ZIP UP SWEATSHIRT
Vests
Back
Oliver Vest
POLYESTER PADDED VEST
Vest
Denver Vest
Jackets
Back
SMARTY SOFT SHELL R-BOOST
Padded Jacket
EVEREST JACKET
Weatherproof Clothes
Back
Rain Suits
Rain Coats
View All
Active Current Offers
Back
Würth Marine
Back
Marine Antifouling
POWER GTS BALL
Marine Chemicals
Marine Polishing
Marine Cleaning
Deck & Hull Treatment
Anchors
WÜRTH Home
Back
Cleaning Chemicals
Kitchen Cutlery Inserts
Cleaning Tools
Skin Care Products
Würth Metal
Back
Construction Safety
Construction Chemicals
Construction Tools
Construction Rails , Clamps and Accessories
Construction Power Tools
Construction Personal Care Cleaners
Construction Discs
Würth Wood
Back
Chipboard Screws
Back
Chipboard Screws Galvanised
Chipboard Screws Stainless Steel
Wood Furniture Fittings
Back
Wood Furniture Hinges
WEEKLY OFFERS
Top Selling Products
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Back
Hardened Steel Nails
Fire Protection
Hoses, couplings, hose clamps
Measuring
Metal Fittings
Pin Driver Technology
Sanitation, heating, air-conditioning
Technical rubber and Engineering plastic
Work Equipment
Back
Welding Fume Extraction
Top Selling Products
Catalogues
About us
Services
Contact
person
My account
Log in
Register
Menu
My account
Filters
Search
favorite
Wishlist
(0)
Home
>
Material Processing
Material Processing
Milling and turning equipment
Countersinks, counterborers, deburrers
Stamping tools
Machining
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€628.00 inc. VAT
Min__max_ rotation speed at nominal load
3500-4500 U/min(rpm) (1)
Bore diameter
22.23 mm (20)
Suitable for milling_drilling centre _points system_
1 of 4 points (102)
2 of 4 points (37)
3 of 4 points (6)
4 of 4 points (2)
Morse taper size
MK 2 (1)
Scattering
Half-open scattering (20)
Close scattering (17)
Width
115 mm (9)
230 mm (4)
50 mm (4)
12 mm (3)
25 mm (2)
152 mm (1)
20 mm (1)
4.5 cm (1)
40 mm (1)
80 mm (1)
4 More
Reducer designation
2 (1)
Sanding_belt carrier width _l1_
20 mm (1)
30 mm (1)
Suitable for min__max_ square socket size
3-9 mm (1)
4.9-12 mm (1)
Diameter x saw cutting width_main blade thickness x drill hole
160 x 2.6 / 1.6 x 20 mm (1)
190 x 2.8 / 1.8 x 30 mm (1)
85 x 1.1 / 0.7 x 15 mm (1)
Segment thickness
1.4 mm (3)
2.2 mm (2)
2.4 mm (1)
2.6 mm (1)
Self_centring
Yes (179)
No (5)
System dimensions
4.4.1 (1)
Can be used with extension
No (2)
Diameter x thickness __Ø__
125 x 4.0 mm (1)
60 x 6.0 mm (1)
Chip flute length
57 mm (10)
52 mm (9)
69 mm (9)
75 mm (8)
81 mm (8)
43 mm (7)
101 mm (6)
87 mm (6)
30 mm (5)
33 mm (5)
39 mm (5)
47 mm (5)
18 mm (4)
24 mm (4)
36 mm (4)
63 mm (4)
12 mm (3)
94 mm (3)
102 mm (2)
109 mm (2)
114 mm (2)
120 mm (2)
125 mm (2)
134 mm (2)
14 mm (2)
19 mm (2)
22 mm (2)
28 mm (2)
38 mm (2)
10 mm (1)
108 mm (1)
115 mm (1)
121 mm (1)
130 mm (1)
140 mm (1)
17.5 mm (1)
180 mm (1)
185 mm (1)
20 mm (1)
205 mm (1)
27 mm (1)
6 mm (1)
66 mm (1)
7 mm (1)
73 mm (1)
78 mm (1)
82 mm (1)
91 mm (1)
97 mm (1)
43 More
Especially suitable for
Sheet-metal profiles and pipes<br>Thin sheet metals (4)
Thin sheet metals<br>Sheet-metal profiles and pipes (2)
Metal profiles and pipes<br>Thick metal sheets<br>Aluminium<br>Non-ferrous metal<br>Wood with metal (1)
Linen grid size
80 (1)
Shaft diameter _d2_
6 mm (2)
Min_ recommended rotation speed
2500 U/min(rpm) (1)
4600 1/min (1)
Surface quality_finish _points system_
2 of 4 points (12)
3 of 4 points (3)
Height
11 mm (2)
1125 mm (1)
14 mm (1)
27 mm (1)
395 mm (1)
7 mm (1)
9 mm (1)
1 More
Number of spirals
4 PCS (45)
2 PCS (3)
Material of the carrier disc
Glass fabric (19)
Min__Max_ thread_cutting area Whitworth _W_thread_, imperial
5/32-1/2 in (1)
7/32-3/4 in (1)
Size of square
4.9 mm (8)
5.5 mm (5)
9 mm (4)
3.4 mm (3)
7 mm (2)
12 mm (1)
14.5 mm (1)
2.1 mm (1)
2.7 mm (1)
6.2 mm (1)
4 More
Cutting efficiency _point system_
2 of 4 points (12)
3 of 4 points (2)
Internal diameter
20 mm (1)
Tolerance of screw taps
ISO 2 (6H) (3)
Thread length _metric thread_
22 mm (7)
13 mm (3)
24 mm (3)
19 mm (2)
20 mm (2)
11 mm (1)
16 mm (1)
29 mm (1)
30 mm (1)
32 mm (1)
34 mm (1)
8 mm (1)
6 More
Quality
ZEBRA-Premium (162)
Würth-Standard (35)
Thread format
Roll (2)
Bore hole quality _point system_
2 of 4 points (26)
3 of 4 points (22)
4 of 4 points (12)
Suitable for non_ferrous metals
Yes (1)
Drilling behaviour _point system_ _Bohrverhalten_
3 of 4 points (2)
Min__max teeth spacing
1.1-1.5 mm (1)
1.4-1.8 mm (1)
1.8-2.6 mm (1)
2-3 mm (1)
2-4 mm (1)
Teeth type
MX (12)
ALU (2)
Suitable for tensile strength up to
1000 N/mm² (35)
850 N/mm² (2)
1200 N/mm² (1)
Included in delivery
1.0–10.0 mm, graduation 0.5 mm (1)
Ø 1.0–13.0 x 0.5 mm (1)
Material sub_group
General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic (97)
General structural steels<br>Non-alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Stainless steels, martensitic<br>Titanium<br>Titanium alloys<br>Spring steels<br>Magnesium alloys<br>Copper, low-alloyed<br>Bronze, short-chipping<br>Bronze, long-chipping<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic (32)
General structural steels<br>Non-alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, martensitic<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Spring steels<br>Copper, low-alloyed<br>Bronze, long-chipping<br>Bronze, short-chipping<br>Brass, long-chipping<br>Brass, short-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic (15)
General structural steels<br>Non-alloyed tempering steels (5)
General structural steels<br>Non-alloyed tempering steels<br>Alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Stainless steels, martensitic<br>Titanium<br>Titanium alloys<br>Special alloys<br>Spring steels<br>Aluminium casting alloys (>10% silicon)<br>Magnesium alloys<br>Copper, low-alloyed<br>Bronze, short-chipping<br>Bronze, long-chipping<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic (3)
General structural steels<br>Non-alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Stainless steels, martensitic<br>Titanium<br>Spring steels<br>Magnesium alloys<br>Copper, low-alloyed<br>Bronze, short-chipping<br>Bronze, long-chipping<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic<br>Alloyed tempering steels<br>Titanium alloys<br>Aluminium alloys<br>Aluminium<br>Aluminium casting alloys (<10% silicon)<br>Aluminium wrought alloys (2)
Aluminium<br>Aluminium alloys<br>Aluminium wrought alloys<br>Aluminium casting alloys (<10% silicon)<br>Copper, low-alloyed<br>Brass, long-chipping<br>Bronze, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic (1)
Aluminium<br>Aluminium alloys<br>Aluminium wrought alloys<br>Aluminium casting alloys (<10% silicon)<br>Copper, low-alloyed<br>Plastics, duroplastic (1)
General structural steels<br>Non-alloyed tempering steels<br>Alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, sulphurated<br>Stainless steels, martensitic<br>Stainless steels, austenitic<br>Titanium<br>Titanium alloys<br>Spring steels<br>Aluminium<br>Aluminium alloys<br>Aluminium casting alloys (<10% silicon)<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, short-chipping<br>Brass, long-chipping<br>Bronze, short-chipping<br>Bronze, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic (1)
General structural steels<br>Non-alloyed tempering steels<br>Alloyed tempering steels<br>Tool steels<br>High-speed steels (1)
General structural steels<br>Non-alloyed tempering steels<br>Alloyed tempering steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, martensitic<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Titanium<br>Titanium alloys<br>Special alloys<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, long-chipping<br>Brass, short-chipping<br>Bronze, long-chipping<br>Bronze, short-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic<br>Plastics, glass/carbon-fibre-reinforced<br>Plastics, aramide-fibre reinforced (1)
General structural steels<br>Non-alloyed tempering steels<br>Alloyed tempering steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Stainless steels, martensitic<br>Titanium<br>Titanium alloys<br>Special alloys<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, short-chipping<br>Brass, long-chipping<br>Bronze, short-chipping<br>Bronze, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic<br>Plastics, aramide-fibre reinforced<br>Plastics, glass/carbon-fibre-reinforced (1)
General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>White cast iron<br>Copper, low-alloyed<br>Brass, long-chipping<br>Brass, short-chipping<br>Plastics, thermoplastic<br>Plastics, duroplastic<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Malleable cast iron<br>Stainless steels, martensitic<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Spring steels<br>Bronze, long-chipping<br>Bronze, short-chipping (1)
Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Stainless steels, martensitic (1)
8 More
Angle of the tip
130 Degree (128)
118 Degree (30)
135 Degree (2)
Type description
HSS AlCrN SMART STEP (1)
Hand tap set (1)
Suitable for drill _points system_ _ Geeignet für Bohrmaschine _
2 of 4 points (1)
3 of 4 points (1)
Hole type
Blind hole ≤ 2.5xD (3)
Clearance hole ≤ 1xD (1)
Colour of disc
Brown (19)
Turquoise blue (1)
Cutting speed _point system_
4 of 4 points (4)
3 of 4 points (3)
Backing material
F-weight paper (24)
Vulcanised fibre (20)
B-weight paper (16)
X-cloth (12)
A-weight paper (11)
E-paper (11)
D-paper (4)
C-weight paper (3)
2 More
Countersinking behaviour _point system_
2 of 4 points (1)
Diameter x width
100 x 100 mm (8)
90 x 100 mm (1)
Material of abrasive medium
Aluminium oxide (95)
Normal corundum (24)
Ceramic grain (20)
Aluminium oxide (white corundum) (19)
Aluminium oxide (electro corundum) (15)
Zirconium conrundum (14)
Fused aluminium oxide (13)
Aluminium oxide (corundum) (11)
Silicon carbide (8)
Silicon grain (7)
Aluminium oxide (normal corundum) (4)
Special corundum with high cutting performance (1)
6 More
Spot_facer diameter
16 mm (3)
13 mm (1)
16.5 mm (1)
20 mm (1)
Suitable for stainless steel
Yes (1)
Drive type
Outer hexagon (26)
Hexagon (1)
Hexagon socket with keyway (1)
Triangle (1)
Thread type
Metric thread (19)
Metric fine thread (5)
Number of cutting edges
4 PCS (35)
5 PCS (5)
3 PCS (3)
2 PCS (2)
Countersinking speed _point system_
2 of 4 points (1)
Accuracy _point system_
2 of 4 points (65)
4 of 4 points (33)
Number of segments
15 PCS (1)
36 PCS (1)
9 PCS (1)
Recommended rotation speed in aluminium
180 rpm (1)
205 rpm (1)
Min__max_ thread_cutting area, metric
4-12 mm (1)
5-20 mm (1)
Drill diameter
10 mm (1)
7.5 mm (1)
8 mm (1)
Length x width x height
125 x 100 x 10 mm (4)
212 x 105 x 105 mm (1)
Outer diameter
20 mm (3)
30 mm (3)
100 mm (1)
25 mm (1)
38 mm (1)
90 mm (1)
Suitable for upright drilling machine _points system_ _ Geeignet für Ständerbohrmaschine _
1 of 4 points (1)
3 of 4 points (1)
Recommended rotation speed in brass
160 rpm (1)
180 rpm (1)
Cut quality _point system_
2 of 4 points (3)
3 of 4 points (3)
4 of 4 points (3)
Suitable for milling_drilling centre _points system_ _ Geeignet für Fräsbohrzentrum _
1 of 4 points (1)
Min__max_ drill chuck span width
68 mm (1)
Length _l_
150 mm (4)
305 mm (3)
200 mm (2)
100 mm (1)
225 mm (1)
228 mm (1)
82 mm (1)
90 mm (1)
2 More
Washer diameter
50 mm (1)
75 mm (1)
Service life _points system_ _ Standzeit _
3 of 4 points (2)
Saw blade design
Double toothed (Japan) (2)
Segment (2)
Single toothed (regular) (2)
External drive
WS13 (2)
Countersinking quality _point system_
2 of 4 points (1)
Drill tip length _l3_
1.6 mm (1)
1.8 mm (1)
10.3 mm (1)
11.1 mm (1)
11.8 mm (1)
14.5 mm (1)
15.8 mm (1)
2.1 mm (1)
2.2 mm (1)
3.0 mm (1)
3.4 mm (1)
3.9 mm (1)
5.3 mm (1)
5.5 mm (1)
9.0 mm (1)
9.6 mm (1)
10 More
Twist angle
40° (right) (2)
45° (right) (1)
Head diameter
10 mm (1)
Diameter of stop
10 mm (1)
Suitable for
Aluminium<br>Non-ferrous metal (4)
Screw tap M3 - M8, square drive 2.4 -5.5 mm (2)
Screw tap M5 - M12, square drive 4.5 -8 mm (2)
Fillet weld grinder<br>Angle grinder (1)
Grinding wheel truing device 38 mm (1)
Orbital sanders<br>Manual work (1)
Screw tap M4, square 3.4 mm (1)
Thick metal sheets<br>Metal profiles and tubes<br>Aluminium<br>Non-ferrous metal (1)
2 More
Width x length
115 mm x 25 m (25)
115 mm x 50 m (15)
100 mm x 610 mm (6)
1110 mm x 1900 mm (4)
1120 mm x 2150 mm (3)
100 mm x 560 mm (2)
150 mm x 2250 mm (2)
70 mm x 400 mm (2)
75 mm x 533 mm (2)
115 mm x 230 mm (1)
1300 mm x 1900 mm (1)
150 mm x 2000 mm (1)
150 mm x 2170 mm (1)
150 mm x 2600 mm (1)
150 mm x 7700 mm (1)
150 mm x 7800 mm (1)
200 mm x 750 mm (1)
40 mm x 600 mm (1)
65 mm x 410 mm (1)
70 mm x 125 mm (1)
70 mm x 198 mm (1)
70 mm x 420 mm (1)
16 More
Standard _ drilling depth
DIN 338 / 5xD (157)
DIN 340 / 10xD (16)
DIN 1869 / 20xD (3)
DIN 345 / 5xD (2)
Shaft diameter _Ø_
6.35 mm (2)
Length
60 mm (18)
70 mm (16)
150 mm (13)
450 mm (12)
75 mm (12)
160 mm (11)
200 mm (11)
65 mm (11)
80 mm (11)
165 mm (10)
93 mm (10)
600 mm (9)
86 mm (9)
109 mm (8)
117 mm (8)
125 mm (8)
210 mm (7)
260 mm (7)
40 mm (7)
100 mm (6)
110 mm (6)
120 mm (6)
133 mm (6)
151 mm (6)
250 mm (6)
265 mm (6)
28 m (6)
280 mm (5)
300 mm (5)
315 mm (5)
45 mm (5)
49 mm (5)
540 mm (5)
57 mm (5)
61 mm (5)
90 mm (5)
101 mm (4)
115 mm (4)
215 mm (4)
25 mm (4)
5 m (4)
50 mm (4)
520 mm (4)
56 mm (4)
62 mm (4)
175 mm (3)
184 mm (3)
205 mm (3)
36 mm (3)
38 mm (3)
46 mm (3)
570 mm (3)
63.75 mm (3)
85 mm (3)
920 mm (3)
97 mm (3)
10 m (2)
1000 mm (2)
106 mm (2)
142 mm (2)
152 mm (2)
156 mm (2)
169 mm (2)
178 mm (2)
30 mm (2)
320 mm (2)
34 mm (2)
400 mm (2)
53 mm (2)
63 mm (2)
64 mm (2)
66 mm (2)
67 mm (2)
78 mm (2)
95 mm (2)
103 mm (1)
105 mm (1)
112 mm (1)
119 mm (1)
126 mm (1)
132 mm (1)
135 mm (1)
139 mm (1)
140 mm (1)
148 mm (1)
166 mm (1)
190 mm (1)
191 mm (1)
20 mm (1)
22 mm (1)
230 mm (1)
235 mm (1)
24 mm (1)
240 mm (1)
25 m (1)
295 mm (1)
301 mm (1)
310 mm (1)
350 mm (1)
362 mm (1)
370 mm (1)
380 mm (1)
43 mm (1)
455 mm (1)
460 mm (1)
52 mm (1)
54 mm (1)
58 mm (1)
59 mm (1)
67.5 mm (1)
670 mm (1)
740 mm (1)
750 mm (1)
84.6 mm (1)
88 mm (1)
9 cm (1)
92 mm (1)
940 mm (1)
112 More
Number of pieces in assortment_set
19 PCS (5)
10 PCS (3)
6 PCS (2)
16 PCS (1)
25 PCS (1)
3 PCS (1)
44 PCS (1)
67 PCS (1)
82 PCS (1)
91 PCS (1)
4 More
Standards
DIN 2181 (1)
DIN 352 (1)
Connection thread
M16 (2)
Chip flute length _l2_
43 mm (4)
101 mm (3)
69 mm (3)
75 mm (3)
30 mm (2)
33 mm (2)
47 mm (2)
52 mm (2)
57 mm (2)
81 mm (2)
87 mm (2)
108 mm (1)
12 mm (1)
18 mm (1)
24 mm (1)
36 mm (1)
38 mm (1)
39 mm (1)
63 mm (1)
94 mm (1)
14 More
Tool holding device
Suitable for SDS-plus (83)
Cylinder shank (33)
Suitable for SDS-max (26)
Polygon (2)
Drilling speed _point system_
3 of 4 points (175)
4 of 4 points (117)
2 of 4 points (38)
1 of 4 points (6)
Grinding pattern
2000 (3)
1000 (2)
3000 (2)
1500 (1)
500 (1)
Cutting depth
38 mm (25)
30 mm (3)
40 mm (3)
50 mm (1)
55 mm (1)
Usable length
57 mm (1)
91 mm (1)
Surface
Vaporised (102)
Oxide finish (31)
Bare (19)
Multiple refined (19)
Bronze (17)
Magma multilayer coating (5)
Plain (4)
Fase nitrated (3)
Uncoated (3)
Plain (2)
AlCrN (1)
AlTiN (1)
TiN (1)
7 More
Colour
Black (7)
Blue (6)
Orange (4)
Red brown (4)
White (4)
Black<br>Red (2)
Green (2)
Grey (2)
Brown (1)
Red (1)
4 More
Shaft diameter
6 mm (37)
10 mm (16)
1/4 in (7)
11 mm (6)
3 mm (6)
7 mm (5)
8 mm (4)
4 mm (3)
4.5 mm (3)
9 mm (3)
12 mm (2)
13 mm (1)
18 mm (1)
2.8 mm (1)
3.7 mm (1)
3.8 mm (1)
5 mm (1)
6.35 mm (1)
9.5 mm (1)
13 More
Shank style
Cylindrical (176)
3-face shank (20)
Cylindrical with square drive (3)
Hexagon (2)
Morse taper (2)
Round (1)
Weldon (1)
1 More
Diameter x width x drill hole
100 x 100 x 19 mm (1)
Tolerance class
6g (7)
Adhesive system
Hook and loop (77)
Max_ recommended rotation speed
7500 U/min(rpm) (4)
10000 U/min(rpm) (1)
5300 1/min (1)
Drilling behaviour _point system_
3 of 4 points (149)
4 of 4 points (24)
2 of 4 points (10)
1 of 4 points (1)
Thickness
1 mm (13)
0.9 mm (5)
1.5 mm (5)
1.25 mm (4)
2 mm (4)
2.5 mm (4)
3 mm (3)
0.8 mm (2)
1.6 mm (2)
1.8 mm (2)
1.1 mm (1)
1.9 mm (1)
2.6 mm (1)
7 More
Material of sub_group
General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic (13)
General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, thermoset<br>Plastics, thermoplastic (2)
General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, long-chipping, Brass, short-chipping, Plastics, thermoset, Plastics, thermoplastic (1)
General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, martensitic, Stainless steels, sulphurated, Stainless steels, austenitic, Titanium, Titanium alloys, Spring steels, Magnesium alloys, Copper, low-alloyed, Bronze, long-chipping, Bronze, short-chipping, Brass, long-chipping, Brass, short-chipping, Plastics, thermoset, Plastics, thermoplastic (1)
General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, long-chipping<br>Brass, short-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic (1)
General structural steels<br>Non-alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, martensitic<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Spring steels<br>Copper, low-alloyed<br>Bronze, long-chipping<br>Bronze, short-chipping<br>Brass, long-chipping<br>Brass, short-chipping<br>Plastics, thermoset<br>Plastics, thermoplastic (1)
Drill hole
22.23 mm (65)
10 mm (2)
6 mm (2)
25.4 mm (1)
30 mm (1)
Design
Side slots (5)
Special cooling wax (4)
Side slots and holes (2)
Medium (1)
Suitable for cordless drills _points system_ _ Geeignet für Akkubohrschrauber _
2 of 4 points (1)
3 of 4 points (1)
DIN
352 (10)
2181 (3)
1814 (2)
371 (2)
2185 (1)
376 (1)
377 (1)
1 More
Suitable for cordless drills _points system_
3 of 4 points (132)
2 of 4 points (31)
4 of 4 points (20)
1 of 4 points (1)
Teeth per unit of length
14 PCS/Inch (1)
18 PCS/Inch (1)
24 PCS/Inch (1)
32 PCS/Inch (1)
Hardness degree
Soft (4)
Hard (3)
Extra hard (2)
Thread type x nominal diameter x pitch
M4 x 0.7 (3)
M6 x 1 (2)
M8 x 1.25 (2)
MF10 x 1 (2)
MF10 x 1.25 (2)
MF14 x 1.25 (2)
M10 x 1.5 (1)
M12 x 1.75 (1)
M14 x 2 (1)
M16 x 2 (1)
M2 x 0.4 (1)
M3 x 0.5 (1)
M5 x 0.8 (1)
MF24 x 1.5 (1)
MF8 x 1 (1)
9 More
Bore hole
22.23 mm (1)
Drilling depth
50 mm (11)
60 mm (10)
80 mm (7)
40 mm (6)
12 mm (5)
25 mm (4)
30 mm (4)
35 mm (4)
65 mm (4)
10 mm (3)
20 mm (3)
27.5 mm (3)
42.5 mm (3)
45 mm (3)
7.5 mm (3)
12.5 mm (2)
120 mm (2)
13 mm (2)
15 mm (2)
16.5 mm (2)
17.5 mm (2)
22.5 mm (2)
32.5 mm (2)
37.5 mm (2)
47.5 mm (2)
5 mm (2)
52.5 mm (2)
55 mm (2)
62.5 mm (2)
70 mm (2)
75 mm (2)
85 mm (2)
90 mm (2)
10.5 mm (1)
100 mm (1)
11.5 mm (1)
13.5 mm (1)
130 mm (1)
14 mm (1)
14.5 mm (1)
15.5 mm (1)
155 mm (1)
16 mm (1)
17 mm (1)
18 mm (1)
18.5 mm (1)
19 mm (1)
19.5 mm (1)
2.5 mm (1)
20.5 mm (1)
200 mm (1)
21 mm (1)
21.5 mm (1)
23 mm (1)
23.5 mm (1)
24 mm (1)
24.5 mm (1)
240 mm (1)
25.5 mm (1)
26 mm (1)
26.5 mm (1)
28 mm (1)
28.5 mm (1)
29 mm (1)
29.5 mm (1)
3 mm (1)
31 mm (1)
31.5 mm (1)
32 mm (1)
34 mm (1)
34.5 mm (1)
35.5 mm (1)
4 mm (1)
41 mm (1)
43 mm (1)
44 mm (1)
45.5 mm (1)
46.5 mm (1)
5.5 mm (1)
51 mm (1)
57.5 mm (1)
7 mm (1)
72.5 mm (1)
8.5 mm (1)
82.5 mm (1)
9 mm (1)
9.5 mm (1)
81 More
Width across flats
0 - not applicable (1)
17 mm (1)
Core hole diameter
10.8 mm (1)
14 mm (1)
17.5 mm (1)
5 mm (1)
6.8 mm (1)
Min__max_ drill diameter
6-30 mm (2)
4-12 mm (1)
6-39 mm (1)
Length x width
280 x 230 mm (17)
110 x 70 mm (1)
Bore hole quality _point system_ _Bohrlochgüte_
2 of 4 points (1)
4 of 4 points (1)
Diameter x width x shaft diameter
40 x 20 x 6 mm (5)
60 x 40 x 6 mm (4)
60 x 30 x 6 mm (3)
30 x 15 x 6 mm (2)
40 x 30 x 6 mm (2)
50 x 30 x 6 mm (2)
150 x 13 x 8 mm (1)
30 x 10 x 3 mm (1)
2 More
Working length
400 mm (21)
100 mm (13)
35 mm (12)
200 mm (10)
50 mm (10)
150 mm (8)
90 mm (8)
210 mm (7)
550 mm (6)
160 mm (5)
40 mm (5)
80 mm (5)
20 mm (4)
250 mm (4)
260 mm (4)
800 mm (4)
110 mm (3)
135 mm (3)
140 mm (3)
25 mm (3)
30 mm (3)
39 mm (3)
450 mm (3)
77 mm (3)
120 mm (2)
32 mm (2)
54 mm (2)
66 mm (2)
75 mm (2)
104 mm (1)
12 mm (1)
126 mm (1)
13 mm (1)
155 mm (1)
16 mm (1)
165 mm (1)
23 mm (1)
28 mm (1)
300 mm (1)
31 mm (1)
390 mm (1)
53 mm (1)
540 mm (1)
57 mm (1)
60 mm (1)
600 mm (1)
83 mm (1)
940 mm (1)
950 mm (1)
43 More
Suitable for screw
Diameter 7 mm x length 50 mm (1)
M8 (1)
Suitable for bore diameter
10 mm (1)
6 mm (1)
Recommended rotation speed in soft steel
120 rpm (1)
135 rpm (1)
Suitable for upright drilling machine _points system_
3 of 4 points (132)
4 of 4 points (24)
1 of 4 points (21)
2 of 4 points (9)
Max_ circumferential speed
80 m/s (15)
30 m/s (1)
Suitable machines
Hitachi SB 10 T<br>Hitachi SB 10 V<br>Makita 9401<br>Makita 9402<br>Makita 9924 DB<br>Ryobi B-7200 A<br>Stanley H 494 (6)
Starlock<br>Starlock plus<br>Starlock max<br>Würth EMS 10-A<br>Würth EMS 12-A<br>Würth EMS 14-A<br>Würth EMS 18-A EC SL<br>Würth EMS 350-SL COMPACT<br>Würth EMS 450-SL POWER<br>Würth EMS 2.0 adapter 0696 121 100<br>Bosch GOP 10.8 V<br>Fein Multimaster (250 W) (4)
AEG HBS 100<br>AEG HBS-E 100<br>Black & Decker 405<br>ELU MHB 50<br>ELU MHB 90<br>Festo BUZ-S<br>Haffner HBU 552<br>Ryobi HB-422<br>Ryobi HBE-422 (2)
AEG HBS-E 75 S<br>Bosch 0270<br>Bosch PBS 75<br>Bosch PBS 75-E<br>Hitachi SB 75<br>Holz-Her 2410<br>Holz-Her 2411<br>Holz-Her 2280<br>Holz-Her 2420<br>Makita 9900 B<br>Makita 9901<br>Metabo BA 0775<br>Metabo BA E 876<br>Metabo BA E 087 S<br>Rockwell 337<br>Ryobi B-7075<br>Skil 594<br>Skil 595<br>Stanley H 493 (2)
AEG EH 82<br>AEG EH 822<br>AEG EH 700<br>Black & Decker DN 710<br>Bosch PH 150<br>Fein 2000<br>Mafell EHU 82<br>Metabo Expert 4382<br>Metabo Gustav HO 3360<br>Würth EH 4<br>Makita 1100<br>Makita 1125 B<br>Makita 1900 B<br>Makita 1923 B<br>Hitachi FU 20<br>Hitachi FU 20 A (1)
AEG HBS 65<br>AEG HBS-E 65<br>Black & Decker DN 83 (E)<br>Black & Decker DN 85 (E)<br>Holz-Her 2405<br>Holz-Her 2406<br>Holz-Her 2288<br>Holz-Her 2410<br>Metabo BA 0665<br>Metabo BA E 0666<br>Kress CBS 6800<br>Kress 600 HTEB (1)
Fein Multimaster (250 W)<br>Würth EMS 400, requires adapter 0696 500 3<br>Fein Supercut (400 W), requires adapter 0696 500 10<br>Bosch GOP 10.8 V, requires adapter 0696 530 000<br>Würth EMS 2.0, requires adapter 0696 500 10<br>Würth EMS 1.6, requires adapter 0696 500 10<br>Würth DMS 2, requires adapter 0696 500 3<br>Würth EMS 10-A, requires adapter 0696 530 000 (1)
Fein Supercut (400 W)<br>Würth EMS 400<br>Würth DMS 2<br>Würth EMS 1.6<br>Würth EMS 2.0 (1)
Pneumatic angle grinder (1)
Starlock<br>Starlock plus<br>Starlock max<br>Würth EMS 10-A<br>Würth EMS 14-A<br>Würth EMS 18-A EC SL<br>Würth EMS 350-SL COMPACT<br>Würth EMS 450-SL POWER<br>Würth EMS 2.0 adapter 0696 121 100<br>Bosch GOP 10.8 V<br>Fein Multimaster (250 W)<br>Würth EMS 12-A (1)
Würth SWS 125 Power (1)
5 More
Drilling speed _point system_ _Bohrgeschwindigkeit _
2 of 4 points (1)
3 of 4 points (1)
Length _l1_
117 mm (2)
125 mm (2)
75 mm (2)
133 mm (1)
151 mm (1)
160 mm (1)
61 mm (1)
70 mm (1)
80 mm (1)
86 mm (1)
93 mm (1)
5 More
Length _l2_
60 mm (1)
70 mm (1)
Tip type
Suitable for SDS-max (1)
Min__max_ spot_facer diameter
2-5 mm (1)
Head diameter x cutting edge length
12 x 25 mm (5)
3 x 14 mm (2)
6 x 18 mm (2)
12 x 30 mm (1)
3 x 13 mm (1)
3 x 2.5 mm (1)
8 x 19 mm (1)
9.6 x 19 mm (1)
2 More
Diameter _Ø_
150 mm (49)
125 mm (42)
6 mm (24)
8 mm (24)
10 mm (23)
12 mm (19)
16 mm (17)
5 mm (17)
115 mm (13)
20 mm (12)
14 mm (11)
4 mm (11)
180 mm (9)
25 mm (8)
75 mm (8)
13 mm (7)
22 mm (7)
3 mm (7)
7 mm (7)
18 mm (6)
8.5 mm (6)
11 mm (5)
3.5 mm (5)
4.5 mm (5)
50 mm (5)
6.5 mm (5)
9 mm (5)
1.5 mm (4)
15 mm (4)
2 mm (4)
2.5 mm (4)
225 mm (4)
5.5 mm (4)
7.5 mm (4)
1 mm (3)
10.5 mm (3)
230 mm (3)
24 mm (3)
28 mm (3)
3.2 mm (3)
3.3 mm (3)
32 mm (3)
35 mm (3)
4.2 mm (3)
9.5 mm (3)
12.5 mm (2)
2.6 mm (2)
2.7 mm (2)
40 mm (2)
6.8 mm (2)
60 mm (2)
68 mm (2)
70 mm (2)
0.5 mm (1)
0.6 mm (1)
0.8 mm (1)
1.1 mm (1)
1.4 mm (1)
1.7 mm (1)
1.8 mm (1)
1.9 mm (1)
10.0 mm (1)
10.2 mm (1)
102 mm (1)
11.5 mm (1)
12.0 mm (1)
120 mm (1)
14.0 mm (1)
14.5 mm (1)
140 mm (1)
15.2 mm (1)
16.5 mm (1)
17 mm (1)
19 mm (1)
2.1 mm (1)
2.3 mm (1)
2.4 mm (1)
2.8 mm (1)
2.9 mm (1)
200 mm (1)
26 mm (1)
27 mm (1)
3.0 mm (1)
3.1 mm (1)
3.4 mm (1)
3.6 mm (1)
3.7 mm (1)
3.8 mm (1)
3.9 mm (1)
31 mm (1)
38 mm (1)
4.0 mm (1)
4.1 mm (1)
4.3 mm (1)
4.6 mm (1)
4.7 mm (1)
4.8 mm (1)
4.9 mm (1)
41 mm (1)
44 mm (1)
45 mm (1)
46 mm (1)
5.0 mm (1)
5.1 mm (1)
5.2 mm (1)
5.3 mm (1)
5.6 mm (1)
5.7 mm (1)
5.8 mm (1)
5.9 mm (1)
51 mm (1)
52 mm (1)
57 mm (1)
6.0 mm (1)
6.2 mm (1)
6.3 mm (1)
6.9 mm (1)
64 mm (1)
65 mm (1)
67 mm (1)
7.1 mm (1)
73 mm (1)
74 mm (1)
76 mm (1)
8.0 mm (1)
8.2 mm (1)
8.6 mm (1)
8.8 mm (1)
80 mm (1)
82 mm (1)
83 mm (1)
89 mm (1)
9.0 mm (1)
9.1 mm (1)
9.3 mm (1)
129 More
Version
Straight (29)
Domed (12)
Cranked (10)
Curved (4)
Ground (2)
Carbide (1)
Coarse (1)
Compatible with 3M Roloc system (1)
Corrugated (1)
Fein (1)
Hard (1)
Hard glass (1)
Sharpened and rip-toothed (1)
Side slots (1)
With improved forming process (1)
With wedge taper 6 mm (1)
Würth wavy seal (1)
11 More
Smoothness of running _points system_
2 of 4 points (49)
4 of 4 points (33)
3 of 4 points (16)
Removal speed _points system_
2 of 4 points (3)
4 of 4 points (1)
Drilling pattern _points system_
2 of 4 points (17)
Handling_user_friendliness _point system_
4 of 4 points (2)
Type
RN (18)
SMART STEP (4)
Longlife (1)
Shank diameter
6 mm (4)
10 mm (3)
10.0 mm (1)
12.0 mm (1)
12.7 mm (1)
16 mm (1)
18 mm (1)
3 mm (1)
3.0 mm (1)
3.5 mm (1)
4.0 mm (1)
4.5 mm (1)
5.0 mm (1)
6.0 mm (1)
8.0 mm (1)
8.5 mm (1)
9.0 mm (1)
9.5 mm (1)
12 More
Nominal drill hole diameter
3 mm (1)
4 mm (1)
5 mm (1)
8 mm (1)
Guiding behaviour _point system_
2 of 4 points (12)
3 of 4 points (2)
Shaft length
40 mm (12)
24 mm (4)
16 mm (1)
30 mm (1)
Binding
Ceramically bound (13)
Chip formation _points system_
2 of 4 points (1)
3 of 4 points (1)
4 of 4 points (1)
Range of applications
Hollow-wall boxes (2)
Cable passage boxes<br>Built-in lamps (1)
Countertops<br>Heating pipes<br>Plumbing pipes (1)
Distributor boxes<br>Cable passage covers (1)
Hollow-wall branch boxes (1)
Plumbing drain pipes<br>Water pipes with insulation<br>Heating pipes with insulation (1)
Plumbing pipes<br>Heating pipes<br>Countertops (1)
1 More
Diameter
115 mm (10)
125 mm (10)
20 mm (9)
230 mm (5)
25 mm (4)
145 mm (3)
170 mm (3)
18 mm (3)
35 mm (3)
50 mm (3)
90 mm (3)
10 mm (2)
13 mm (2)
150 mm (2)
180 mm (2)
40 mm (2)
76 mm (2)
80 mm (2)
11 mm (1)
112 mm (1)
12 mm (1)
130 mm (1)
135 mm (1)
14 mm (1)
16 mm (1)
195 mm (1)
2.7 mm (1)
200 mm (1)
26 mm (1)
30 mm (1)
32 mm (1)
60 mm (1)
68 mm (1)
75 mm (1)
85 mm (1)
29 More
Problem solver _points system_
3 of 4 points (18)
Length of core drill bit
65 mm (4)
Form
Washer (63)
Roll (38)
B (7)
Cylindrical shape (5)
Strip (5)
C (3)
Cylindrical shape with spur cut (3)
Cylindrical (2)
Semicircular shape (2)
Ball shape (1)
Flame configuration (1)
5 More
Can be used with adapter
Yes (3)
23 mm (1)
Length _L1_
109 mm (3)
133 mm (2)
151 mm (2)
57 mm (2)
75 mm (2)
101 mm (1)
117 mm (1)
142 mm (1)
34 mm (1)
40 mm (1)
49 mm (1)
61 mm (1)
65 mm (1)
80 mm (1)
86 mm (1)
93 mm (1)
10 More
Width _l1_
10 mm (1)
20 mm (1)
30 mm (1)
Grid size
80 (23)
120 (19)
40 (18)
60 (17)
P80 (17)
P60 (13)
P100 (11)
100 (10)
36 (10)
P120 (8)
180 (7)
320 (7)
240 (6)
P150 (6)
150 (5)
400 (5)
P180 (5)
P600 (5)
220 (4)
P240 (4)
P40 (4)
P400 (4)
P500 (4)
P800 (4)
24 (3)
280 (3)
600 (3)
P1000 (3)
P1200 (3)
P220 (3)
30 (2)
46 (2)
500 (2)
P2000 (2)
P280 (2)
P320 (2)
1500 (1)
16 (1)
280 / fine (1)
800 (1)
A-280 (1)
S 1200 (1)
fine (1)
37 More
Min__max_ thread_cutting area Whitworth pipe thread BSP _G_thread_, imperial
1/8-1/2 in (1)
1/8-1/8 in (1)
Suitable for hole_saw diameter
14 - 200 mm (1)
14 - 30 mm (1)
32 - 200 mm (1)
32 - 50 mm (1)
Recommended rotation speed in tool steel and stainless steel
60 rpm (1)
65 rpm (1)
Antistatic
Yes (20)
Thread type x nominal diameter
M6 (2)
M8 (2)
M10 (1)
M14 (1)
M16 (1)
M20 (1)
M3 (1)
M5 (1)
MF10 (1)
MF12 (1)
4 More
Hardness
7 (medium hard) (1)
Number of teeth
6 PCS (9)
24 PCS (2)
11 PCS (1)
20 PCS (1)
4 PCS (1)
8 PCS (1)
Segment connection
Sintered (4)
Laser (3)
Suitable for hardnesses up to
60 HRC (12)
Drive in inches
1/4 in (3)
Material to be processed
Steel<br>Cast iron (101)
Steel<br>Cast iron<br>Stainless steel<br>Titanium (32)
Steel (27)
Stainless steel<br>Steel<br>Cast iron (15)
Steel, Cast iron, Non-ferrous metal, Wood, Hardwood (13)
C-steel<br>Grey cast iron<br>Forged steel<br>Steels bands<br>Cr-Ni and other stainless steels<br>Non-ferrous metal<br>Deep-drawn steel<br>Cast metal<br>Malleable cast iron<br>Injection-moulded zinc<br>Stainless steel (12)
Steel<br>Cast metal<br>Stainless steel<br>Special alloy<br>Hard and tough material<br>Non-ferrous metal (12)
Metal (9)
Wood (5)
Non-ferrous metal (4)
Steel<br>Cast iron<br>Non-ferrous metal<br>Wood<br>Hardwood (4)
Steel<br>Cast metal<br>Non-ferrous metal<br>Plastic<br>Wood (3)
Steel<br>Stainless steel<br>Cast iron<br>Titanium<br>Special alloy (3)
Softwood<br>Hardwood<br>Laminated panels<br>Laminate<br>Fibreglass<br>GRP (2)
Stainless steel (2)
Steel<br>Cast iron<br>Stainless steel<br>Titanium<br>Aluminium (2)
Steel<br>Stainless steel<br>Cast iron<br>Titanium<br>Special alloy<br>Non-ferrous metal (2)
Aluminium<br>Fibreglass<br>GRP<br>Hardwood<br>Chipboard<br>Softwood (1)
Cr-Ni and other stainless steels<br>C-steel<br>Grey cast iron<br>Wood<br>Non-ferrous metal<br>Forged steel<br>Malleable cast iron<br>Deep-drawn steel<br>Injection-moulded zinc<br>Steels bands (1)
Double sheet<br>Triple plate (1)
Fibreglass<br>Plaster boards<br>GRP<br>Thin sheet steel<br>Wood with metal<br>Softwood<br>Hardwood<br>Coated chipboard<br>Veneered chipboard<br>Chipboard (raw) (1)
Hardwood<br>Veneered sheet material<br>Plastic-coated sheet material<br>Raw sheet material<br>Softwood (1)
Masonry (1)
Medium to soft material (1)
Softwood, Hardwood, Raw sheet material, Plastic-coated sheet material, Veneered sheet material (1)
Softwood<br>Hardwood<br>Raw sheet material<br>Plastic-coated sheet material<br>Veneered sheet material (1)
Steel, Cast iron, Stainless steel, Titanium (1)
Steel, Cast metal (1)
Steel<br>Cast iron<br>Stainless steel<br>Titanium<br>Non-ferrous metal<br>Wood<br>Hardwood (1)
Steel<br>Cast metal<br>Non-ferrous metal (1)
Steel<br>Cast metal<br>Stainless steel<br>Non-ferrous metal<br>Plastic<br>Wood (1)
Steel<br>Stainless steel (1)
Steel<br>Stainless steel<br>Cast metal<br>Non-ferrous metal<br>Hard and tough material (1)
Steel<br>Stainless steel<br>Fibreglass<br>Wood with metal (1)
Thin sheet steel<br>Higher strength steel (1)
Wood<br>Aluminium<br>Composites<br>Plastic (1)
30 More
Reinforcement strength _points system_
1 of 4 points (49)
4 of 4 points (33)
2 of 4 points (16)
Fleece grid size
100 (1)
Recommended rotation speed in cast iron
80 rpm (1)
90 rpm (1)
Diameter x thickness
115 x 6.0 mm (1)
125 x 6.0 mm (1)
Min__max_ material thickness
4-10 mm (2)
0.5-1 mm (1)
0.5-4 mm (1)
Removal performance _points system_
2 of 4 points (3)
Teeth spacing
1.4 mm (5)
4 mm (5)
1 mm (1)
2.5 mm (1)
3 mm (1)
3.3 mm (1)
4.3 mm (1)
1 More
Diameter _d1_
22 mm (2)
12 mm (1)
30 mm (1)
60 mm (1)
Suitable for drill _points system_
3 of 4 points (132)
2 of 4 points (31)
4 of 4 points (20)
1 of 4 points (1)
Suitable for steel
Yes (1)
Cutting width
32 mm (2)
65 mm (2)
24 mm (1)
Min__max_ reamer cutting range
5-10 mm (1)
6.5-15 mm (1)
Suitable for morse taper tools
MK 1 (1)
MK 3 (1)
Adapter type
Starlock (4)
Multi adapter (star adapter) (1)
Pitch
1.25 mm (9)
1 mm (6)
0.7 mm (2)
1.5 mm (2)
2 mm (2)
0.4 mm (1)
0.5 mm (1)
0.8 mm (1)
2.5 mm (1)
3 More
Number of pieces
5 PCS (19)
3 PCS (3)
Service life _points system_
3 of 4 points (197)
2 of 4 points (99)
4 of 4 points (68)
1 of 4 points (1)
Max_ drilling depth _D_
5xD (117)
10xD (16)
20xD (3)
Adhesive base
All-synthetic resin (19)
Synthetic resin (17)
All-synthetic resin with grinding-active additives (1)
Size
2 (1)
3 (1)
Support_disc diameter
125 mm (1)
150 mm (1)
Jigsaw_blade connection type
T shank (10)
Würth SP / Fein (4)
Cutting ability _point system_
4 of 4 points (2)
Bore hole quality _point system_ _ _
4 of 4 points (150)
2 of 4 points (20)
1 of 4 points (6)
3 of 4 points (2)
Versatility _points system_
2 of 4 points (143)
3 of 4 points (97)
1 of 4 points (15)
4 of 4 points (14)
Tooth shape
Alternating tooth (2)
Alternating tooth (1)
Cutting behaviour _points system_
3 of 4 points (3)
Trueness to gauge _points system_
4 of 4 points (3)
Material
Bimetal (8)
Tungsten Carbide (4)
HSS (3)
HSS (2)
Die-cast zinc (2)
Lambswool (2)
Polyurethane foam (2)
Steel (2)
Fleece (1)
Fleece / polyethylene film (1)
4 More
Suitable for machine type
Drill<br>Cordless screwdrivers<br>Pedestal drilling machine (131)
Cordless screwdrivers<br>Drill<br>Pedestal drilling machine (15)
Drill, Cordless screwdrivers, Pedestal drilling machine (13)
Drill<br>Cordless screwdrivers (7)
Milling/drill center<br>Pedestal drilling machine (5)
Drill<br>Cordless screwdrivers<br>Milling/drill center<br>Pedestal drilling machine (3)
Hand-held circular saw (1)
Pedestal drilling machine (1)
2 More
Reducing_ring internal diameter
25.4 mm (1)
Versatility _points system_ _ Vielseitigkeit _
2 of 4 points (1)
3 of 4 points (1)
Cutting material
HSS (125)
HSCo (61)
HSS (14)
Carbide (12)
Carbide (2)
HSCo (1)
HSCo8 (1)
1 More
Hole pattern
Multiple perforations (53)
14-hole (2)
10-hole (1)
22-hole (1)
6 hole inside (1)
8 hole (1)
Segment height
10 mm (4)
12 mm (2)
9 mm (2)
5.5 mm (1)
Recommended rotation speed
7500 U/min(rpm) (7)
6300 U/min(rpm) (5)
9600 U/min(rpm) (4)
12000 U/min(rpm) (3)
12000 rpm (1)
Product weight _per item_
166 g (1)
253 g (1)
263 g (1)
Min__max_ recommended rotation speed
3500-4500 U/min(rpm) (2)
2500-3000 rpm (1)
Sleeve of morse taper
MK 1 (1)
Max_ rotation speed
12200 U/min(rpm) (23)
13300 U/min(rpm) (23)
12250 U/min(rpm) (14)
8500 U/min(rpm) (9)
6600 U/min(rpm) (7)
12700 U/min(rpm) (5)
19100 U/min(rpm) (4)
12250 rpm (3)
6000 U/min(rpm) (3)
20100 U/min(rpm) (2)
23000 U/min(rpm) (2)
25000 U/min(rpm) (2)
25400 U/min(rpm) (2)
6600 rpm (2)
8500 rpm (2)
10000 U/min(rpm) (1)
10100 U/min(rpm) (1)
12250 1/min (1)
13000 U/min(rpm) (1)
18000 U/min(rpm) (1)
19000 U/min(rpm) (1)
25400 rpm (1)
3800 U/min(rpm) (1)
4000 rpm (1)
9500 rpm (1)
19 More
Availability
Exclude Out of Stock
Packaging Unit
1 (916)
10 (234)
5 (78)
50 (61)
2 (59)
100 (54)
25 (49)
20 (23)
3 (5)
4 (2)
15 (1)
6 (1)
6 More
Categories
1/2-inch imp. sckt wrench, hex., long f. alum. rim
1/2-inch impact socket wrench, special profile
Active Current Offers
Adapter for mobile charging station UNI
Adhesive lubricant HHS 1000
Adhesive lubricant HHS 200
Adhesive lubricant HHS 500
Anchors
Automotive parts
Blind rivets standard flat hd alu/stl 701 pcs Sysko
Brazing, soldering and Welding
Building Materials
Building supplies
Butane gas refill can
Cable marker
Carbide burrs MX cut 5 pcs Syska
Cavity anchor W-MH 201 pieces Sysko
Combi tapping screws assortment 600 pcs Sysko
DIN 125 steel zinc plated 1425 pieces Sysko
DIN 471 spring steel phosphated standard version
DIN 471 spring steel phosphated standard version
Direct fastening
Electrical Installation
Fasteners
Fire Protection
Flat blade fuse ATO MINI-MAXI 151 pcs Sysko
Floor marking adhesive tape, self-adhesive, HD
Galvanised steel, self-centring
Hand Tools
Hoses, couplings, hose clamps
Klapp-Fix key
Material Processing
Measuring
Metal Fittings
Nail puller with hexagon shank
NBR COATED JERSEY GLOVES
Number plate holder, Classic, compl. unprinted
Occupational Safety
Oil drain plug
One-ear clamps 481 pieces Sysko
ORSY system
pias steel zinc plated pan head AW 1603 pcs Sysko
Pin Driver Technology
Pipe and fastening clamps 118 pieces Sysko
Plastic hose connector 155 pieces Sysko
Plug connection for blade connector 6.3x0.8 mm
Plug connection for push connector 6.3x0.8 mm
Plug connector, 24 V truck trailer
Plug housing assortment waterproof 440 pcs Sysko
Power tools
Punched mounting strip, galvanised
Punched mounting strip, plastic, covered
Sanitation, heating, air-conditioning
Shark anchor assortment ZEBRA Sysko
Sheet metal/spring nut steel zp transparent Sysko
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Twist drill bit HSS DIN 338 RN 118° 155 pcs Sysko
VDE combination pliers
Vehicle cable FLRY/FLY
Vehicle cable FLRYY flat cable
Vehicle cable FLRYY, round cable
Vehicle interior equipment and accssrs.
Washer/nut assortment
Waterproof pin housing
Waterproof socket housing TE
Work Equipment
Workwear
WÜPOFAST steel zinc ptd counters hd 2100 pcs Sysko
Popular tags
construction
offer
set
triple
vacuum
Material Processing
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
24
48
per page
Add to wishlist
Add to compare list
Add to cart
0648551016
Hammer drill bit with SDS-plus drive arbor Duo-S Vario
Plus Duo-S Vario hammer drill bit DRL-HAM-PLUS-DUO-SV-D10,0-L160-WL100MM
€4.37 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0648556016
Hammer drill bit with SDS-plus drive arbor Duo-S Vario
Plus Duo-S Vario hammer drill bit DRL-HAM-PLUS-DUO-SV-D6,0-L160-WL100MM
€3.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5457230005
Diamond tile dry core bit, 1/4-inch hexagonal shank
Diamond dry core bit for tile hex Shaft CREBIT-DRY-DIA-TILES-HEX-E-L67-WL32-D5
€28.08 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5457230010
Diamond tile dry core bit, 1/4-inch hexagonal shank
Diamond dry core bit for tile hex Shaft CREBIT-DRY-DIA-TILES-HEX-E-L80-WL40-D10
€29.26 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5457230012
Diamond tile dry core bit, 1/4-inch hexagonal shank
Diamond dry core bit for tile hex Shaft CREBIT-DRY-DIA-TILES-HEX-E-L80-WL40-D12
€29.03 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5457235025
Diamond tile dry core bit M14 seat
Diamond dry core bit for tile M14 CREBIT-DRY-DIA-TILES-M14-L60-WL35-D25
€31.51 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5506247106
Vehicle dry sandpaper roll Arizona® Perfect
Sandpaper roll Arizona Perfect DSPAP-ROLL-P60-115MMX25M ARIZONA PERFECT
€44.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5506247110
Vehicle dry sandpaper roll Arizona® Perfect
Sandpaper roll Arizona Perfect DSPAP-ROLL-P100-115MMX50M ARIZONA PERFECT
€61.07 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5506247118
Vehicle dry sandpaper roll Arizona® Perfect
Sandpaper roll Arizona Perfect DSPAP-ROLL-P180-115MMX50M ARIZONA PERFECT
€61.07 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5506247132
Vehicle dry sandpaper roll Arizona® Perfect
Sandpaper roll Arizona Perfect DSPAP-ROLL-P320-115MMX50M ARIZONA PERFECT
€61.07 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5506353024
Vehicle dry sandpaper disc Arizona® Perfect
Sandpaper disc Arizona Perfect DSPAP-HOKLP-MULTIHOLE-P240-D150MM ARIZONA PERFECT
€43.80 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
5506353050
Vehicle dry sandpaper disc Arizona® Perfect
Sandpaper disc Arizona Perfect DSPAP-HOKLP-MULTIHOLE-P500-D150MM ARIZONA PERFECT
€43.80 inc. VAT
price per 100 PCS
1
2
3
4
5
Next
Last
Newsletter Subscription
Subscribe to our newsletter to be informed for our latest products and promotions
Subscribe
Please check the GDPR consent checkbox before continuing
Wait...
Do not show this popup again
Close