person
My account
Log in
Register
Wishlist
(0)
favorite
Wishlist
(0)
My Cart
(0)
Sub-Total € (ex. VAT):
€0.00 inc. VAT
You have no items in your shopping cart.
Close
Products
Active Current Offers
Würth Marine
WÜRTH Home
Würth Metal
Würth Wood
WEEKLY OFFERS
Anchors
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Hardened Steel Nails
Fire Protection
Hand Tools
Hoses, couplings, hose clamps
Material Processing
Measuring
Metal Fittings
Occupational Safety
Security Chain / Accessories
ORSY system
Pin Driver Technology
Power tools
Sanitation, heating, air-conditioning
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Vehicle interior equipment and accssrs.
Work Equipment
Welding Fume Extraction
Workwear
Bermuda Shorts
Trousers
T-Shirts
Polo Shirts
Sweatshirts
Vests
Jackets
Weatherproof Clothes
View All
Top Selling Products
Catalogues
About us
Services
Contact
Menu
Products
Back
Technical chemicals
Hand Tools
Material Processing
Occupational Safety
Back
Security Chain / Accessories
Power tools
ORSY system
Anchors
Vehicle interior equipment and accssrs.
Workwear
Back
Bermuda Shorts
Back
BERMUDA CONVOY
LIGHT BERMUDA SHORTS
BERMUDA SHORTS
Rainold Bermuda
Bermuda Stretch Nice
Trousers
Back
Denver Trousers
R-STRETCH TROUSERS
Trousers Nice Stretch
Trousers Rainold Winter
T-Shirts
Back
KOS T-SHIRT
Casual T-Shirt
T Shirt Nice Stretch
Polo Shirts
Back
LION POLO SHIRT
TIGER LONG SLEEVE POLO SHIRT
Sweatshirts
Back
FELPA SPACE SWEATSHIRT
FELPA PERTH ZIP UP SWEATSHIRT
Vests
Back
Oliver Vest
POLYESTER PADDED VEST
Vest
Denver Vest
Jackets
Back
SMARTY SOFT SHELL R-BOOST
Padded Jacket
EVEREST JACKET
Weatherproof Clothes
Back
Rain Suits
Rain Coats
View All
Active Current Offers
Back
Würth Marine
Back
Marine Antifouling
POWER GTS BALL
Marine Chemicals
Marine Polishing
Marine Cleaning
Deck & Hull Treatment
Anchors
WÜRTH Home
Back
Cleaning Chemicals
Kitchen Cutlery Inserts
Cleaning Tools
Skin Care Products
Würth Metal
Back
Construction Safety
Construction Chemicals
Construction Tools
Construction Rails , Clamps and Accessories
Construction Power Tools
Construction Personal Care Cleaners
Construction Discs
Würth Wood
Back
Chipboard Screws
Back
Chipboard Screws Galvanised
Chipboard Screws Stainless Steel
Wood Furniture Fittings
Back
Wood Furniture Hinges
WEEKLY OFFERS
Top Selling Products
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Back
Hardened Steel Nails
Fire Protection
Hoses, couplings, hose clamps
Measuring
Metal Fittings
Pin Driver Technology
Sanitation, heating, air-conditioning
Technical rubber and Engineering plastic
Work Equipment
Back
Welding Fume Extraction
Top Selling Products
Catalogues
About us
Services
Contact
person
My account
Log in
Register
Menu
My account
Filters
Search
favorite
Wishlist
(0)
Home
>
Automotive parts
Automotive parts
Vehicle air conditioning technology
Vehicle electrics
Vehicle parts
Vehicle accessory
Automotive accessory
Automotive air conditioning technology
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1,285.00 inc. VAT
Head height _C_
3.5 mm (3)
2 mm (2)
2.5 mm (1)
3 mm (1)
3.3 mm (1)
Ultraviolet resistance
Yes (4)
Min__max_ wire cross section
1.5-2.5 mm² (35)
0.5-1 mm² (25)
4-6 mm² (20)
0.5-1.5 mm² (9)
0.5-1.0 mm² (5)
4.0-6.0 mm² (3)
0.75-1.5 mm² (2)
0.5-0.75 mm² (1)
0.5-1.25 mm² (1)
0.75-2 mm² (1)
0.75-2.5 mm² (1)
1-2.5 mm² (1)
1.0-1.5 mm² (1)
7 More
Length of head
16.5 mm (1)
Min_ temperature conditions
-35 °C (12)
-20 °C (2)
Roll width
620 mm (1)
Width
10 mm (7)
16 mm (5)
7 mm (2)
115 mm (1)
12 mm (1)
15 mm (1)
15.1 mm (1)
150 mm (1)
20 mm (1)
30 mm (1)
320 mm (1)
353 mm (1)
400 mm (1)
532 mm (1)
600 mm (1)
700 mm (1)
9.3 mm (1)
11 More
Suitable for hole diameter
5.15 mm (2)
8.20 mm (1)
Number of locking lugs
1 PCS (15)
2 PCS (4)
3 PCS (1)
Max_ width
18 mm (3)
20 mm (1)
Diameter of hole
5.5 mm (5)
8.6 mm (5)
1.65 mm (4)
1.2 mm (1)
Max_ width of glass bulb
11 mm (4)
10.1 mm (1)
Max_ bundle diameter
102 mm (1)
2.7 mm (1)
DIN flange
E (8)
F (6)
Length x width _L x B_
25 x 6 mm (3)
20 x 5 mm (1)
Blade opening
11 mm (1)
12 mm (1)
16 mm (1)
Seal diameter _C_
3.40 mm (2)
6 mm (1)
Min_ recommended tightening torque
4 Nm (1)
System dimensions
4.4.1 (2)
Charging power
22 kW (1)
Material of the outer weave
Rubber/meshwork (2)
Material of the rail
Steel (2)
Cable cross section
1.5 mm² (2)
3.3 mm² (2)
Type of vehicle
Universal (19)
Passenger car (1)
Distance of arm
2 mm (1)
Min__max_ drill hole diameter
6-6.2 mm (4)
6-6 mm (2)
6.5-6.5 mm (2)
7.9-8.1 mm (2)
8.9-9.1 mm (2)
10-10 mm (1)
10.5-10.7 mm (1)
4.55-5.15 mm (1)
4.8-5.2 mm (1)
4.9-5.1 mm (1)
5-5 mm (1)
5.7-5.9 mm (1)
6.2-7 mm (1)
6.7-6.7 mm (1)
7-7 mm (1)
7-7.4 mm (1)
7.2-7.6 mm (1)
7.9-8 mm (1)
7.9-8.5 mm (1)
8-8 mm (1)
8-8.2 mm (1)
8-8.6 mm (1)
8.1-8.5 mm (1)
8.4-8.62 mm (1)
9-9 mm (1)
9.5-9.5 mm (1)
20 More
Property class
6 (4)
8.8 (3)
10.9 (2)
10 (1)
8 (1)
Socket designation
W2,1x9,5d (6)
SV8,5-8 (5)
W2x4,6d (3)
BA15s (2)
BA9s (1)
BAY15d (1)
BAY9s (1)
BAZ15d (1)
P20d (1)
PGJ19-2 (1)
PGJ19-5 (1)
PX26d (1)
W3x16d (1)
W3x16q (1)
8 More
Dielectric strength
30 kV/mm (9)
36 kV/mm (2)
2 kV/mm (1)
20 kV/mm (1)
Material of the washer
Polyamide (1)
Distance between centre of hole and edge
12 mm (1)
Thread diameter
8 mm (11)
Plug vehicle side
Type-2 (1)
Height
1.5 mm (1)
10.5 mm (1)
11 mm (1)
134 mm (1)
15.65 mm (1)
178 mm (1)
2.1 mm (1)
2.2 mm (1)
2.7 mm (1)
3 mm (1)
300 mm (1)
400 mm (1)
47 mm (1)
7 More
Height x width x depth
32 x 22.4 x 15.4 mm (5)
27 x 14.1 x 12 mm (3)
45.5 x 22.4 x 15.4 mm (3)
16 x 14.5 x 12 mm (1)
Max_ cable cross section
2.5 mm² (2)
Min__max_ operating temperature
-40 to 125 °C (60)
IP protection class
IP 67 (15)
IP 44 (1)
Max_ nominal voltage
600 V/AC (51)
32 V/DC (50)
58 V/DC (10)
300 V/DC (3)
600 V/DC (3)
300 V/AC (2)
Collar diameter _F_
6.10 mm (2)
Internal diameter
8 mm (2)
10 mm (1)
10.12 mm (1)
10.77 mm (1)
10.82 mm (1)
11 mm (1)
11.11 mm (1)
13.80 mm (1)
13.94 mm (1)
14 mm (1)
17 mm (1)
17.17 mm (1)
20.22 mm (1)
4 mm (1)
4.47 mm (1)
5 mm (1)
6 mm (1)
6.07 mm (1)
6.60 mm (1)
6.65 mm (1)
6.80 mm (1)
7 mm (1)
7.65 mm (1)
9.19 mm (1)
9.25 mm (1)
19 More
Internal diameter _ID_
3.5 mm (3)
14 mm (2)
12 mm (1)
3.2 mm (1)
3.3 mm (1)
4.5 mm (1)
5.5 mm (1)
7.3 mm (1)
7.5 mm (1)
8 mm (1)
9 mm (1)
5 More
Stud diameter
1.65 mm (1)
2.1 mm (1)
4 mm (1)
Suitable for number_plate size
520 x 110 mm (4)
Width of staple
13 mm (1)
Suitable for pipe external diameter
4.75 mm (11)
16 mm (1)
Height _H_
11 mm (1)
15 mm (1)
16 mm (1)
19 mm (1)
22.5 mm (1)
29.5 mm (1)
Cable type
H07BZ5-F 5G6mm² + 1x0,75mm² (1)
Weight of roll
10 kg (1)
Grip range head
1.15 mm (1)
2.3 mm (1)
2.8 mm (1)
3 mm (1)
Min_ wire cross section
0.5 mm² (10)
1.5 mm² (9)
4.0 mm² (2)
1.0 mm² (1)
4 mm² (1)
Head height
2 mm (5)
2.5 mm (2)
1 mm (1)
1.3 mm (1)
12.5 mm (1)
18 mm (1)
2.25 mm (1)
1 More
Silicone_free
No (50)
Min_ temperature resistance
-30 °C (4)
Type description
Jumpstarter (1)
Internal diameter _shrunk_
2 mm (1)
Suitable for max_ rim thickness
4 mm (1)
Suitable for screw diameter min__max_
4.8-4.8 mm (4)
5-5 mm (1)
5.5-5.5 mm (1)
5.8-5.8 mm (1)
Max_ temperature resistance
80 °C (5)
65 °C (2)
800 °C (2)
Surface of the contacts
Silver plated (14)
Silver-plated (10)
Tin plated (8)
Tin-plated (6)
Plunged hoss diameter _F_
9 mm (1)
Cable length
130 mm (2)
5 m (1)
90 mm (1)
95 mm (1)
Length _A_
35 mm (2)
140 mm (1)
31 mm (1)
40 mm (1)
Thread type
Metric thread (31)
UNF (3)
Contact gauge
6.3 mm (1)
Max_ current
30 A (10)
20 A (7)
10 A (6)
40 A (5)
7.5 A (5)
25 A (4)
60 A (4)
15 A (3)
3 A (3)
5 A (3)
50 A (3)
100 A (2)
2 A (2)
1 A (1)
125 A (1)
14 A (1)
16 A (1)
175 A (1)
200 A (1)
225 A (1)
250 A (1)
35 A (1)
4 A (1)
600 A (1)
80 A (1)
19 More
Mounting option
Wall installation (1)
Material designation
9 SMnPb 28 K (14)
Serrated washer material
Stainless steel (5)
Hole distance _a_
23.5 mm (1)
Outer diameter
6 mm (1)
7.4 mm (1)
Material thickness
1.78 mm (7)
2.62 mm (3)
1 mm (2)
0.4 mm (1)
1.50 mm (1)
1.63 mm (1)
1.70 mm (1)
1.85 mm (1)
1.90 mm (1)
2 mm (1)
2.30 mm (1)
2.40 mm (1)
2.50 mm (1)
2.70 mm (1)
3.53 mm (1)
9 More
Retaining_lug diameter _Ø_
1.4 mm (1)
1.6 mm (1)
Nominal diameter _d1_
10 mm (9)
3/8 in (3)
12 mm (2)
Number of attachment screws
4 PCS (1)
6 PCS (1)
Thread type x nominal diameter _D_
M10 (2)
M8 (2)
Width across flats _s_
10 mm (4)
14 mm (4)
11 mm (3)
12 mm (2)
15 mm (1)
Cable gland width
4 mm (1)
Length _l_
16.5 mm (3)
13 mm (2)
16 mm (2)
16.700 mm (2)
18 mm (2)
20 mm (2)
24 mm (2)
24.8 mm (2)
25 mm (2)
28.5 mm (2)
35 mm (2)
61.5 mm (2)
122 mm (1)
14.2 mm (1)
14.200 mm (1)
15.5 mm (1)
16.6 mm (1)
16.8 mm (1)
17.5 mm (1)
19.500 mm (1)
20.4 mm (1)
20.8 mm (1)
21 mm (1)
22.5 mm (1)
22.8 mm (1)
23 mm (1)
23.6 mm (1)
24.7 mm (1)
24.800 mm (1)
26.5 mm (1)
29.5 mm (1)
329 mm (1)
38 mm (1)
42 mm (1)
44.1 mm (1)
45 mm (1)
46 mm (1)
47.5 mm (1)
51.1 mm (1)
54 mm (1)
34 More
Max_ short_term temperature resistance
180 °C (2)
100 °C (1)
Distance between centre of hole and edge _C_
7.5 mm (4)
10.5 mm (2)
10.7 mm (2)
16 mm (2)
9 mm (2)
10 mm (1)
11 mm (1)
11.5 mm (1)
12.5 mm (1)
12.7 mm (1)
13 mm (1)
14 mm (1)
6.5 mm (1)
7 mm (1)
8 More
Outer diameter of pipe _T_
6 mm (2)
10 mm (1)
12 mm (1)
15 mm (1)
16 mm (1)
8 mm (1)
Hose connection diameter _D1_
4 mm (4)
3 mm (3)
5 mm (3)
6 mm (3)
8 mm (1)
Suitable for min_ rim thickness
1.8 mm (1)
Gasket material
Nitrile (7)
Head diameter
15 mm (4)
18 mm (3)
12 mm (2)
20 mm (2)
10 mm (1)
13 mm (1)
13.2 mm (1)
14 mm (1)
4.8 mm (1)
5.9 mm (1)
8 mm (1)
9.9 mm (1)
6 More
Width x length
7.0 mm x 178 mm (1)
7.0 mm x 368 mm (1)
Length of underhead thread
10.6 mm (1)
13 mm (1)
15.2 mm (1)
Length
10 m (7)
15 m (6)
41 mm (5)
68 mm (5)
280 mm (3)
35 mm (3)
750 mm (3)
25 mm (2)
300 mm (2)
40.8 mm (2)
5 m (2)
7.80 mm (2)
800 mm (2)
1000 mm (1)
1100 mm (1)
142 mm (1)
15.75 mm (1)
160 mm (1)
178 mm (1)
27 mm (1)
3.1 mm (1)
3.4 m (1)
30 mm (1)
310 mm (1)
325 mm (1)
353 mm (1)
368 mm (1)
40 mm (1)
415 mm (1)
425 mm (1)
450 mm (1)
600 mm (1)
610 mm (1)
650 mm (1)
7.50 mm (1)
700 mm (1)
900 mm (1)
31 More
Number of pieces in assortment_set
500 PCS (1)
501 PCS (1)
Connection thread
M10 (1)
M12 (1)
M18 x 1.5 (1)
Weight of content
140 g (1)
200 g (1)
Material thickness _S_
0.5 mm (8)
0.8 mm (7)
0.7 mm (4)
0.6 mm (2)
0.35 mm (1)
Chemical basis
Sodium silicate (1)
Number of phases
3 PCS (1)
Surface
Tin plated (53)
Galvanised (34)
Colourless, galvanised (22)
Tin-plated (20)
Bare (14)
Copper-plated (4)
Plain (3)
Flake zinc (2)
Silver-plated (2)
Flake zinc silver (1)
Nickel-plated (1)
Yellow galvanised (1)
Zinc nickel (1)
7 More
Opening angle
45 Degree (1)
Nominal Voltage
12 V/DC (20)
24 V/DC (7)
230 V/DC (1)
Colour
Black (57)
Red (36)
Blue (29)
Yellow (28)
Green (7)
Neutral (7)
White (7)
Ochre brown (5)
Pink (5)
Grey (4)
Transparent (4)
Brown (3)
Turquoise (3)
Violet (3)
Light grey (bright grey) (2)
Orange (2)
Aluminium (base material) (1)
Anthracite (1)
Black (base material) (1)
Black<br>Red (1)
Black<br>White<br>Grey (1)
Colourless (1)
Dark grey (1)
Light blue (1)
Light blue (bright blue) (1)
Pale green (1)
20 More
Min__max_ length
6.8-7 mm (2)
6.5-6.7 mm (1)
6.8-6.9 mm (1)
7.8-8 mm (1)
8.2-8.3 mm (1)
8.6-8.8 mm (1)
Head diameter _B_
20 mm (3)
15 mm (2)
16 mm (2)
13 mm (1)
Rivet length
11 mm (3)
12.5 mm (1)
13.4 mm (1)
8.5 mm (1)
Inner hose diameter
5 mm (1)
Shaft diameter
4 mm (1)
Min__max_ recommended tightening torque
4-6 Nm (1)
Min__max_ temperature conditions
-10 to 75 °C (53)
-55 to 125 °C (10)
-20 to 80 °C (9)
-55 to 110 °C (3)
-40 to 70 °C (1)
Display
LED (1)
Corresponds to original spare part number 2
07129901644 (1)
07129901649 (1)
07129901654, 0207266 (1)
07129901663 (1)
11046411 (1)
11072461 (1)
1H5863849A9B9 (1)
4407294 (1)
6725950 (1)
6738766 (1)
6U0853733 (1)
856563, 71737918 (1)
896481, 90431553 (1)
90230960 (1)
90356928 (1)
90414659 (1)
90508809 (1)
A1249900592/9051 (1)
A2019900292/9051 (1)
DENG90942098, 1008504, 4342386G00000 (1)
N038549101C, 90087290 (1)
N143893 (1)
16 More
Cable gland height
0.8 mm (1)
2.8 mm (1)
Max_ loading weight
4000 kg (1)
Halogen_free
No (50)
Max_ working pressure
10 bar (11)
20 bar (7)
2.5 bar (2)
Distance from centre of pipe to end of T_piece _L_2_
14.5 mm (1)
17.5 mm (1)
23 mm (1)
Design
Unprinted (1)
Min__max_ diameter of insulation _A_
1.7-2.4 mm (1)
2.5-3.3 mm (1)
3.4-4.4 mm (1)
Colour of cable
Orange (2)
Connection thread _D_D1_
M10 x 1 (1)
DIN
1651 (14)
Similar to 7603 (1)
Cable diameter
16.1 mm (1)
Thread type x nominal diameter x pitch
M10 x 1 (6)
UNF3/8 x 0.375 (3)
M10 x 1.25 (2)
M10 x 1,5 (1)
M12 x 1 (1)
M12 x 1,75 (1)
Power of second spiral coil
4 W (1)
5 W (1)
Suitable for rim_hole diameter
11.3 mm (1)
Min_ shrinkage temperature
300 °C (10)
500 °C (3)
Width across flats
10 mm (2)
Max_ torque
6 Nm (1)
Length x width
1300 x 790 mm (1)
500 x 350 mm (1)
500 x 380 mm (1)
Testing pressure
20 bar (11)
Corresponds to original spare part number
0155300401 (1)
0155309241, 57728AC090 (1)
060326161, MA103087, 909420100783, 51732885, 90473457, 4342386G00 (1)
07129925712 (1)
07129925720, 2072077 (1)
07129925738, 1450293 (1)
07129925742, 946418, 207217563, A0009940945, 1470998 (1)
07129925743, 6031840, A0009940845 (1)
07129925749 (1)
07129926306, 1507374, A0009940145, 82660 (1)
0K20150033, MB345544, 09409073055PK, 9046706017 (1)
113857219A (1)
1216957 (1)
1400804 (1)
1400806 (1)
14201980 (1)
14591887 (1)
14592389 (1)
16131176747, A0039900251 (1)
16186729901C, 51471916670, 6136889, A0009902992, 1104880 (1)
1629082 (1)
1629279 (1)
191853733A (1)
1H586384901C (1)
2072153 (1)
237929, A0009944945 (1)
311821161, 2072151 (1)
3A0601139 (1)
3B0868243 (1)
51111944537 (1)
51131960054 (1)
5114405 (1)
51411870718 (1)
51471911992, A2019900292, M820141, 30820141 (1)
51711958025, A2019900050 (1)
52532308647 (1)
5387914010 (1)
540555 (1)
61131372033, 60811807 (1)
6117693, A0069884378, M283083 (1)
62316679003, 9018904014 (1)
6999T1, 7703077068 (1)
71741883, 0940907332, 0940907332000, 9046707164 (1)
803821117, 207217565, A0009945045, 0227326 (1)
811807577C (1)
856535 (1)
856540, 0071737918, 7701049270 (1)
867809966 (1)
896457, 2338955 (1)
9018905013 (1)
9018906006 (1)
9018906010 (1)
9018906013 (1)
9018906211 (1)
90230846 (1)
9046709004 (1)
9046709084 (1)
90473457/1008504 (1)
906626710030 (1)
90664671003 (1)
906666890030 (1)
90675SB0003, 9046708145 (1)
90683SA5003 (1)
90684SA5003, 5578552020 (1)
91513SMGE01 (1)
91606SE3003 (1)
9616796 (1)
992640426 (1)
992640531B (1)
A0009903250 (1)
A0009904092 (1)
A0009904492 (1)
A0009904592, 1268176 (1)
A0009942545 (1)
A0009944245 (1)
A0019882081 (1)
A0019900091 (1)
A1239940645 (1)
A1239940845 (1)
Chrysler: MD050317, Hyundai: 21513-21000, KIA: 2151321000, Mitsubishi: MD050317 (1)
Citroen: 031333, Ford: 1145962, Mazda: Y40110455, Peugeot: 0313.33 (1)
Daihatsu: 90044-30281-000, Toyota: 90430-12028 (1)
Daihatsu: 90044-30281-000, Toyota: 90430-12031/90080-43037 (1)
Fiat: 10263450 (1)
Ford: 1005593 (1)
Ford: 1454 118 (1)
Mitsubishi: M883408, Renault: 7700266044 (1)
N0143893, 51416654189, 0537655, 3104426 (1)
N0154292, 07129925709, 222026, A1409941045, 7703046115 (1)
N0154452, 07129925713, A0009940545 (1)
N10032301, A0009903792, 1104881 (1)
N90168602, 51127070202, 7731367, 7703046034 (1)
N90808201 (1)
Nissan: 1102601M02 (1)
OPEL-16 08 217 (1)
OPEL-16 08 279 (1)
Z000327504, A0019901392 (1)
91 More
Suitable for vehicle manufacturer
Daihatsu<br>Toyota (2)
Alfa Romeo<br>Audi<br>Austin<br>BMW<br>Chevrolet<br>Citroen<br>Dacia<br>Daewoo<br>Fiat<br>Ford<br>Honda<br>Hyundai<br>Kia<br>Mazda<br>Mercedes-Benz<br>Mitsubishi<br>Nissan<br>Opel/Vauxhall<br>Peugeot<br>Renault<br>Seat<br>Skoda<br>Suzuki<br>Talbot<br>Toyota<br>Vauxhall<br>Volvo<br>Volkswagen<br>Zastava (1)
Alfa Romeo<br>Audi<br>Austin<br>BMW<br>Chevrolet<br>Citroen<br>Daewoo<br>Fiat<br>Ford<br>Honda<br>Kia<br>Mazda<br>Nissan<br>Opel/Vauxhall<br>Peugeot<br>Renault<br>Saab<br>Seat<br>Skoda<br>Suzuki<br>Volvo<br>Volkswagen (1)
Alfa Romeo<br>Audi<br>Austin<br>Citroen<br>Fiat<br>Ford<br>Opel/Vauxhall<br>Peugeot<br>Renault<br>Saab<br>Seat<br>Volvo<br>Volkswagen (1)
Alfa Romeo<br>Audi<br>Citroen<br>Daewoo<br>Fiat<br>Mazda<br>Mercedes-Benz<br>Opel/Vauxhall<br>Peugeot<br>Seat (1)
Alfa Romeo<br>Audi<br>Daewoo<br>Daihatsu<br>Hyundai<br>Kia<br>Nissan<br>Opel/Vauxhall<br>Skoda<br>Toyota<br>Vauxhall<br>Volkswagen<br>Wartburg (1)
Audi<br>Ford<br>Saab<br>Toyota<br>Volvo<br>Volkswagen (1)
Austin<br>Citroen<br>Fiat<br>Morri<br>Peugeot<br>Saab<br>Vauxhall<br>Volvo (1)
Austin<br>Morri<br>Peugeot<br>Renault<br>Saab<br>Talbot<br>Vauxhall<br>Volvo (1)
Autobianci<br>Dacia<br>Fiat<br>Lada<br>Lancia<br>Zastava (1)
Chrysler<br>Hyundai<br>Kia<br>Mitsubishi (1)
Citroen<br>Ford<br>Mazda<br>Peugeot<br>Renault (1)
Fiat (1)
Fiat<br>Hyundai (1)
Ford<br>Jaguar (1)
Ford<br>Land Rover<br>Saab (1)
Mazda (1)
Mitsubishi<br>Renault (1)
Nissan (1)
Peugeot<br>Talbot<br>Volvo (1)
14 More
Drill hole diameter
5.5 mm (1)
8 mm (1)
Disc diameter
20 mm (1)
Working length
4.5 m (1)
Nominal diameter
12 mm (5)
Seal diameter
3.40 mm (2)
2.90 mm (1)
Suitable for screw
Diameter 4.2 mm (4)
Diameter 4.8 mm (4)
Diameter 6.3 mm (3)
Diameter 3.9 mm (2)
Diameter 5.0 mm (2)
Diameter 6.5 mm (2)
M5 (2)
Diameter 2.9 mm (1)
Diameter 4.0 mm (1)
Diameter 5.5 mm (1)
Diameter 8.0 mm (1)
M6 (1)
6 More
Outer diameter of pipe _D1_
6 mm (2)
8 mm (2)
4 mm (1)
Diameter of hole _d_
4.8 mm (2)
Plug charging station side
Type-2 (1)
Internal diameter _D2_
5 mm (10)
2.5 mm (7)
3 mm (3)
2.7 mm (2)
3.50 mm (2)
4 mm (2)
5.6 mm (2)
1 More
Width _B_
11 mm (8)
16 mm (4)
14.5 mm (3)
13 mm (2)
15 mm (2)
18 mm (2)
12 mm (1)
9.5 mm (1)
2 More
Insulating material
PVC (53)
Grip range _Ø_
4 mm (1)
8 mm (1)
Material of inner core layer
Synthetic rubber NBR (2)
Nominal current
32 A (2)
16 A (1)
40 A (1)
8 A (1)
Shore A hardness
70 (25)
75 (2)
80 (2)
Diameter _Ø_
10 mm (1)
40 mm (1)
Version
Unsealed (31)
Complete, base plate and strip (5)
Rubber ring (3)
Sealed (3)
Forged (2)
Lightweight series (2)
Normal wrench size (2)
Reduced wrench size (2)
1 side shackle catch<br>1 side kink (1)
ATO (1)
Clamp, rigid (1)
Direct connector (1)
MINI (1)
Short (1)
8 More
Wire cross section
4 mm² (1)
Thread type x nominal diameter x pitch _G_
M12 x 1.5 (4)
M12 x 1.25 (1)
Material of the housing
Polyamide (9)
Plastic (2)
Polyamide 6.6 (1)
Core diameter
6 mm (2)
2.95 mm (1)
5.5 mm (1)
Width of mouth
35 mm (1)
Rechargeable battery_battery permanently installed
Yes (1)
Installation height
17 mm (1)
22 mm (1)
Density
1.71 g/cm³ (1)
1.99 g/cm³ (1)
Blade length
120 mm (1)
165 mm (1)
Length below head
14.2 mm (2)
23 mm (2)
12 mm (1)
12.8 mm (1)
13.2 mm (1)
14 mm (1)
14.9 mm (1)
15.6 mm (1)
16 mm (1)
18 mm (1)
22.1 mm (1)
5 More
Power_power of second spiral coil
21 / 4 W (1)
21 / 5 W (1)
Diameter of expanding mandrel _A_
6.5 mm (3)
4.5 mm (1)
6 mm (1)
7.9 mm (1)
8 mm (1)
8.7 mm (1)
Nominal size of flat plug_push connector_blade connector
6.3 x 0.8 mm (31)
2.8 x 0.8 mm (7)
2.8 x 0.5 mm (6)
4.8 x 0.8 mm (5)
4.8 x 0.8 mm<br>6.3 x 0.8 mm (4)
4.8 x 0.5 mm (2)
1.5 mm (1)
1.5 x 0.8 mm (1)
1.6 x 0.6 mm (1)
1.7 mm (1)
8 x 0.8 mm (1)
8.2 x 0.8 mm (1)
9.5 mm (1)
7 More
Outer diameter _G_
10.5 mm (2)
13.5 mm (2)
8.5 mm (1)
Number of windings
22 PCS (1)
Internal diameter _d1_
12 mm (3)
14 mm (3)
12.8 mm (2)
22 mm (2)
10 mm (1)
10.5 mm (1)
11 mm (1)
16.6 mm (1)
18 mm (1)
3 More
Max_ hole diameter
3 mm (1)
Diameter
5 mm (4)
4 mm (2)
110 mm (1)
28 mm (1)
32 mm (1)
36 mm (1)
38 mm (1)
42 mm (1)
45 mm (1)
48 mm (1)
50 mm (1)
54 mm (1)
60 mm (1)
65 mm (1)
8 More
Power rating
5 W (8)
21 W (5)
10 W (3)
1.2 W (2)
55 W (2)
16 W (1)
2 W (1)
3 W (1)
4 W (1)
60 W (1)
65 W (1)
5 More
Length in inches
11 in (1)
12 in (1)
13 in (1)
18 in (1)
24 in (1)
26 in (1)
28 in (1)
1 More
Suitable for screw thread
M5 (2)
M6 (2)
Form
A (12)
I (3)
B (2)
Round (2)
D (1)
ESN08 (1)
N (1)
T (1)
2 More
Length _L1_
25 mm (2)
35 mm (2)
21 mm (1)
25.5 mm (1)
30 mm (1)
42 mm (1)
43 mm (1)
43.5 mm (1)
45 mm (1)
49 mm (1)
50 mm (1)
56 mm (1)
6 More
Diameter in inches
1 1/2 in (2)
1 1/4 in (1)
1 1/8 in (1)
1 3/4 in (1)
1 3/8 in (1)
1 5/8 in (1)
1 7/8 in (1)
2 1/2 in (1)
2 1/8 in (1)
2 3/8 in (1)
4 More
Comparison number
Orig. Ford Escort-Nr. 1 451 991 (1)
Density conditions
at 20°C (2)
Smell_fragrance
Odourless (2)
Flange hole
M4 (4)
M5 (4)
M8 (4)
M10 (3)
M6 (3)
M12 (1)
M3 (1)
M3.5 (1)
2 More
Length of expanding mandrel _D_
12 mm (2)
15 mm (2)
14.5 mm (1)
16.5 mm (1)
17.4 mm (1)
Conditions to maintain shelf life from production
at 15°C to 25°C (1)
Shelf life from production
12 Month (5)
Thread length _metric thread_ _I_
17 mm (1)
21 mm (1)
22.5 mm (1)
Nominal size of brake ring
12 x 16 mm / 10 x 14 mm (1)
14 x 18 mm / 12 x 16 mm (1)
22 x 27 mm / 20 x 25 mm (1)
Car make Brand
Toyota (1)
Max_ temperature conditions
90 °C (9)
105 °C (6)
110 °C (3)
70 °C (2)
Min_ diameter
25 mm (1)
40 mm (1)
Max_ diameter
110 mm (1)
50 mm (1)
Min__max_ attachment thickness
0.7-1.5 mm (6)
0.5-1.7 mm (4)
0.7-2 mm (2)
0.8-0.8 mm (2)
0.8-1.2 mm (2)
0.8-4.3 mm (2)
1.25-2 mm (2)
6-18 mm (2)
7-15 mm (2)
0.5-1.5 mm (1)
0.5-4 mm (1)
0.6-1.5 mm (1)
0.67-1 mm (1)
0.7-0.8 mm (1)
0.7-1 mm (1)
0.7-11 mm (1)
0.7-2.5 mm (1)
0.7-3 mm (1)
0.75-0.9 mm (1)
0.8-1.5 mm (1)
0.8-2 mm (1)
0.85-1.7 mm (1)
0.88-1 mm (1)
1-1.5 mm (1)
1-2 mm (1)
1-3 mm (1)
1.5-8 mm (1)
1.75-2.75 mm (1)
2-10 mm (1)
2-5.1 mm (1)
2-6.1 mm (1)
2-8.5 mm (1)
2.5-3 mm (1)
2.5-5 mm (1)
2.7-6 mm (1)
3-10 mm (1)
3-4 mm (1)
3-4.5 mm (1)
3-8 mm (1)
3.7-3.7 mm (1)
3.7-5 mm (1)
3.75-5 mm (1)
4-4.2 mm (1)
4-5.5 mm (1)
4-7 mm (1)
5.5-10 mm (1)
7.5-8.6 mm (1)
41 More
Blade opening _back_
7 mm (1)
Pressure system
Low pressure (4)
High pressure (3)
Contact length
3.5 mm (5)
Outer diameter _AD_
19 mm (2)
7.5 mm (2)
10 mm (1)
11.5 mm (1)
13.3 mm (1)
13.5 mm (1)
14 mm (1)
15 mm (1)
22 mm (1)
6.8 mm (1)
7 mm (1)
9.5 mm (1)
6 More
Width across flats _SW_
17 mm (2)
19 mm (2)
11 mm (1)
21 mm (1)
Total height
12 mm (3)
11 mm (1)
14 mm (1)
18.7 mm (1)
9 mm (1)
Identification colour
Blue (2)
Green (2)
White (2)
Brown (1)
Red (1)
Rosy (1)
Yellow (1)
1 More
Length x width x thickness
550 x 250 x 2 mm (2)
1000 x 500 x 11 mm (1)
1000 x 500 x 2.8 mm (1)
Pitch
1 mm (9)
1.25 mm (4)
1.5 mm (4)
0.375 in (3)
Number of pieces
1 PCS (1)
2 PCS (1)
4 PCS (1)
6 PCS (1)
Number of tear_off units_set
100 PCS (1)
Min__max_ width
6.8-6.9 mm (1)
7 x 7.2 mm (1)
7.4 x 7.6 mm (1)
7.4-7.6 mm (1)
7.8 x 8 mm (1)
8.20-8.3 mm (1)
8.4-8.6 mm (1)
1 More
Number of tear_offs
500 PCS (3)
Polarity type
Minus (3)
Plus (2)
Staple height
8.5 mm (1)
Max_ wire cross section
2.5 mm² (9)
1.0 mm² (5)
1 mm² (3)
1.5 mm² (3)
50 mm² (2)
6.0 mm² (2)
35 mm² (1)
6 mm² (1)
70 mm² (1)
3 More
Type of refrigerant
R134a (1)
Material
Copper (63)
Steel (40)
Brass (38)
Hydrogenated acrylonitrile butadiene rubber (27)
Polyoxymethylene (25)
Plastic (24)
Spring steel CK 67 (19)
PA - Polyamide (15)
PA 66 - Polyamide (10)
Bronze (7)
Glass-fibre reinforced polyamide (4)
Metal/rubber (4)
PE - Polyethylene (4)
Aluminium (3)
Bitumen (3)
Rubber (3)
Rubber plastic (3)
Unalloyed steel, C45 (3)
Polyvinyl chloride - PVC with special interior coating (2)
Stainless steel (2)
PP - Polypropylene (1)
Combi-material (1)
Copper-iron (1)
EBA (1)
Faux leather (1)
Metal (1)
PA 12 - Polyamide (1)
PA 661 - Polyamide (1)
PP - Polypropylene (1)
Polyurethane (1)
Sheet steel (1)
Soft material (1)
Spring steel (1)
Spring steel C 75 (1)
Zinc (1)
29 More
Other standard
IEC 62196-1<br>IEC 62196-2 (1)
Flammability
Self-extinguishing in accordance with UL94 V0 (2)
Outer diameter _d2_
24 mm (2)
16 mm (1)
17 mm (1)
18 mm (1)
19 mm (1)
20 mm (1)
20.2 mm (1)
20.5 mm (1)
21 mm (1)
22 mm (1)
22.5 mm (1)
27 mm (1)
30 mm (1)
7 More
Thickness _b_
2 mm (3)
3 mm (2)
1.5 mm (1)
1.7 mm (1)
14 mm (1)
2.1 mm (1)
2.2 mm (1)
2.6 mm (1)
2 More
Min__max_ diameter of insulation
1.7-2.4 mm (2)
3.0-4.3 mm (2)
1.4-2.1 mm (1)
1.8-3.3 mm (1)
2.0-2.6 mm (1)
2.0-3.0 mm (1)
Product weight _per item_
43 g (3)
134 g (2)
0.334 g (1)
0.600 g (1)
0.667 g (1)
1 g (1)
1.167 g (1)
1.400 g (1)
1.622 g (1)
101 g (1)
11.47 g (1)
114 g (1)
121 g (1)
132 g (1)
145 g (1)
157 g (1)
173 g (1)
186.000 g (1)
2 g (1)
20 g (1)
2279 g (1)
3 g (1)
3.334 g (1)
30 g (1)
3070 g (1)
33 g (1)
35 g (1)
45 g (1)
480 g (1)
55 g (1)
570 g (1)
65.500 g (1)
792 g (1)
81 g (1)
28 More
Flange diameter
16 mm (1)
24 mm (1)
Width of head
6.5 mm (1)
Profile thickness
6.3 mm (2)
8.5 mm (2)
Colour of anti_kink protection
Yellow (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (499)
100 (172)
10 (112)
25 (102)
50 (74)
300 (33)
500 (28)
5 (27)
20 (20)
1000 (18)
6 (10)
2 (7)
15 (6)
600 (5)
3000 (4)
200 (2)
40 (2)
400 (2)
12 (1)
2000 (1)
4000 (1)
5000 (1)
16 More
Categories
1/2-inch imp. sckt wrench, hex., long f. alum. rim
1/2-inch impact socket wrench, special profile
Active Current Offers
Adapter for mobile charging station UNI
Adhesive lubricant HHS 1000
Adhesive lubricant HHS 200
Adhesive lubricant HHS 500
Anchors
Automotive parts
Blind rivets standard flat hd alu/stl 701 pcs Sysko
Brazing, soldering and Welding
Building Materials
Building supplies
Butane gas refill can
Cable marker
Carbide burrs MX cut 5 pcs Syska
Cavity anchor W-MH 201 pieces Sysko
Combi tapping screws assortment 600 pcs Sysko
DIN 125 steel zinc plated 1425 pieces Sysko
DIN 471 spring steel phosphated standard version
DIN 471 spring steel phosphated standard version
Direct fastening
Electrical Installation
Fasteners
Fire Protection
Flat blade fuse ATO MINI-MAXI 151 pcs Sysko
Floor marking adhesive tape, self-adhesive, HD
Galvanised steel, self-centring
Hand Tools
Hoses, couplings, hose clamps
Klapp-Fix key
Material Processing
Measuring
Metal Fittings
Nail puller with hexagon shank
NBR COATED JERSEY GLOVES
Number plate holder, Classic, compl. unprinted
Occupational Safety
Oil drain plug
One-ear clamps 481 pieces Sysko
ORSY system
pias steel zinc plated pan head AW 1603 pcs Sysko
Pin Driver Technology
Pipe and fastening clamps 118 pieces Sysko
Plastic hose connector 155 pieces Sysko
Plug connection for blade connector 6.3x0.8 mm
Plug connection for push connector 6.3x0.8 mm
Plug connector, 24 V truck trailer
Plug housing assortment waterproof 440 pcs Sysko
Power tools
Punched mounting strip, galvanised
Punched mounting strip, plastic, covered
Sanitation, heating, air-conditioning
Shark anchor assortment ZEBRA Sysko
Sheet metal/spring nut steel zp transparent Sysko
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Twist drill bit HSS DIN 338 RN 118° 155 pcs Sysko
VDE combination pliers
Vehicle cable FLRY/FLY
Vehicle cable FLRYY flat cable
Vehicle cable FLRYY, round cable
Vehicle interior equipment and accssrs.
Washer/nut assortment
Waterproof pin housing
Waterproof socket housing TE
Work Equipment
Workwear
WÜPOFAST steel zinc ptd counters hd 2100 pcs Sysko
Recently viewed products
Disposable nitrile grip glove
Round-headed nail NK 700
PVC GASKETS FOR DOORS
Hexagon Socket Head Cap Screw with low Head
Hexagon Socket Head Cap Screw with low Head
Hexagon Socket Head Cap Screw with low Head
Popular tags
construction
offer
set
triple
vacuum
Automotive parts
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
24
48
per page
Add to wishlist
Add to compare list
Add to cart
W167000449
IDENTIFIER R-134a MINI
A reliable instrument for verifying the quality of R-134a refrigerants in automotive systems.
€1,516.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1764000756
SIGHTGLASS FOR A/C DIAGNOSIS
The Sightglass for A/C Diagnosis is a convenient instrument to make the refrigerant flow visible.
€348.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0764000550
RECYCLE GUARD
Recycle guard AY-FILT-A/C-(-RECYCLE-GUARD)
€355.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1764000584
VACUUM PUMP 42lpm
Vacuum Pumps 42 lpm
€354.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
764000408
VACUUM PUMP 128lpm
Vacuum Pumps 128 lpm.
€686.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1764000709
FORMING GAS PRESSURE REDUCER
Pressure leak test.
€253.70 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1764000010
PRESSURE TESTING VALVE KIT
R134A / R123YF
€560.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1764000207
LEAK DETECTION TECHNOLOGY
Heated Sensor Refrigerant Leak Detector.
€279.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0764000013
DIGITAL LED THERMOMETER
Digital LED thermometer AY-(LCD-THERMOMETER)-A/C-DIGITAL COOLIUS
€55.28 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
764003017
FIN STRAIGHTENER
€25.96 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0764000851
REPAIR CONNECTOR
Repair connector AY-REP-SET-A/C-ALLOY-LINE-3/8IN
€49.56 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0764000852
REPAIR CONNECTOR
Repair connector AY-REP-SET-A/C-ALLOY-LINE-1/2IN
€49.56 inc. VAT
price per 1 PCS
1
2
3
4
5
Next
Last
Newsletter Subscription
Subscribe to our newsletter to be informed for our latest products and promotions
Subscribe
Please check the GDPR consent checkbox before continuing
Wait...
Do not show this popup again
Close