person
My account
Log in
Register
Wishlist
(0)
favorite
Wishlist
(0)
My Cart
(0)
Sub-Total € (ex. VAT):
€0.00 inc. VAT
You have no items in your shopping cart.
Close
Products
Active Current Offers
Würth Marine
WÜRTH Home
Würth Metal
Würth Wood
WEEKLY OFFERS
Anchors
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Hardened Steel Nails
Fire Protection
Hand Tools
Hoses, couplings, hose clamps
Material Processing
Measuring
Metal Fittings
Occupational Safety
Security Chain / Accessories
ORSY system
Pin Driver Technology
Power tools
Sanitation, heating, air-conditioning
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Vehicle interior equipment and accssrs.
Work Equipment
Welding Fume Extraction
Workwear
Bermuda Shorts
Trousers
T-Shirts
Polo Shirts
Sweatshirts
Vests
Jackets
Weatherproof Clothes
View All
Top Selling Products
Catalogues
About us
Services
Contact
Menu
Products
Back
Technical chemicals
Hand Tools
Material Processing
Occupational Safety
Back
Security Chain / Accessories
Power tools
ORSY system
Anchors
Vehicle interior equipment and accssrs.
Workwear
Back
Bermuda Shorts
Back
BERMUDA CONVOY
LIGHT BERMUDA SHORTS
BERMUDA SHORTS
Rainold Bermuda
Bermuda Stretch Nice
Trousers
Back
Denver Trousers
R-STRETCH TROUSERS
Trousers Nice Stretch
Trousers Rainold Winter
T-Shirts
Back
KOS T-SHIRT
Casual T-Shirt
T Shirt Nice Stretch
Polo Shirts
Back
LION POLO SHIRT
TIGER LONG SLEEVE POLO SHIRT
Sweatshirts
Back
FELPA SPACE SWEATSHIRT
FELPA PERTH ZIP UP SWEATSHIRT
Vests
Back
Oliver Vest
POLYESTER PADDED VEST
Vest
Denver Vest
Jackets
Back
SMARTY SOFT SHELL R-BOOST
Padded Jacket
EVEREST JACKET
Weatherproof Clothes
Back
Rain Suits
Rain Coats
View All
Active Current Offers
Back
Würth Marine
Back
Marine Antifouling
POWER GTS BALL
Marine Chemicals
Marine Polishing
Marine Cleaning
Deck & Hull Treatment
Anchors
WÜRTH Home
Back
Cleaning Chemicals
Kitchen Cutlery Inserts
Cleaning Tools
Skin Care Products
Würth Metal
Back
Construction Safety
Construction Chemicals
Construction Tools
Construction Rails , Clamps and Accessories
Construction Power Tools
Construction Personal Care Cleaners
Construction Discs
Würth Wood
Back
Chipboard Screws
Back
Chipboard Screws Galvanised
Chipboard Screws Stainless Steel
Wood Furniture Fittings
Back
Wood Furniture Hinges
WEEKLY OFFERS
Top Selling Products
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Back
Hardened Steel Nails
Fire Protection
Hoses, couplings, hose clamps
Measuring
Metal Fittings
Pin Driver Technology
Sanitation, heating, air-conditioning
Technical rubber and Engineering plastic
Work Equipment
Back
Welding Fume Extraction
Top Selling Products
Catalogues
About us
Services
Contact
person
My account
Log in
Register
Menu
My account
Filters
Search
favorite
Wishlist
(0)
Home
>
Active Current Offers
>
Würth Metal
Würth Metal
Construction Safety
Construction Chemicals
Construction Tools
Construction Rails , Clamps and Accessories
Construction Power Tools
Construction Personal Care Cleaners
Construction Discs
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2,229.00 inc. VAT
Shape of tip
Round tip (3)
Material compatibility
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA<br>NBR (1)
Min__max_ rotation speed at nominal load
1400-4000 U/min(rpm) (1)
1430-2850 U/min(rpm) (1)
Ultraviolet resistance
Yes (7)
No (4)
Full curing speed_conditions
3 mm/d / 23°C and 50% relative humidity, moisture curing (2)
2 mm/d / 23°C and 50% relative humidity (1)
Load_bearing capacity _single direct_
100 kg (1)
Thread type x nominal diameter x screw length
M12 x 35 mm (3)
M12 x 40 mm (2)
M8 x 35 mm (1)
Length of head
135 mm (1)
Min_ temperature conditions
-30 °C (2)
Min__max_ initial strength
5-15 min (2)
Material of the bristles
China bristles (6)
Conditions for viscosity 2
at 25°C, Brookfield RVT, spindle 3/2.0 rpm (1)
Conditions for viscosity 1
at 25°C, Brookfield RVT, spindle 3/2.5 rpm (1)
Roll width
12 mm (1)
19 mm (1)
25 mm (1)
Stroke length
26 mm (1)
Width
50 mm (3)
38 mm (2)
5 mm (2)
100 mm (1)
12 mm (1)
120 mm (1)
20 mm (1)
210 mm (1)
220 mm (1)
40 mm (1)
70 mm (1)
78 mm (1)
6 More
Internal drive
AW30 (1)
Conditions for resistance in salt_spray test
in accordance with DIN 50021 (1)
Resistance in salt_spray test
250 h (1)
Contents
300 ml (3)
400 ml (3)
0.4 l (1)
10 l (1)
1000 ml (1)
12 l (1)
290 ml (1)
310 ml (1)
500 ml (1)
600 ml (1)
750 ml (1)
5 More
Conditions for skin_formation time
at 23°C and 50% relative humidity (1)
Min_ prevail torque
10 Nm (1)
45 Nm (1)
Segment thickness
1.4 mm (2)
AOX_free
Yes (5)
Material of the blade
Steel (3)
Number of electrical poles
3 PCS (1)
Diameter _ØD_
8 mm (1)
Min__max_ idle stroke speed
500-3100 U/min(rpm) (1)
Dry layer thickness _first back_and_forth motion_
40 µm (1)
Min__max_ processing temperature _conditions
-5 to 35 °C / temperature in the anchorage ground during processing and hardening (1)
Chlorine_free
Yes (7)
Min__max_ viscosity
500-900 mPas (1)
Height
110 mm (1)
120 mm (1)
20 cm (1)
Min_ surface processing temperature
10 °C (3)
Material of the carrier disc
Glass fabric (12)
Suitable for mounting rail
26 x 18 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 44 mm (2)
36 x 36 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
36 x 36 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 22 mm<br>41 x 128 mm<br>41 x 86 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
41 x 22 mm<br>41 x 44 mm (1)
41 x 41 mm (1)
41 x 41 mm<br>41 x 82 mm (1)
41 x 62 mm<br>41 x 44 mm<br>41 x 41 mm<br>41 x 22 mm (1)
4 More
IP protection class
IP 44 (1)
Max_ drilling diameter in aluminium
10 mm (1)
Conditions for combined tension and shear resistance
in accordance with DIN 53283, 2-mm layer thickness (1)
Min__max_ processing temperature
5 to 35 °C (3)
5 to 25 °C (1)
5 to 40 °C (1)
7 to 30 °C (1)
Conditions for viscosity of oil basis
at 40°C (2)
Height _H_
20 mm (5)
41 mm (2)
45 mm (2)
Material of the contacts
Brass (1)
Chloric
No (1)
Category
Top Seller (9)
Number of pendulum_stroke stages
4 PCS (1)
Max_ drilling capacity _volume_ in concrete per minute
221 cm³ (2)
75 cm³ (1)
Density_conditions
1.25 g/cm³ / prior to hardening, DIN 53479 (2)
Silicone_free
Yes (26)
Min_ temperature resistance
-10 °C (3)
Drill chuck holder
1/2 inch x 20 UNF (1)
Building material class
B2 - Normally inflammable (4)
B3 (1)
Elongation at break
11 % (3)
20 % (1)
Hammer weight
1000 g (1)
1500 g (1)
2000 g (1)
300 g (1)
800 g (1)
Cutting speed _point system_
4 of 4 points (2)
Power output
1050 W (1)
270 W (1)
360 W (1)
550 W (1)
650 W (1)
810 W (1)
920 W (1)
950 W (1)
2 More
Max_ temperature resistance
70 °C (3)
400 °C (2)
1000 °C (1)
240 °C (1)
Degrees measuring accuracy for overhead measurements
0.043 Degree (4)
Length of roll
10 m (3)
Max_ drilling diameter of hollow drill bit in masonry
68 mm (2)
105 mm (1)
125 mm (1)
90 mm (1)
Cable length
4 m (10)
25 m (1)
3.8 m (1)
Backing material
Plastic-coated rayon fabric (3)
Coated polyester fibre (1)
Min_ curing time
10 h (1)
Tack_free after
10 min (1)
Weight of machine
1.7 kg (1)
10.1 kg (1)
11.4 kg (1)
16.5 kg (1)
2.7 kg (1)
2.9 kg (1)
3.1 kg (1)
3.9 kg (1)
4.7 kg (1)
5.2 kg (1)
7.5 kg (1)
8.9 kg (1)
6 More
Elongated hole width _LB_
15 mm (2)
Max_ surface processing temperature
40 °C (3)
Material of abrasive medium
Zirconium conrundum (6)
Normal corundum (4)
Ceramic grain (2)
Glass transition temperature_conditions
-45 °C / in accordance with DIN 53445 (2)
Drive type
AW (1)
Thread type
Metric thread (7)
Dynamic peel strength at 25 mm
9.8 N (3)
Min__max_ grip range _ØD_
108-118 mm (1)
120-130 mm (1)
159-169 mm (1)
196-203 mm (1)
20-25 mm (1)
267-277 mm (1)
275-285 mm (1)
297-304 mm (1)
354-358 mm (1)
37-44 mm (1)
404-408 mm (1)
45-52 mm (1)
59-65 mm (1)
7 More
Min_ wet skin_formation time_conditions
2 min/ at 20°C and 50% relative humidity (1)
Max_ cutting depth in steel
10 mm (1)
Viscosity conditions
at 25°C, Brookfield RVT, spindle 2/20 rpm (1)
Min_ combined tension and shear resistance
1 N/mm² (2)
2.2 N/mm² (1)
Cut quality _point system_
3 of 4 points (2)
Clamping neck diameter
43 mm (1)
Conditions for being tack_free
tested in accordance with Würth test methods (1)
Thread type x nominal diameter _G_
M8 (1)
Min__max_ drill chuck span width
1-10 mm (1)
480 mm (1)
Length _l_
300 mm (2)
60 cm (2)
600 mm (2)
100 mm (1)
107 mm (1)
108.6 mm (1)
117 mm (1)
147 mm (1)
168 mm (1)
181 mm (1)
20 cm (1)
220 mm (1)
257.5 mm (1)
260 mm (1)
30 cm (1)
335 mm (1)
350 mm (1)
362 mm (1)
380 mm (1)
385 mm (1)
435 mm (1)
45 mm (1)
485 mm (1)
67 mm (1)
86 mm (1)
94.3 mm (1)
20 More
Container
Aerosol can (4)
Cartridge (4)
Cross_cut test
MAN 0-1 (1)
Max_ short_term temperature resistance
120 °C (2)
Locking mechanism type
Bayonet coupling (1)
Resistance against
Alcoholic solutions<br>Aging<br>Ozone<br>Diluted acids and lyes (3)
Ozone<br>Aging<br>Diluted acids and lyes<br>Alcoholic solutions (3)
Water<br>Lime water<br>Public sewage<br>Weak acids<br>Weak lyes<br>Salt water (2)
Aging<br>Weather (1)
Water<br>Diluted inorganic acids and lyes<br>Aqueous cleaning agents (1)
Power input
1500 W (2)
1150 W (1)
1700 W (1)
1750 W (1)
1800 W (1)
1900 W (1)
500 W (1)
600 W (1)
780 W (1)
830 W (1)
850 W (1)
5 More
Min__max_ joint width
3 x 50 mm (1)
Material of safety lens
Polycarbonate (2)
Max_ drilling diameter in steel
10 mm (1)
13 mm (1)
Max_ drilling diameter in softwood
25 mm (1)
Removal performance
1100 kg/h (1)
490 kg/h (1)
Min__max_ nominal voltage
220 / 240 V/AC (1)
Max_ thread_tapping diameter
M6 (1)
Length
50 m (4)
280 mm (2)
12 m (1)
126 mm (1)
1580 mm (1)
200m (1)
310 mm (1)
370 mm (1)
70 mm (1)
95 mm (1)
4 More
Water_soluble
Yes (1)
Number of pieces in assortment_set
28 PCS (1)
Weight of content
25 g (2)
300 g (2)
255 g (1)
270 g (1)
470 g (1)
Max_ rotation speed at nominal load
1676 U/min(rpm) (1)
Frequency
50 Hz (10)
Tool holding device
Suitable for SDS-max (4)
Suitable for SDS-plus (3)
Hexagon socket, 28 mm (1)
Quick-change holder (1)
Rail length _L_
3 m (2)
Min__max_ skin_formation time _conditions
45-60 min / at 23°C and 50% relative humidity (2)
Max_ cutting depth at 90 degrees
65 mm (1)
Chemical basis
Mineral oil (3)
Dimethacrylic acid ester (2)
Single component polyurethane (2)
Modified alkyd resin (1)
Moisture-hardening polyurethane prepolymer (1)
Polyester, styrene free (1)
Polyurethane (1)
Silane modified polymer (1)
2 More
Hole distance _LA_
107 mm (1)
46 mm (1)
62.5 mm (1)
74 mm (1)
Min_ longitudinal resistance to tearing
6 N/mm (2)
Surface
Galvanised (15)
Bare (6)
Sendzimir galvanised (2)
Zinc plated (2)
Phosphated (1)
Plain (1)
Nominal Voltage
230 V/AC (12)
250 V/AC (1)
Full load capacity_conditions
24 h / with 2.5-mm seam (1)
Min__max_ viscosity 2
1500-3000 mPas (1)
Min__max_ viscosity 1
4000-9000 mPas (1)
Suitable application gun
Battery-powered application gun 330ml<br>Application gun HandyMax<br>Application gun MULTI<br>Application gun WIT 330ml<br>Silicone application gun 310ml (1)
Colour
Black (8)
Red (4)
Transparent (4)
White (4)
Grey (3)
Blue (2)
Light brown (2)
Silver coloured (2)
Beige (1)
Blue fluorescent (1)
Colourless (1)
Green fluorescent (1)
Light brown transparent (1)
Light yellow transparent (1)
Neon blue (1)
Orange (1)
Transparent (base material) (1)
White (base material) (1)
Yellow (1)
Zinc, bright (1)
14 More
Min__max_ compressive shearing strength _conditions
12-15 N/mm² / in accordance with DIN 54452 (1)
12-20 N/mm² / in accordance with DIN 54452 (1)
Measuring accuracy for overhead measurements _per length_
0.75 mm/m (4)
Recoatable_Can be painted over
Conditional, preliminary testing required (1)
Spot weldable
Yes (1)
Max_ gap_filling ability
0.15 mm (1)
0.25 mm (1)
Length of bristles
45 mm (3)
42 mm (1)
49 mm (1)
52 mm (1)
Material thickness _t_
1.8 mm (1)
2.5 mm (1)
Shelf life from production_conditions
12 Month / at 10°C to 25°C (3)
12 Month / cool and dry storage area, 5°C to 25°C (1)
30 Month / keep containers tightly sealed in a dry, cool and well-ventilated place. Protect from frost, heat and sunlight. Do not use compressed gas to empty the containers. Store in original container, 15°C to 30°C (1)
Min__max_ temperature conditions
-30 to 130 °C (2)
-55 to 150 °C (2)
Min__max_ ambient temperature _ Conditions
-40 to 80 °C / after completely curing process (1)
Full curing speed
2.5 mm/d (1)
Min__max_ final strength
1-3 h (1)
5-10 h (1)
Dust_drying time
15 min (1)
Max_ recommended rotation speed
7500 U/min(rpm) (4)
Thickness
1 mm (13)
2 mm (4)
0.3 mm (3)
0.8 mm (2)
1.5 mm (2)
2.5 mm (2)
3 mm (2)
30 mm (2)
0.08 mm (1)
0.18 mm (1)
1.6 mm (1)
1.8 mm (1)
1.9 mm (1)
7 More
Halogen_free
Yes (13)
Max_ working pressure
800 bar (1)
Min_ dry skin_formation time_conditions
5 min / at 20°C and 50% relative humidity (1)
Drill hole
22.23 mm (38)
10 mm (2)
6 mm (1)
Min_ breakaway torque
21 Nm (1)
30 Nm (1)
pH value_conditions
5.5 / at 20°C (1)
9.7 / 1% solution (1)
DIN
4109 (3)
571 (1)
Colour of safety lens
Clear (2)
Grey (1)
Length of handle
380 mm (1)
Grip strength conditions
at recommended dry layer thickness (1)
Elongation at break_conditions
500 % / in accordance with DIN 53504 (2)
Min_ tensile strength
1.8 N/mm² (2)
2.2 N/mm² (1)
Min__max_ grip strength
15-20 min (1)
Max_ impact energy
16.8 J (1)
23 J (1)
41 J (1)
NLGI grade
2 (1)
Width across flats
5.5 mm<br>6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm<br>23 mm<br>24 mm<br>25 mm<br>26 mm<br>27 mm<br>28 mm<br>29 mm<br>30 mm<br>32 mm<br>34 mm (1)
Max_ torque
20 Nm (1)
Approval
ETA-12/0569<br>ETA-13/0037 (1)
Permissible load
1000 N (4)
1500 N (3)
6666 N (3)
4500 N (2)
3000 N (1)
Diameter of hole _RL_
13 mm (2)
11 mm (1)
Min_ flashing point
100 °C (2)
70 °C (2)
-42 °C (1)
-80 °C (1)
190 °C (1)
61 °C (1)
Type of spray head
2-way spray head (1)
Standard spray head (1)
Can be cut after
15 min (1)
Resin_free
Yes (3)
Max_ cutting depth at 45 degrees
48 mm (1)
Conditions for tensile strength
in accordance with DIN 53504 (3)
Protection class
Protection class II/protective insulation (11)
Protection class I/protective grounding (1)
Nominal diameter
8 mm (1)
Max_ drilling diameter in stainless steel
8 mm (1)
Suitable for bore diameter
30 mm (1)
Functions
Chisel function<br>Adjustable chisel position<br>Exchangeable chuck<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Chisel function<br>Exchangeable chuck<br>Adjustable chisel position<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Min__max_ impact rate
0-4000 U/min(rpm) (2)
0-1300 U/min(rpm) (1)
0-3600 U/min(rpm) (1)
1380-2760 U/min(rpm) (1)
1430-2850 U/min(rpm) (1)
900-1700 U/min(rpm) (1)
900-1890 U/min(rpm) (1)
1 More
Max_ cutting depth in aluminium
20 mm (1)
Min__max_ drilling diameter in concrete
12-40 mm (1)
12-45 mm (1)
4-26 mm (1)
4-28 mm (1)
6-32 mm (1)
Max_ circumferential speed
80 m/s (3)
Holder plate width _B_
65 mm (2)
Width _B_
50 mm (5)
41 mm (2)
80 mm (2)
25 mm (1)
30 mm (1)
40 mm (1)
Diameter of sanding plate
225 mm (1)
Adjustable chisel position
12-fold; 30° (2)
Max_ volume change_conditions
2 % / in accordance with DIN 52451 (1)
Min__max_ temperature resistance
-50 to 110 °C (7)
-30 to 100 °C (6)
-10 to 70 °C (3)
-40 to 90 °C (3)
-10 to 60 °C (1)
-240 to 240 °C (1)
-30 to 110 °C (1)
1 More
Nominal current
16 A (1)
Shore A hardness
40 (2)
Max_ cutting depth in wood
150 mm (1)
Diameter _Ø_
125 mm (10)
115 mm (5)
31 cm (1)
90 mm (1)
Version
Straight (19)
Domed (11)
Cranked (4)
Permanently waterproof (3)
Curved (1)
Long hole (1)
Polished head (1)
Round hole (1)
2 More
Short_term resistance against
Fuels<br>Mineral oils<br>Animal fat<br>Animal oils<br>Vegetable fat<br>Vegetable oils (2)
Aliphatic solvents<br>Fuels<br>Mineral oils<br>Vegetable fat<br>Vegetable oils<br>Animal fat<br>Animal oils (1)
Max_ grip strength
20 min (1)
Material of the housing
Aluminium (3)
Die-cast magnesium (1)
Polyamide (1)
Degrees measuring accuracy
0.029 degree (4)
Min_ adhesive force at 25 mm
13 N (1)
Density
0.889 g/cm³ (1)
1.06 g/cm³ (1)
1.11 g/cm³ (1)
1.12 g/cm³ (1)
1.52 g/cm³ (1)
Material of the hose
Synthetic rubber (1)
Max_ change in volume
-5 % (2)
Impact rate
1300 U/min(rpm) (1)
Impact energy
12.5 J (1)
16.8 J (1)
2.7 J (1)
23 J (1)
3.2 J (1)
4.2 J (1)
41 J (1)
8.7 J (1)
2 More
Max_ drilling diameter of breakthrough drill in concrete
65 mm (1)
80 mm (1)
Max_ chiselling power in concrete
200 kg/h (1)
250 kg/h (1)
Coating thickness
40 µm (1)
Compressive shearing strength conditions
in accordance with DIN 54452 (2)
Max_ processing temperature
40 °C (3)
25 °C (1)
White oil_free_mineral oil_free
No (2)
Min__max_ processing temperature for can
-10 to 40 °C (2)
Connection thread _G_
M8 (4)
M10 (3)
M10 x M12 (3)
M16 (3)
Length x height
570 x 270 mm (1)
680 x 240 mm (1)
760 x 165 mm (1)
Min__max_ frequency
50 / 60 Hz (2)
Conditions for dust_drying time
at recommended dry layer thickness (1)
Min_ grip strength
15 min (1)
Diameter
115 mm (8)
125 mm (8)
230 mm (4)
180 mm (2)
76 mm (2)
60 mm (1)
Length in inches
11 in (1)
Min_ processing temperature
10 °C (3)
5 °C (1)
UV protection
400 nm (2)
Min__max_ cable diameter
6-15 mm (1)
Grid size
120 (4)
40 (4)
60 (3)
80 (2)
Min_ processing temperature for can
-10 °C (2)
Temperature resistance, short_term temperatures max_
80 °C (1)
Gloss level
Glossy (1)
Smell_fragrance
Characteristic (2)
Faint odour (1)
Lemon (1)
Perfumed (1)
Solvent-like (1)
Fire protection certified
Yes (4)
No (1)
Conditions to maintain shelf life from production
at 20°C (3)
dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity (3)
at room temperature (2)
at 10°C to 25°C (1)
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (1)
Fully hardening_curing conditions
At recommended dry layer thickness (1)
Kinematic oil basis viscosity
30 cSt (2)
12 mm²/s (1)
Segment connection
Sintered (2)
Shelf life from production
12 Month (10)
24 Month (3)
18 Month (1)
Length x width x height _L x B x H_
265 x 70 x 20 mm (1)
Number of magnets
2 PCS (1)
Shore hardness A_conditions
38 / in accordance with DIN 53505 (1)
40 / in accordance with DIN 53505 (1)
Material of the grip handle
Wood (3)
Polyethylene (1)
Max_ temperature conditions
130 °C (2)
Lamp_head diameter
180 mm (1)
Mechanical strength
F (45m/s) (2)
Max_ pressure
25 bar (1)
Material of the handle
Wood (4)
Plastic (2)
EN standard
166<br>170 (1)
166<br>172 (1)
Isocyanate_free
Yes (1)
Weight per metre
1908 g (1)
2450 g (1)
Max_ saw_blade diameter
190 mm (1)
Max_ drilling diameter in wood
32 mm (1)
Limb length _L_
106 mm (1)
Temperature resistance, long_term temperatures max_
50 °C (1)
Cross_cut test conditions
in accordance with DIN 53151 (1)
Max_ processing temperature for can
40 °C (2)
Width across flats _SW_
13 mm (1)
Min__max_ recommended drilling range for optimum performance _in concrete_
12-24 mm (1)
20-40 mm (1)
25-35 mm (1)
6-16 mm (1)
6-18 mm (1)
Tip size
30 mm (1)
Coating weight per m²
25 g (1)
Base plate length x base plate width
327 x 203 mm (1)
Limb length 2 _L_
106 mm (1)
Moisture resistance
Yes (4)
Brush thickness
11 mm (1)
13 mm (1)
15 mm (1)
17 mm (1)
Min__max_ drilling diameter in steel
4-13 mm (1)
Conditions for resistance to tearing
in accordance with DIN 53515 (2)
Solvent_free
Yes (1)
Service life _points system_
3 of 4 points (2)
Working pressure
400 bar (1)
Measuring accuracy _per length_
0.5 mm/m (4)
Holder plate length _L_
135 mm (2)
Cord length
30 m (1)
Adhesive base
Acrylate (3)
Rubber (3)
Natural rubber (1)
Max_ curing time
12 h (1)
Acid_free
Yes (3)
Thickness _t_
6 mm (3)
3 mm (1)
5 mm (1)
Min_ skin_formation time
10 min (1)
Max_ idle speed
25000 U/min(rpm) (1)
Versatility _points system_
3 of 4 points (2)
Performance _points system_
2 of 5 points (1)
3 of 5 points (1)
Purity rating zinc
99.99 % (1)
Material
Steel (17)
Stainless steel A4, 1.4401 (7)
PE - Polyethylene (4)
Plastic (3)
Sheet steel (3)
Fibre-reinforced plastic (1)
Plastic / metal (1)
Polytetrafluoroethylene (1)
2 More
Elongated hole length _LL_
40 mm (2)
Min__max_ functional strength
0.5-1 h (1)
1-3 h (1)
VOC concentration _CH_
76.57 g/l (1)
Holder plate thickness _t_
6 mm (2)
Min__max_ line thickness
2-4 mm (3)
Min__max_ idle speed
0-1300 U/min(rpm) (2)
0-2600 U/min(rpm) (1)
0-305 U/min(rpm) (1)
0-760 U/min(rpm) (1)
1100-1650 U/min(rpm) (1)
2300-5000 U/min(rpm) (1)
250-500 U/min(rpm) (1)
1 More
Segment height
10 mm (2)
Weight
0.71 kg (1)
0.78 kg (1)
1.07 kg (1)
1524 g (1)
1530 g (1)
1626 g (1)
182 g (1)
1914 g (1)
2132 g (1)
271 g (1)
273 g (1)
337 g (1)
62 g (1)
633 g (1)
655 g (1)
79 g (1)
805 g (1)
85 g (1)
900 g (1)
94 g (1)
14 More
Product weight _per item_
1298 g (1)
225 g (1)
268 g (1)
34 g (1)
379 g (1)
665 g (1)
70 g (1)
1 More
Material of the sound insulation
EPDM - Ethylene propylene diene terpolymer natural rubber (4)
EPDM - Ethylene propylene diene terpolymer rubber (2)
Additional articles
VARIFIX® C-assembly rails, art. no. 0862001...; hammer head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... (4)
Cartridge gun, art. prefix no. 0891... (1)
Min__max_ mitre angle
0-45 Degree (1)
Nominal diameter _G_
10 mm (1)
13 mm (1)
Min_ breaking elongation
250 % (1)
Full resilience
24 h (1)
Substrates with good adhesion
Ferrous metals<br>PMMA<br>Polycarbonate<br>Polystyrene<br>Galvanised surfaces (1)
Max_ rotation speed
12200 U/min(rpm) (16)
13300 U/min(rpm) (13)
6600 U/min(rpm) (4)
12250 U/min(rpm) (2)
20100 U/min(rpm) (2)
8500 U/min(rpm) (2)
25000 U/min(rpm) (1)
1 More
Availability
Exclude Out of Stock
Packaging Unit
1 (160)
10 (36)
25 (27)
12 (19)
5 (7)
100 (6)
3 (6)
50 (5)
24 (4)
4 (4)
20 (3)
120 (2)
6 (2)
18 (1)
2 (1)
250 (1)
36 (1)
48 (1)
576 (1)
13 More
Categories
1/2-inch imp. sckt wrench, hex., long f. alum. rim
1/2-inch impact socket wrench, special profile
Active Current Offers
Adapter for mobile charging station UNI
Adhesive lubricant HHS 1000
Adhesive lubricant HHS 200
Adhesive lubricant HHS 500
Anchors
Automotive parts
Blind rivets standard flat hd alu/stl 701 pcs Sysko
Brazing, soldering and Welding
Building Materials
Building supplies
Butane gas refill can
Cable marker
Carbide burrs MX cut 5 pcs Syska
Cavity anchor W-MH 201 pieces Sysko
Combi tapping screws assortment 600 pcs Sysko
DIN 125 steel zinc plated 1425 pieces Sysko
DIN 471 spring steel phosphated standard version
DIN 471 spring steel phosphated standard version
Direct fastening
Electrical Installation
Fasteners
Fire Protection
Flat blade fuse ATO MINI-MAXI 151 pcs Sysko
Floor marking adhesive tape, self-adhesive, HD
Galvanised steel, self-centring
Hand Tools
Hoses, couplings, hose clamps
Klapp-Fix key
Material Processing
Measuring
Metal Fittings
Nail puller with hexagon shank
NBR COATED JERSEY GLOVES
Number plate holder, Classic, compl. unprinted
Occupational Safety
Oil drain plug
One-ear clamps 481 pieces Sysko
ORSY system
pias steel zinc plated pan head AW 1603 pcs Sysko
Pin Driver Technology
Pipe and fastening clamps 118 pieces Sysko
Plastic hose connector 155 pieces Sysko
Plug connection for blade connector 6.3x0.8 mm
Plug connection for push connector 6.3x0.8 mm
Plug connector, 24 V truck trailer
Plug housing assortment waterproof 440 pcs Sysko
Power tools
Punched mounting strip, galvanised
Punched mounting strip, plastic, covered
Sanitation, heating, air-conditioning
Shark anchor assortment ZEBRA Sysko
Sheet metal/spring nut steel zp transparent Sysko
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Twist drill bit HSS DIN 338 RN 118° 155 pcs Sysko
VDE combination pliers
Vehicle cable FLRY/FLY
Vehicle cable FLRYY flat cable
Vehicle cable FLRYY, round cable
Vehicle interior equipment and accssrs.
Washer/nut assortment
Waterproof pin housing
Waterproof socket housing TE
Work Equipment
Workwear
WÜPOFAST steel zinc ptd counters hd 2100 pcs Sysko
Recently viewed products
Rubber edge REFILLS
Hard surface adapter
Popular tags
construction
offer
set
triple
vacuum
Würth Metal
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
24
48
per page
Add to wishlist
Add to compare list
Add to cart
8923171
SILICONE ACETATE
Designation: Transparent. For tile joints with medium loading for indoor and outdoor use.
€5.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
8923172
SILICONE ACETATE
Designation: White. Contents(ml): 310. For tile joints with medium loading for indoor and outdoor use.
€5.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
8923176
SILICONE ACETATE
Designation: Black. Contents(ml): 310. For tile joints with medium loading for indoor and outdoor use.
€6.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
892155210
FIRE RETARDANT PU FOAM GUN GRADE B1
Fire Retardant PU Foam Class B1 according to DIN 4102, part 1. Free of CFC´s and HCFC’s.
€23.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
9925019
MASKING TAPE
Width (mm): 19. Length (m): 50. Thickness (mm): 0.13. Paper masking tape for general masking applications.
€1.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
9925025
MASKING TAPE
Width (mm): 25. Length (m): 50. Thickness (mm): 0.13. Paper masking tape for general masking applications.
€1.77 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
9925038
MASKING TAPE
Width (mm): 38. Length (m): 50. Thickness (mm): 0.13. Paper masking tape for general masking applications.
€2.69 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
9925050
MASKING TAPE
Width (mm): 50. Length (m): 50. Thickness (mm): 0.13. Paper masking tape for general masking applications.
€3.69 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
8934110
SUPER FAST GLUE
Klebfix Super Fast Glue is specially formulated to give superior bonds on common substrates. It works on acidic and porous substrates where other cyanoacrylates fail to bond.
€2.97 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
893955210
Hand Cleansing Paste
Contents/ml: 1000. Sand free hand cleaner.
€4.31 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
893955211
Hand Cleansing Paste
Contents/ml: 4000. Sand free hand cleaner.
€13.07 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543210203
Pipe clamp TIPP® Robust - C2C
Pipe clamp TIPP Robust PIPCLMP-ROBUST-M10/12-(196-203MM) TIPP
€12.13 inc. VAT
price per 1 PCS
1
2
3
4
5
Next
Last
Newsletter Subscription
Subscribe to our newsletter to be informed for our latest products and promotions
Subscribe
Please check the GDPR consent checkbox before continuing
Wait...
Do not show this popup again
Close