Min:€2.00 inc. VAT
Max:€740.00 inc. VAT
Handle holder grommet diameter
24 mm (2)
Material of the bristles
Coconut (2)
Natural rubber (1)
Polypropylene and natural bristle mix (1)
Width
370 mm (2)
10.5 cm (1)
36 mm (1)
38 mm (1)
9.5 cm (1)
Height
40 mm (1)
42 mm (1)
580 mm (1)
655 mm (1)
IP protection class
IP X4 (2)
Length of the hard bristles
7 mm (1)
Cable length
7.5 m (2)
Max power
1380 W (2)
Material of the lip
Natural rubber (1)
Length of natural bristles
10 mm (1)
Length
560 mm (2)
60 cm (2)
260 mm (1)
40 cm (1)
93 mm (1)
Colour
Black (1)
Length of bristles
25 mm (1)
Container capacity
30 l (1)
39 l (1)
Length of handle
130 mm (1)
Air current
74 l/s (2)
Lip length
10 mm (1)
Min__max_ frequency
50 / 60 Hz (2)
Material of the grip handle
Natural rubber (1)
Length of polypropylene bristles
14 mm (1)
Hose connection diameter
35 mm (1)
Max_ water temperature
50 °C (1)
Underpressure
23 kPa (1)
23.7 kPa (1)
Material
Wood (3)
Metal/rubber (1)
Sound_pressure level
68 dB (1)
69 dB (1)
Packaging Unit
1 (7)
5 (1)
6 (1)
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
0891350505
Rubber brush
Rubber brush BRSH-UHLST/CARPE-RBR-BLCK-L260MM
€8.67 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0891350510
Hand and nail brush
Hand and nail brush HND/NLBRSH-WO-L93MM
€2.79 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
069594333
Rubber wiper
Rubber squeegee metal RBRWPR-MET-L600MM
€6.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0695943965
Industrial broom, coir
Industrial hall broom, coir BRM-HALL-COCO-L400MM
€6.49 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0695943972
Industrial broom, coir
Industrial hall broom, coir BRM-HALL-COCO-L600MM
€12.98 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07011430
Industrial wet and dry vacuum cleaner ISS 40-M Automatic
ISS 40-M autom. industrial wet/dry vacuum cleaner VACCLNR-WET/DRY-EL-(ISS40-M-AUTOMATIC) MASTER
€873.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07011330
Industrial wet and dry vacuum cleaner ISS 30-L Automatic
ISS 30-L autom. industrial wet/dry vacuum cleaner VACCLNR-WET/DRY-EL-(ISS30-L-AUTOMATIC) MASTER
€669.06 inc. VAT