Measuring Instruments
Measuring tools
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€1,762.00 inc. VAT
Sheet length
100 mm (1)
Min_ temperature conditions
-10 °C (4)
-40 °C (1)
Length _folded up_ x width _folded up_ x height
235 x 32 x 15 mm (1)
Width
65 mm (3)
110 mm (1)
150 mm (1)
52 mm (1)
53 mm (1)
55 mm (1)
68 mm (1)
85 mm (1)
2 More
Min__max_ blade thickness
0.1-0.5 mm (1)
Ratchet head height _B1_
18 mm (2)
24 mm (2)
Max_ application temperature
50 °C (1)
Digit increment
0.01 mm (1)
Reception range
120 mm (1)
Vernier scale
0.05 mm (2)
Min__max_ torque measuring range
12-60 Nm (1)
20-100 Nm (1)
4-20 Nm (1)
5-25 Nm (1)
60-300 Nm (1)
Length of measuring tip
24 mm (1)
Min__max_ reactive power measuring range
1 var-600 kvar (1)
Min__max_ temperature measuring range
-55 to 1200 °C (1)
Height
100 mm (3)
26 mm (3)
156 mm (1)
160 mm (1)
28 mm (1)
32 mm (1)
340 mm (1)
1 More
IP protection class
IP 54 (9)
IP 67 (3)
IP 20 (2)
IP 40 (1)
IP 55 (1)
IP 65 (1)
Max_ nominal voltage
1000 V/AC/DC (1)
Max_ nominal current
20 A (1)
Suitable for left_hand tightening
Yes (4)
No (1)
Min__max angle measuring range
0-355 Degree (1)
Height _H_
20 mm (8)
50 mm (4)
57 mm (1)
63 mm (1)
66 mm (1)
70 mm (1)
Category
Top Seller (2)
Min__max internal length measuring range
0-145 mm (1)
Scale value torque main scale
1 Nm (2)
5 Nm (1)
Coverage distance
400 m (1)
Maximum extension before the tape bends _vertical_
220 cm (1)
240 cm (1)
3.6 m (1)
360 mm (1)
Min__max_ current measuring range
0.1 µA/AC-10 A/AC (1)
0.15 A/AC-600 A/AC (1)
10 µA/AC/DC-10 A/AC/DC (1)
Degrees measuring accuracy for overhead measurements
0.043 Degree (9)
Max_ working temperature
40 °C (1)
Number of turns from min_ to max_ torque value
16 (1)
16.5 (1)
17 (1)
21 (1)
Cable length
0.75 m (1)
Operation radius
255 mm (1)
Width of band _b_
25 mm (6)
13 mm (4)
16 mm (4)
18 mm (1)
19 mm (1)
Laser category
2 (7)
2 (2)
2M (1)
Length _A_
58 mm (1)
65 mm (1)
80 mm (1)
Ratchet head width
40 mm (1)
Min__max_ torque measuring range _inches_
15-73 lbf.ft (1)
40-180 lbf.in (1)
45-220 lbf.ft (1)
9-44 lbf.ft (1)
Length _L_
40 cm (2)
100 cm (1)
80 cm (1)
Scale value
0.01 mm (1)
0.5 nm (1)
Pipe length
52 mm (1)
Length x width x height
220 x 80 x 34 mm (1)
Ratchet head width _D2_
30 mm (1)
35 mm (1)
45 mm (1)
50 mm (1)
Plug_connector diameter
4 mm (1)
Accuracy class
II (9)
II (1)
Maximum extension before the tape bends _horizontal_
140 cm (1)
160 cm (1)
2.2 m (1)
Copper detection depth
80 mm (1)
Length _l_
80 cm (3)
60 cm (2)
100 cm (1)
20 cm (1)
30 cm (1)
40 cm (1)
Material of screwdriver blade
C60 steel (1)
Tool steel (1)
Type of rechargeable battery_battery
Alkali (4)
Li-lon (4)
AlMn (1)
AlMn (1)
Lithium polymer (1)
Max_ length measuring range
150 mm (3)
100 m (1)
150 m (1)
160 mm (1)
2 m (1)
250 m (1)
300 mm (1)
50 m (1)
2 More
Range with receiver
80 m (4)
70 m (1)
Bottom vernier scale
1/20 mm (1)
Min_ storage temperature
-20 °C (1)
Min_ length measuring range _L min_
0.6 m (1)
Limb length _L1_
600 mm (1)
Min__max_ current measuring range 2
0.1 µA/AC-10 A/DC (1)
0.15 A/DC-900 A/DC (1)
Min__max_ current measuring range 3
0.15 A/AC/DC-600 A/AC/DC (1)
Length
120 mm (2)
1.2 mm (1)
105 mm (1)
110 mm (1)
115 mm (1)
116 mm (1)
116.5 mm (1)
131 mm (1)
140 mm (1)
150 mm (1)
154 mm (1)
155 mm (1)
162 mm (1)
200 mm (1)
215 mm (1)
255 mm (1)
305 mm (1)
11 More
Standards
ISO 13385-1 (2)
Max_ contents
18 cm³ (1)
Levelling measuring accuracy ____ per length_
2 mm/10m (3)
1 mm/10m (1)
Min__max_ electrical_resistance measuring range
0 Ohm-20 MOhm (1)
0.1 Ohm-20 MOhm (1)
0.1 Ohm-59.99 kOhm (1)
1 Ohm-60 MOhm (1)
Handle diameter _D1_
37 mm (3)
40 mm (1)
Colour
Red (2)
Black (1)
Black<br>Red (1)
Transparent<br>Red (1)
Measuring accuracy for overhead measurements _per length_
0.75 mm/m (9)
0.5 mm/m (1)
Ratchet head height with square _B2_
39 mm (2)
26 mm (1)
29 mm (1)
Scale value torque
1 Nm (2)
Thickness of cutting edge x width of cutting edge
0.5 x 3 mm (2)
Min__max_ temperature conditions
-10 to 50 °C (3)
-10 to +50 °C (1)
-20 to 50 °C (1)
10 to 50 °C (1)
Number of rechargeable batteries_batteries
2 PCS (7)
1 PCS (4)
4 PCS (2)
Tolerance class
8h6 (1)
Display
Glow lamp (2)
2,000 digits<br>LCD (1)
3 LEDs (1)
6,000 digits (1)
6000 digits (1)
LCD<br>2,000 digits (1)
LED (1)
LED/LCD (1)
2 More
Min_ working temperature
-10 °C (1)
Suction volume
52 cm³ (1)
Max_ usage duration
60 h (1)
Length of lever _L2_
143 mm (1)
226 mm (1)
295 mm (1)
475 mm (1)
Design
With 72 teeth - 5 degree angle of rotation (3)
With holding clip (2)
With 60 teeth - 6 degree angle of rotation (1)
Vernier scale _imperial_
1/128 inch (2)
Self_levelling range _____
4 Degree (5)
5 Degree (1)
Long_limb dimension _L1_
150 mm (1)
200 mm (1)
300 mm (1)
400 mm (1)
600 mm (1)
List of blade thicknesses
0.1 mm<br>0.12 mm<br>0.14 mm<br>0.16 mm<br>0.18 mm<br>0.2 mm<br>0.22 mm<br>0.24 mm<br>0.26 mm<br>0.28 mm<br>0.3 mm<br>0.32 mm<br>0.34 mm<br>0.36 mm<br>0.38 mm<br>0.4 mm<br>0.42 mm<br>0.44 mm<br>0.46 mm<br>0.48 mm<br>0.5 mm (1)
Min__max_ storage temperature
-10 to +50 °C (1)
-20 to 70 °C (1)
-40 to 70 °C (1)
Steel detection depth
120 mm (1)
Min__max_ voltage range DC
6-24 V/DC (2)
6-48 V/DC (1)
Min__max_ voltage range AC
120-250 V/AC (1)
150-250 V/AC (1)
Absolute length measuring accuracy
0.03 mm (1)
Wooden substructure detection depth
38 mm (1)
Sheet width
12.7 mm (1)
Width _B_
50 mm (8)
30 mm (6)
20 mm (4)
35 mm (1)
40 mm (1)
48 mm (1)
Length reception field
90 mm (1)
Min__max_ voltage measuring range 2
0.1 mV/DC-600 V/DC (1)
0.15 V/DC-1400 V/DC (1)
0.5 V/DC-600 V/DC (1)
0.6 V/DC-1000 V/DC (1)
Min__max_ voltage measuring range 3
0.15 V/AC/DC-1000 V/AC/DC (1)
Length _l1_
314 mm (1)
388 mm (1)
Version
With magnetic end hook (1)
Wire cross section
1 mm² (1)
Material of the housing
ABS (4)
Plastic (3)
Rubber (3)
Min__max_ effective power measuring range
1 W-600 kW (1)
Degrees measuring accuracy
0.029 degree (13)
Max_ torque measuring range
25 Nm (1)
Length of tape _L_
30 m (2)
10 m (1)
20 m (1)
300 mm (1)
50 m (1)
500 mm (1)
Blade length
65 mm (1)
68 mm (1)
Error of measurement for length _____
+/- 1 mm (2)
+/- 1.5 mm (2)
Max_ detection depth
120 mm (1)
Min_ torque measuring range
5 Nm (1)
ISO
6789-1 (4)
6789-2 (1)
Min__max_ voltage measuring range
0.15 V/AC-1000 V/AC (1)
0.5 V/AC-600 V/AC (1)
0.6 V/AC-750 V/AC (1)
1 mV/AC-600 V/AC (1)
Automatic switch_off
5min (1)
Ratchet head height
60 mm (1)
Wheel circumference
1 m (1)
Min__max_ apparent power measuring range
1 VA-600 kVA (1)
Current_carrying line detection depth
50 mm (1)
Short_limb dimension _L2_
100 mm (1)
130 mm (1)
180 mm (1)
230 mm (1)
330 mm (1)
Torque measuring accuracy
+/- 3 % (3)
Length _L1_
219 mm (1)
571 mm (1)
Outer diameter of pipe
5.5 mm (1)
Suitable for right_hand tightening
Yes (5)
Number of magnets
2 PCS (2)
4 PCS (2)
Thickness _B1_
5 mm (5)
Max_ temperature conditions
50 °C (2)
+40 °C (1)
45 °C (1)
Material of blade
Spring steel (1)
Min__max_ length measuring range
0-150 mm (2)
0-10 mm (1)
0-300 mm (1)
Ratchet head height with square
78 mm (1)
Top vernier scale
0.05 mm (1)
Max_ length measuring range _L max_
3 m (4)
5 m (4)
8 m (3)
10 m (1)
Battery designation
1.2 V Mignon AA (1)
9 V 6LR61 (1)
Min_ application temperature
-10 °C (1)
Length of lever
100 mm (1)
Scale marking on bottom edge _length_
0.5 mm (2)
Tip size
1/2 inch (2)
3/8 inch (2)
1/4 inch (1)
Width of band
15 mm (2)
Material of handle
1-component plastic (1)
Number of sheets
21 PCS (1)
Measuring accuracy _per length_
0.5 mm/m (13)
1 mm/10m (1)
2 mm/10m (1)
Surface of the screwdriver blade
Burnished (1)
Zinc plated (1)
Rechargeable battery_battery designation
1.5 V Micro AAA (2)
1.5 V Mignon AA (1)
1.5 V LR6 AA (1)
9 V block; 6LR61; 6AM6 (1)
Li-Ion (1)
Enclosure diameter
34 mm (1)
Range without receiver
25 m (2)
35 m (2)
50 m (1)
Material of grip handle
Polycarbonate (1)
SAN (1)
Scale marking on top edge _length_
0.5 mm (2)
Handle diameter
50 mm (1)
Material of housing
Plastic (1)
Material
Stainless steel, 1.4034 (2)
PES - Polyester (1)
Length of link _pivot point_
200 mm (1)
Length of jaw
40 mm (4)
60 mm (1)
Overvoltage protection category
CAT IV/600 V (2)
CAT II/1000 V<br>CAT III/1000 V (1)
CAT III/1000 V (1)
CAT III/300 V (1)
CAT III/600 V (1)
Handle length _L3_
167 mm (3)
96 mm (1)
Product weight _per item_
1.000 g (1)
1361 g (1)
204 g (1)
403 g (1)
420 g (1)
625 g (1)
Thickness of tape _S_
0.5 mm (2)
Rechargeable battery_battery life
50 hours (2)
Up to 10000 measurements (2)
Up to 28 hours (2)
5000 measurements (1)
Up to 44 hours (1)
Min__max_ capacity measuring range
1 nF-100 mF (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (86)
10 (7)
15 (1)
3 (1)
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
Triangular file
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
1764000916
PEN INFRARED THERMOMETER
Permits temperature measurements in heating, air-conditioning and ventilation systems.
€106.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714644306
Magnetic spirit level
Light-metal spirit level, magnet LEVL-LMET-2MAGN-L60CM
€64.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071464567
Pocket tape measure
Pocket tape measure with plastic housing MSRETPE-POKT-W25MM-L5M
€10.62 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071464569
Pocket tape measure
Pocket tape measure with plastic housing MSRETPE-ST-POKT-MAGNET-W25MM-L5M
€14.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071553370
Mini digital multimeter
Digital multimeter mini MULTIM-DGT-SMALL-(VOLTAGETEST-NOCONTACT)
€48.71 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071464568
Pocket tape measure
Pocket tape measure with plastic housing MSRETPE-POKT-W25MM-L8M
€17.52 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
069500224
Automatic test lamp
Automatic test lamp TEST-LAMP-CAR-METALTIP-(6-24V)
€6.37 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0695072300
Steel measuring ruler
Steel rule stainless steel A2 STRULE-A2-L300MM
€5.18 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0695072500
Steel measuring tape
Steel rule stainless steel A2 STRULE-A2-L500MM
€8.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0695940365
Steel square
Steel square with stop, DIN 7168 TRYSQUAR-4036-300X180MM
€29.26 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714644202
Light metal spirit level
Light-metal spirit level, sturdy LEVL-LMET-MILLED-MSRESRF-20CM
€32.92 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714644203
Light metal spirit level
Light-metal spirit level, sturdy LEVL-LMET-MILLED-MSRESRF-30CM
€33.39 inc. VAT
price per 1 PCS
1
2
3
4
5