Min:€1.00 inc. VAT
Max:€150.00 inc. VAT
Load_bearing capacity _single direct_
100 kg (1)
Length of head
135 mm (1)
Material of the bristles
China bristles (6)
Width
5 mm (2)
100 mm (1)
120 mm (1)
20 mm (1)
40 mm (1)
50 mm (1)
70 mm (1)
78 mm (1)
2 More
Contents
12 l (1)
Material of the blade
Steel (3)
Number of electrical poles
3 PCS (1)
Height
20 cm (1)
IP protection class
IP 44 (1)
Height _H_
20 mm (4)
Material of the contacts
Brass (1)
Hammer weight
1000 g (1)
1500 g (1)
2000 g (1)
300 g (1)
800 g (1)
Degrees measuring accuracy for overhead measurements
0.043 Degree (4)
Length _l_
300 mm (2)
60 cm (2)
600 mm (2)
20 cm (1)
260 mm (1)
30 cm (1)
350 mm (1)
380 mm (1)
2 More
Locking mechanism type
Bayonet coupling (1)
Min__max_ joint width
3 x 50 mm (1)
Length
126 mm (1)
280 mm (1)
370 mm (1)
70 mm (1)
95 mm (1)
Number of pieces in assortment_set
28 PCS (1)
Weight of content
300 g (2)
Surface
Phosphated (1)
Nominal Voltage
250 V/AC (1)
Colour
Red (3)
Blue (2)
Black (1)
White (1)
Yellow (1)
Measuring accuracy for overhead measurements _per length_
0.75 mm/m (4)
Length of bristles
45 mm (3)
42 mm (1)
49 mm (1)
52 mm (1)
Thickness
30 mm (2)
Max_ working pressure
800 bar (1)
Length of handle
380 mm (1)
NLGI grade
2 (1)
Width across flats
5.5 mm<br>6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm<br>23 mm<br>24 mm<br>25 mm<br>26 mm<br>27 mm<br>28 mm<br>29 mm<br>30 mm<br>32 mm<br>34 mm (1)
Width _B_
50 mm (5)
30 mm (1)
80 mm (1)
Nominal current
16 A (1)
Diameter _Ø_
31 cm (1)
90 mm (1)
Version
Polished head (1)
Material of the housing
Die-cast magnesium (1)
Polyamide (1)
Degrees measuring accuracy
0.029 degree (4)
Material of the hose
Synthetic rubber (1)
Length in inches
11 in (1)
Min__max_ cable diameter
6-15 mm (1)
Length x width x height _L x B x H_
265 x 70 x 20 mm (1)
Number of magnets
2 PCS (1)
Material of the grip handle
Wood (3)
Polyethylene (1)
Material of the handle
Wood (4)
Plastic (2)
Brush thickness
11 mm (1)
13 mm (1)
15 mm (1)
17 mm (1)
Working pressure
400 bar (1)
Measuring accuracy _per length_
0.5 mm/m (4)
Cord length
30 m (1)
Material
Plastic (3)
Fibre-reinforced plastic (1)
PE - Polyethylene (1)
Steel (1)
Product weight _per item_
1298 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (33)
10 (7)
12 (3)
4 (1)
5 (1)
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
Holder
Triangular file
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
071573180
Machinists' hammer
€27.28 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0715731150
Machinists' hammer
Fitters' hammer with double-bent ash shaft MECHHAM-DIN1041-1500G
€42.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07157330
Machinists' hammer with protective handle sheath
Fitters' hammer with shaft sleeve MECHHAM-COVER-300G
€17.46 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714644306
Magnetic spirit level
Light-metal spirit level, magnet LEVL-LMET-2MAGN-L60CM
€64.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714644202
Light metal spirit level
Light-metal spirit level, sturdy LEVL-LMET-MILLED-MSRESRF-20CM
€32.92 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714644203
Light metal spirit level
Light-metal spirit level, sturdy LEVL-LMET-MILLED-MSRESRF-30CM
€33.39 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714644206
Light metal spirit level
Light-metal spirit level, sturdy LEVL-LMET-MILLED-MSRESRF-60CM
€33.04 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
069304220
Flat paintbrush Economic
Paint brush Economic FL/PLAINBRSH-THICKNESS6-CHW-SZ20
€2.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
069304240
Flat paintbrush Economic
Paint brush Economic FL/PLAINBRSH-THICKNESS6-CHW-SZ40
€2.95 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
069304250
Flat paintbrush Economic
Paint brush Economic FL/PLAINBRSH-THICKNESS6-CHW-SZ50
€3.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
069304270
Flat paintbrush Economic
Paint brush Economic FL/PLAINBRSH-THICKNESS6-CHW-SZ70
€4.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0693072100
Large flat paintbrush Economic
Wide brush Economic solvent-based paint SRFBRSH-ECONOMIC-CHW-MIX-SZ100
€3.21 inc. VAT
price per 1 PCS
1
2
3