Min:€170.00 inc. VAT
Max:€2,229.00 inc. VAT
Min__max_ rotation speed at nominal load
1400-4000 U/min(rpm) (1)
1430-2850 U/min(rpm) (1)
Stroke length
26 mm (1)
Min__max_ idle stroke speed
500-3100 U/min(rpm) (1)
Max_ drilling diameter in aluminium
10 mm (1)
Number of pendulum_stroke stages
4 PCS (1)
Max_ drilling capacity _volume_ in concrete per minute
221 cm³ (2)
75 cm³ (1)
Drill chuck holder
1/2 inch x 20 UNF (1)
Power output
1050 W (1)
270 W (1)
360 W (1)
550 W (1)
650 W (1)
810 W (1)
920 W (1)
950 W (1)
2 More
Max_ drilling diameter of hollow drill bit in masonry
68 mm (2)
105 mm (1)
125 mm (1)
90 mm (1)
Cable length
4 m (10)
25 m (1)
3.8 m (1)
Weight of machine
1.7 kg (1)
10.1 kg (1)
11.4 kg (1)
16.5 kg (1)
2.7 kg (1)
2.9 kg (1)
3.1 kg (1)
3.9 kg (1)
4.7 kg (1)
5.2 kg (1)
7.5 kg (1)
8.9 kg (1)
6 More
Max_ cutting depth in steel
10 mm (1)
Clamping neck diameter
43 mm (1)
Min__max_ drill chuck span width
1-10 mm (1)
Power input
1500 W (2)
1150 W (1)
1700 W (1)
1750 W (1)
1800 W (1)
1900 W (1)
500 W (1)
600 W (1)
780 W (1)
830 W (1)
850 W (1)
5 More
Max_ drilling diameter in steel
10 mm (1)
13 mm (1)
Max_ drilling diameter in softwood
25 mm (1)
Removal performance
1100 kg/h (1)
490 kg/h (1)
Min__max_ nominal voltage
220 / 240 V/AC (1)
Max_ thread_tapping diameter
M6 (1)
Length
1580 mm (1)
Max_ rotation speed at nominal load
1676 U/min(rpm) (1)
Frequency
50 Hz (10)
Tool holding device
Suitable for SDS-max (4)
Suitable for SDS-plus (3)
Hexagon socket, 28 mm (1)
Quick-change holder (1)
Max_ cutting depth at 90 degrees
65 mm (1)
Nominal Voltage
230 V/AC (12)
Max_ impact energy
16.8 J (1)
23 J (1)
41 J (1)
Max_ torque
20 Nm (1)
Max_ cutting depth at 45 degrees
48 mm (1)
Protection class
Protection class II/protective insulation (11)
Protection class I/protective grounding (1)
Max_ drilling diameter in stainless steel
8 mm (1)
Suitable for bore diameter
30 mm (1)
Functions
Chisel function<br>Adjustable chisel position<br>Exchangeable chuck<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Chisel function<br>Exchangeable chuck<br>Adjustable chisel position<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Min__max_ impact rate
0-4000 U/min(rpm) (2)
0-1300 U/min(rpm) (1)
0-3600 U/min(rpm) (1)
1380-2760 U/min(rpm) (1)
1430-2850 U/min(rpm) (1)
900-1700 U/min(rpm) (1)
900-1890 U/min(rpm) (1)
1 More
Max_ cutting depth in aluminium
20 mm (1)
Min__max_ drilling diameter in concrete
12-40 mm (1)
12-45 mm (1)
4-26 mm (1)
4-28 mm (1)
6-32 mm (1)
Diameter of sanding plate
225 mm (1)
Adjustable chisel position
12-fold; 30° (2)
Max_ cutting depth in wood
150 mm (1)
Impact rate
1300 U/min(rpm) (1)
Impact energy
12.5 J (1)
16.8 J (1)
2.7 J (1)
23 J (1)
3.2 J (1)
4.2 J (1)
41 J (1)
8.7 J (1)
2 More
Max_ drilling diameter of breakthrough drill in concrete
65 mm (1)
80 mm (1)
Max_ chiselling power in concrete
200 kg/h (1)
250 kg/h (1)
Length x height
570 x 270 mm (1)
680 x 240 mm (1)
760 x 165 mm (1)
Min__max_ frequency
50 / 60 Hz (2)
Max_ saw_blade diameter
190 mm (1)
Max_ drilling diameter in wood
32 mm (1)
Min__max_ recommended drilling range for optimum performance _in concrete_
12-24 mm (1)
20-40 mm (1)
25-35 mm (1)
6-16 mm (1)
6-18 mm (1)
Tip size
30 mm (1)
Base plate length x base plate width
327 x 203 mm (1)
Min__max_ drilling diameter in steel
4-13 mm (1)
Max_ idle speed
25000 U/min(rpm) (1)
Min__max_ idle speed
0-1300 U/min(rpm) (2)
0-2600 U/min(rpm) (1)
0-305 U/min(rpm) (1)
0-760 U/min(rpm) (1)
1100-1650 U/min(rpm) (1)
2300-5000 U/min(rpm) (1)
250-500 U/min(rpm) (1)
1 More
Min__max_ mitre angle
0-45 Degree (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (14)
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
U-holder
Round holder
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
57082042
Hammer drill H 28-MLS Power
Hammer drill, H 28-MLS Power HAMDRL-EL-(H28-MLS POWER) MASTER
€560.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
57082051
Hammer drill H 26-MLS
Hammer drill H 26-MLS HAMDRL-EL-(H26-MLS) MASTER
€460.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07025711
Chipping hammer MH 10-SE
Chipping hammer, MH 10-SE CHPNGHAM-EL-(MH10-SE) MASTER MH10-SE
€1,475.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07025721
Chipping hammer MH 11-XE
Chipping hammer, MH 11-XE CHPNGHAM-EL-(MH 11-XE) MASTER
€1,947.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07025751
Chipping hammer MH 16-XE
Chipping hammer, MH 16-XE CHPNGHAM-EL-(MH16-XE) MASTER MH16-XE
€2,112.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07025432
Drill and Chisel Hammer BMH 32-XE
Hammer drill/chipping hammer, BMH 32-XE HAMDRLCHPNGHAM-EL-(BMH32-XE) MASTER
€778.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07025571
Hammer drill/chipping hammer BMH 45-XE
Hammer drill/chipping hammer, BMH 45-XE, low-vib. HAMDRLCHPNGHAM-EL-(BMH 45-XE) MASTER
€1,616.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07025541
Drill and chisel hammer BMH 40-BL
Hammer drill/chipping hammer BMH 40-BL HAMDRLCHPNGHAM-EL-(BMH40-BL) MASTER
€1,357.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
57067032
Oscillating jigsaw STP 150 Power-B
Oscillating jigsaw, STP 150 Power-B JIGSAW-EL-(STP150-B POWER) MASTER
€452.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
57066000
Hand-held circular saw HKS 65-E Power
Hand-held circular saw HKS 65-E POWER CRCLSAW-EL-HKS 65-E POWER MASTER
€660.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07021211
Wall and ceiling sander WSS 225-E Compact
Wall and ceiling sander WSS 225-E Compact SNDR-WL/CEIL-EL-(WSS 225-E COMPACT) Master Brand
€1,178.82 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07023270
Drill BM 10-E Compact
Drill, BM 10-E COMPACT DRL-EL-(BM10-E COMPACT)-CARTON MASTER
€200.60 inc. VAT
price per 1 PCS
1
2