person
My account
Log in
Register
Wishlist
(0)
favorite
Wishlist
(0)
My Cart
(0)
Sub-Total € (ex. VAT):
€0.00 inc. VAT
You have no items in your shopping cart.
Close
Products
Active Current Offers
Würth Marine
WÜRTH Home
Würth Metal
Würth Wood
WEEKLY OFFERS
Anchors
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Hardened Steel Nails
Fire Protection
Hand Tools
Hoses, couplings, hose clamps
Material Processing
Measuring
Metal Fittings
Occupational Safety
Security Chain / Accessories
ORSY system
Pin Driver Technology
Power tools
Sanitation, heating, air-conditioning
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Vehicle interior equipment and accssrs.
Work Equipment
Welding Fume Extraction
Workwear
Bermuda Shorts
Trousers
T-Shirts
Polo Shirts
Sweatshirts
Vests
Jackets
Weatherproof Clothes
View All
Top Selling Products
Catalogues
About us
Services
Contact
Menu
Products
Back
Technical chemicals
Hand Tools
Material Processing
Occupational Safety
Back
Security Chain / Accessories
Power tools
ORSY system
Anchors
Vehicle interior equipment and accssrs.
Workwear
Back
Bermuda Shorts
Back
BERMUDA CONVOY
LIGHT BERMUDA SHORTS
BERMUDA SHORTS
Rainold Bermuda
Bermuda Stretch Nice
Trousers
Back
Denver Trousers
R-STRETCH TROUSERS
Trousers Nice Stretch
Trousers Rainold Winter
T-Shirts
Back
KOS T-SHIRT
Casual T-Shirt
T Shirt Nice Stretch
Polo Shirts
Back
LION POLO SHIRT
TIGER LONG SLEEVE POLO SHIRT
Sweatshirts
Back
FELPA SPACE SWEATSHIRT
FELPA PERTH ZIP UP SWEATSHIRT
Vests
Back
Oliver Vest
POLYESTER PADDED VEST
Vest
Denver Vest
Jackets
Back
SMARTY SOFT SHELL R-BOOST
Padded Jacket
EVEREST JACKET
Weatherproof Clothes
Back
Rain Suits
Rain Coats
View All
Active Current Offers
Back
Würth Marine
Back
Marine Antifouling
POWER GTS BALL
Marine Chemicals
Marine Polishing
Marine Cleaning
Deck & Hull Treatment
Anchors
WÜRTH Home
Back
Cleaning Chemicals
Kitchen Cutlery Inserts
Cleaning Tools
Skin Care Products
Würth Metal
Back
Construction Safety
Construction Chemicals
Construction Tools
Construction Rails , Clamps and Accessories
Construction Power Tools
Construction Personal Care Cleaners
Construction Discs
Würth Wood
Back
Chipboard Screws
Back
Chipboard Screws Galvanised
Chipboard Screws Stainless Steel
Wood Furniture Fittings
Back
Wood Furniture Hinges
WEEKLY OFFERS
Top Selling Products
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Back
Hardened Steel Nails
Fire Protection
Hoses, couplings, hose clamps
Measuring
Metal Fittings
Pin Driver Technology
Sanitation, heating, air-conditioning
Technical rubber and Engineering plastic
Work Equipment
Back
Welding Fume Extraction
Top Selling Products
Catalogues
About us
Services
Contact
person
My account
Log in
Register
Menu
My account
Filters
Search
favorite
Wishlist
(0)
Home
>
Power tools
Power tools
Electric power tools
Machine accessories, general
Pneumatic machines
Cordless machines
Cordless power tools
Pneumatic tools
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€1,790.00 inc. VAT
Min__max_ rotation speed at nominal load
1400-4000 U/min(rpm) (1)
1430-2850 U/min(rpm) (1)
Blade holder
1/4 inch, E 6.3 hexagon (1)
6,0 mm hexagon (1)
Suitable for nail diameter
1.2 mm (1)
Stroke length
12.5 mm (2)
23 mm (2)
26 mm (1)
28 mm (1)
7 mm (1)
Width
370 mm (3)
23 mm (2)
240 mm (2)
42 mm (2)
52 mm (2)
75 mm (2)
20 mm (1)
22 cm (1)
225 mm (1)
276 mm (1)
285 mm (1)
320 mm (1)
330 mm (1)
360 mm (1)
380 mm (1)
55 mm (1)
65 mm (1)
67 mm (1)
71 mm (1)
76 mm (1)
80 mm (1)
85 mm (1)
88 mm (1)
90 mm (1)
18 More
Max_ cleaning solution
40 °C (1)
Fresh water tank
8 l (1)
Min__max_ working pressure
4.8-8.3 bar (1)
W_CONNECT capable
No (1)
Yes, by using accessories (1)
Min__max_ idle stroke speed
0-3000 rpm (2)
900-2900 1/min (2)
0-3200 rpm (1)
500-3100 U/min(rpm) (1)
Height
178 mm (4)
260 mm (4)
195 mm (3)
220 mm (3)
183 mm (2)
191 mm (2)
200 mm (2)
215 mm (2)
580 mm (2)
930 mm (2)
105 mm (1)
152 mm (1)
210 mm (1)
240 mm (1)
243 mm (1)
245 mm (1)
250 mm (1)
253 mm (1)
275 mm (1)
280 mm (1)
375 mm (1)
445 mm (1)
450 mm (1)
5 cm (1)
655 mm (1)
67 mm (1)
9 mm (1)
90 mm (1)
22 More
Nominal diameter in inches
1/4 in (1)
IP protection class
IP X4 (3)
IP 50 (1)
Max_ drilling diameter in aluminium
10 mm (1)
13 mm (1)
16 mm (1)
Min__max_ idle orbital rate
8400-18400 1/min (2)
5.000-20.000 1/min (1)
8000-20000 1/min (1)
Air consumption
113 l/min (7)
500 l/min (3)
370 l/min (2)
96 l/min (2)
102 l/min (1)
110 l/min (1)
119 l/min (1)
135 l/min (1)
139 l/min (1)
198 l/min (1)
215 l/min (1)
285 l/min (1)
310 l/min (1)
360 l/min (1)
390 l/min (1)
76.4 l/min (1)
85 l/min (1)
11 More
Suitable for max_ rivet diameter
5 mm (1)
Suitable for min__max_ nail length
15-54 mm (1)
Vibration
3.78 m/s² (2)
1.19 m/s² (1)
11.65 m/s² (1)
5.69 m/s² (1)
7.78 m/s² (1)
7.88 m/s² (1)
9.26 m/s² (1)
1 More
Thread type x spindle_thread diameter
M14 (7)
EG M14 (1)
M5 (1)
Cable type
H05RN-F2x1.0 mm² (2)
Category
Top Seller (9)
Number of pendulum_stroke stages
4 PCS (1)
Max_ drilling capacity _volume_ in concrete per minute
221 cm³ (2)
75 cm³ (1)
Nozzle hole diameter
2.9 mm (2)
2.5 mm (1)
3 mm (1)
Max_ frequency
60 Hz (1)
Max_ working torque
1440 Nm (1)
1694 Nm (1)
1870 Nm (1)
470 Nm (1)
610 Nm (1)
750 Nm (1)
835 Nm (1)
850 Nm (1)
2 More
Output voltage
18 V/DC (1)
Included in delivery
Batteries not included; additional accessories not included (3)
With 2 x 2 Ah batteries (2)
With 2 x 2 Ah batteries; with additional accessories (2)
With 2 x 2.0 Ah batteries; additional accessories not included (2)
2 x 3 Ah batteries; with additional accessories (1)
Batteries not included in box (1)
Batteries not included; with additional accessories (1)
With 2 x 5.0 Ah batteries, additional accessories not included (1)
With two 2.0 Ah batteries; incl. attachment (1)
without batteries (1)
4 More
Max_ input voltage
240 V/AC (1)
Max_ output voltage
18 V/DC (1)
Suitable for disc diameter
230 mm (1)
Type description
12 V CAULKING GUN (2)
AKP 18-600 (1)
ALG 18/8 (1)
ASS 12-A (1)
ASS 18-1/2 inch COMPACT (1)
ASS 18-1/4 inch COMPACT (1)
DBS 3500 (1)
DSS 1"L (1)
DSS 1/2 INCH PREMIUM COMPACT (1)
DSS 1/2 Zoll H (1)
DSS 1/2" BASIC (1)
DSS 1/2" premium power (1)
DSS 3/4" H (1)
DWSS 1/2 INCH COMPACT (1)
Li-Ion, 12 V, 2.0 Ah (1)
PEG 312 (1)
10 More
Oscillating diameter, 1st gear_2nd gear
2.8 / 6.2 mm (1)
Drill chuck holder
1/2 inch x 20 UNF (6)
3/8 inch x 24 UNF (3)
3/8 inch x 24 UNF (1)
1/4 inch - hexagon (1)
B 16 (1)
Max_ drilling diameter in concrete
26 mm (3)
13 mm (1)
20 mm (1)
Service component
Charger for machine (1)
Power output
224 W (4)
186 W (3)
335 W (2)
950 W (2)
1050 W (1)
144 W (1)
1600 W (1)
180 W (1)
270 W (1)
300 W (1)
360 W (1)
375 W (1)
450 W (1)
550 W (1)
600 W (1)
650 W (1)
810 W (1)
850 W (1)
920 W (1)
13 More
Max_ drilling diameter of hollow drill bit in masonry
68 mm (2)
105 mm (1)
125 mm (1)
90 mm (1)
Cable length
4 m (24)
5 m (4)
7.5 m (4)
1.2 m (1)
1.5 m (1)
1.6 m (1)
2.5 m (1)
25 m (1)
3.8 m (1)
6 m (1)
4 More
Plug type
C (1)
Dirty water tank
7 l (1)
Weight of machine
1.1 kg (3)
2.2 kg (3)
0.5 kg (2)
0.71 kg (2)
11.4 kg (2)
2.3 kg (2)
2.7 kg (2)
3.9 kg (2)
0.4 kg (1)
0.61 kg (1)
0.7 kg (1)
0.72 kg (1)
1 kg (1)
1.09 kg (1)
1.28 kg (1)
1.4 kg (1)
1.5 kg (1)
1.6 kg (1)
1.65 kg (1)
1.7 kg (1)
1.73 kg (1)
1.98 kg (1)
10.1 kg (1)
10.93 kg (1)
16.5 kg (1)
2 kg (1)
2.1 kg (1)
2.4 kg (1)
2.5 kg (1)
2.9 kg (1)
23.5 kg (1)
24 kg (1)
28 kg (1)
3.1 kg (1)
3.5 kg (1)
3.8 kg (1)
4.7 kg (1)
4.73 kg (1)
4.8 kg (1)
5.2 kg (1)
5.6 kg (1)
5.8 kg (1)
7.1 kg (1)
7.5 kg (1)
700 g (1)
750 g (1)
8.9 kg (1)
9.97 kg (1)
42 More
Drive type
Outer hexagon (2)
Max power
1380 W (3)
Operating pressure
6.3 bar (4)
7 bar (1)
Max_ cutting depth in steel
10 mm (1)
Number of batteries_battery capacity
0 x 0 Ah (2)
2 x 5 Ah (2)
2 x 2 Ah (1)
2 x 3 Ah (1)
2 x 4 Ah (1)
Pipe length
31 mm (1)
490 mm (1)
57 mm (1)
90 mm (1)
Weight of outer packaging
0.71 kg (2)
0.3 kg (1)
Min__max_ cutting depth
10-40 mm (1)
Length x width x height
340 x 480 x 290 mm (2)
115 x 60 x 270 mm (1)
115 x 61 x 186 mm (1)
175 x 70 x 200 mm (1)
180 x 170 x 50 mm (1)
184 x 66 x 180 mm (1)
195 x 64 x 202 mm (1)
205 x 170 x 50 mm (1)
261 x 87 x 227 mm (1)
280 x 70 x 150 mm (1)
305 x 104 x 276 mm (1)
380 x 370 x 170 mm (1)
480 x 290 x 340 mm (1)
512 x 109 x 188 mm (1)
8 More
Clamping neck diameter
43 mm (2)
Vitesse à vide max_
1400 rpm (1)
Min__max_ drill chuck span width
1.5-13 mm (3)
0.8-10 mm (2)
1-10 mm (2)
1-13 mm (2)
6.3-6.3 mm (2)
0.4-6 mm (1)
3-16 mm (1)
1 More
Length _l_
110 mm (2)
145 mm (1)
Washer diameter
125 mm (1)
Rotation speed at nominal load in 1st gear_2nd gear
0-520 / 0-1500 U/min(rpm) (1)
Type of rechargeable battery_battery
Li-lon (2)
Idle speed 1st_2nd gear min__max_
0-400 / 0-1500 rpm (4)
0-400 / 0-1300 rpm (3)
0-550 / 0-2000 rpm (2)
0-1200 / 0-3400 U/min(rpm) (1)
0-220 / 0-450 U/min(rpm) (1)
0-500 / 0-1600 rpm (1)
0-600 / 0-1900 rpm (1)
0-660 / 0-920 U/min(rpm) (1)
0-900 / 0-2500 U/min(rpm) (1)
3 More
Power input
1900 W (3)
1350 W (2)
1500 W (2)
1700 W (2)
2400 W (2)
350 W (2)
400 W (2)
600 W (2)
850 W (2)
1000 W (1)
1100 W (1)
1150 W (1)
1400 W (1)
1450 W (1)
1750 W (1)
1800 W (1)
2.3 kW (1)
2.8 kW (1)
2000 W (1)
2300 W (1)
40 W (1)
500 W (1)
750 W (1)
780 W (1)
830 W (1)
19 More
Max_ torque for hard screwing application
105 Nm (1)
295 Nm (1)
460 Nm (1)
Magazine capacity
105 PCS (1)
157 PCS (1)
Shaft length _L1_
20 mm (1)
Max_ drilling diameter in steel
13 mm (11)
10 mm (8)
mm (1)
Max_ impact rate
2900 rpm (1)
32000 rpm (1)
Saw blade diameter
165 mm (1)
190 mm (1)
85 mm (1)
Max_ drilling diameter in softwood
25 mm (1)
40 mm (1)
Removal performance
1100 kg/h (1)
490 kg/h (1)
Min__max_ blower temperature
80 to 600 °C (1)
80 to 650 °C (1)
Min__max_ nominal voltage
220 / 240 V/AC (1)
230 / 240 V/AC (1)
Max_ thread_tapping diameter
M6 (1)
M8 (1)
Length
235 mm (3)
320 mm (3)
375 mm (3)
143 mm (2)
177 mm (2)
250 mm (2)
268 mm (2)
560 mm (2)
1070 mm (1)
12 cm (1)
130 mm (1)
137 mm (1)
150 mm (1)
1560 mm (1)
1580 mm (1)
165 mm (1)
169 mm (1)
175 mm (1)
180 mm (1)
186 mm (1)
199 mm (1)
202 mm (1)
205 mm (1)
215 mm (1)
218 mm (1)
238 mm (1)
241 mm (1)
255 mm (1)
260 mm (1)
270 mm (1)
275 mm (1)
285 mm (1)
310 mm (1)
360 mm (1)
380 mm (1)
443 mm (1)
510 mm (1)
52 mm (1)
575 mm (1)
33 More
Number of pieces in assortment_set
7 PCS (2)
10 PCS (1)
Connection thread
1/4 inch (7)
IT G 1/4 inch (2)
1/2 inch (1)
5/16 inch - 24 UNF (1)
IT 1/4 inch x IT 3/8 inch (left-hand thread) (1)
IT G 1/2 inch (1)
IT G 3/8 inch (1)
M6 (1)
NPT 1/4 inch (1)
3 More
Max_ rotation speed at nominal load
1676 U/min(rpm) (1)
Battery operating voltage
18 V/DC (1)
Width across corners
32.5 mm (1)
Frequency
50 Hz (22)
Tool holding device
Quick-change holder (9)
1/2-inch external square (8)
1/4-inch hexagon socket (5)
Suitable for SDS-max (5)
Suitable for SDS-plus (5)
1-inch external square (2)
1/4-inch quick-action chuck (2)
Suitable for SDS-plus / change drill chuck (2)
10.2 mm hexagon socket (1)
3/4-inch external square (1)
Hexagon (1)
Hexagon socket, 28 mm (1)
M6 x 1.25 mm (1)
Starlock (1)
8 More
Thread diameter _d1_
12.7 mm (1)
Nominal width
35 mm (1)
Output _2 x speakers_
34 W (1)
Max_ cutting depth at 90 degrees
26.5 mm (1)
54 mm (1)
63 mm (1)
65 mm (1)
68 mm (1)
Min__max_ rotation speed at nominal load in 1st gear
0-440 U/min(rpm) (1)
Electroconductive
Yes (1)
Nominal Voltage
230 V/AC (20)
12 V/DC (8)
18 V/DC (4)
28 V/DC (4)
3.6 V/DC (1)
Sanding stroke
2.5 mm (2)
5 mm (1)
DN nominal width
DN 35 (11)
DN 40 (2)
Charging time
60 min (2)
35 min (1)
65 min (1)
Min__max_ output voltage
18-18 V/DC (1)
Mixing volume
90 l (1)
Shaft diameter
6 mm (1)
Min__max_ temperature conditions
-20 to 60 °C (1)
60 °C (1)
RoHS_compliant
Yes (3)
Number of rechargeable batteries_batteries
0 PCS (13)
2 PCS (12)
Max_ working pressure
12 bar (1)
16 bar (1)
Min__max_ feed quantity
0-500 l/h (2)
Design
0° straight (1)
Tube straight (1)
Idle speed 1st gear min__max_
0-660 U/min(rpm) (1)
Container capacity
30 l (2)
39 l (1)
4 l (1)
Weight of machine with rechargeable battery
0.8 kg (2)
1.09 kg (2)
1.21 kg (2)
1.31 kg (2)
1.35 kg (2)
2.1 kg (2)
2.3 kg (2)
2.6 kg (2)
3.84 kg (2)
4.75 kg (2)
0.5 kg (1)
0.7 kg (1)
0.95 kg (1)
0.96 kg (1)
1 kg (1)
1.4 kg (1)
1.6 kg (1)
1.7 kg (1)
1.9 kg (1)
1990 g (1)
2 kg (1)
2.2 kg (1)
2.4 kg (1)
2.7 kg (1)
2.97 kg (1)
3.6 kg (1)
4.3 kg (1)
4.6 kg (1)
22 More
Max_ impact energy
16.8 J (1)
23 J (1)
41 J (1)
Max_ torque
11 Nm (1)
20 Nm (1)
225 Nm (1)
5 Nm (1)
57 Nm (1)
6 Nm (1)
70 Nm (1)
95 Nm (1)
2 More
Drill chuck type
Mini chuck (1)
Quick action chuck, metal sleeve (1)
Length x width
372 x 115 mm (1)
Air current
74 l/s (3)
20 l/s (1)
Suitable for min_ rivet diameter
2.4 mm (1)
Max_ cutting depth at 45 degrees
17 mm (1)
47.5 mm (1)
48 mm (1)
50 mm (1)
Protection class
Protection class II/protective insulation (22)
Protection class II/protective insulation (5)
Protection class I/protective grounding (2)
Max_ drilling diameter in stainless steel
8 mm (1)
Suitable for screw
M10 - M20 (1)
M4 - M12 (1)
M5 - M16 (1)
Suitable for bore diameter
30 mm (2)
15 mm (1)
15.87 mm (1)
20 mm (1)
25.4 mm (1)
Dust class
L (1)
Functions
Anti-vibration system<br>Recoil protection<br>Dead man's switch<br>Quickly adjustable cover (1)
Chisel function<br>Adjustable chisel position<br>Exchangeable chuck<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Chisel function<br>Exchangeable chuck<br>Adjustable chisel position<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation (1)
Speed electronics<br>Speed adjustment wheel<br>Restarting protection<br>Soft start<br>Recoil protection<br>Overloading protection<br>Constant electronics<br>Quickly adjustable cover (1)
Hose length
10 m (1)
15 m (1)
Min__max_ impact rate
0-5500 1/min (3)
0-4000 U/min(rpm) (2)
0-5000 U/min(rpm) (2)
0-1300 U/min(rpm) (1)
0-3000 1/min (1)
0-3100 rpm (1)
0-3500 rpm (1)
0-3600 U/min(rpm) (1)
0-4000 rpm (1)
0-4800 rpm (1)
1380-2760 U/min(rpm) (1)
1430-2850 U/min(rpm) (1)
900-1700 U/min(rpm) (1)
900-1890 U/min(rpm) (1)
8 More
Max_ cutting depth in aluminium
20 mm (3)
Min__max_ drilling diameter in concrete
12-40 mm (2)
12-45 mm (1)
4-26 mm (1)
4-28 mm (1)
6-32 mm (1)
Max_ circumferential speed
1450 m/min (1)
Max_ charging current
8 A (1)
Bin capacity
7 l (1)
Shaft diameter _d_
6 mm (1)
Suitable machines
M-CUBE 18 Volt (1)
Würth EWS 24-230<br>Würth EWS 24-230-S (1)
Diameter of sanding plate
150 mm (5)
225 mm (1)
75 mm (1)
Min__max_ input voltage
220-240 V/AC (1)
Weight of machine without rechargeable battery
1.05 kg (2)
1.98 kg (2)
2 kg (2)
2.9 kg (1)
Adjustable chisel position
12-fold; 30° (2)
Max_ mitre angle
45 Degree (1)
Tip type
For outer hexagon (2)
WEEE _taking back waste electrical and electronic equipment_
06 (2)
5 (2)
Max_ cutting depth in wood
135 mm (2)
70 mm (2)
150 mm (1)
255 mm (1)
Grinding surface length x grinding surface width
230 x 115 mm (1)
Nominal voltage
18 V/DC (17)
230 V/AC (10)
12 V/DC (8)
230 V (5)
18 V (2)
12 V (1)
Diameter _Ø_
14 mm (1)
35.5 mm (1)
6 mm (1)
8 mm (1)
Version
Angled (1)
Straight (1)
Tube angled (1)
Washer diameter _D_
22 mm (1)
Min__max_ air current
200-550 l/min (1)
250-550 l/min (1)
Rechargeable battery_battery capacity
0 Ah (12)
2 Ah (11)
5 Ah (7)
3 Ah (3)
Bit holder
1/4 inch hexagon (2)
Rivet setting force
19600 N (1)
Impact rate
1300 U/min(rpm) (1)
31500 U/min(rpm) (1)
Impact energy
2.4 J (3)
4.1 J (2)
1.1 J (1)
12.5 J (1)
16.8 J (1)
2.0 J (1)
2.7 J (1)
23 J (1)
3.2 J (1)
4.2 J (1)
41 J (1)
8.5 J (1)
8.7 J (1)
7 More
Max_ recommended drilling diameter in metal
10 mm (1)
13 mm (1)
Max_ drilling diameter of breakthrough drill in concrete
65 mm (1)
80 mm (1)
Weight of rechargeable battery_battery
0.18 kg (1)
246.6 g (1)
398.6 g (1)
623 g (1)
995 g (1)
Max_ chiselling power in concrete
200 kg/h (1)
250 kg/h (1)
Suitable for impact work
No (2)
Length x height
335 x 207 mm (2)
570 x 270 mm (1)
680 x 240 mm (1)
760 x 165 mm (1)
Min__max_ frequency
50 / 60 Hz (12)
Max_ operating pressure
12 bar (1)
16 bar (1)
Diameter
49 mm (1)
Max_ tilt angle
45 Degree (1)
Suitable for left_hand rotation
No (1)
Min_ output voltage
18 V (1)
Thread type x nominal diameter in inches
R 1/4 in (3)
Mains operating voltage
230 V/AC (1)
Pressing force
1780 N (2)
5000 N (1)
Max_ polishing element diameter
200 mm (1)
Max_ recommended saw_blade length
152 mm (2)
Min_ frequency
50 Hz (1)
Min__max_ recommended drilling diameter in concrete
6-18 mm (3)
6-28 mm (2)
4-12 mm (1)
5-8 mm (1)
Max_ temperature conditions
40 °C (1)
500 °C (1)
Max_ screw diameter
6 mm (3)
12 mm (2)
5 mm (2)
10 mm (1)
8 mm (1)
Max_ pressure
175 bar (1)
200 bar (1)
Pneumatic connection
1/4 inch FT (1)
R 1/4 inch (1)
1/4 inch (1)
R 1/4 inch (1)
Min__max_ cutting width
9-35 mm (1)
Air consumption per impact
0.3 l (1)
1.13 l (1)
Werkstoff
Aluminium die-cast (1)
Max_ saw_blade diameter
165 mm (1)
190 mm (1)
355 mm (1)
Max_ drilling diameter in wood
19 mm (2)
32 mm (1)
Input voltage
230 V/AC (2)
Max_ air current
40 l/s (1)
Min__max_ recommended drilling range for optimum performance _in concrete_
12-24 mm (1)
20-30 mm (1)
20-40 mm (1)
25-35 mm (1)
6-16 mm (1)
6-18 mm (1)
Suitable batteries
M-CUBE 18V (1)
Tip size
30 mm (1)
Base plate length x base plate width
167 x 88 mm (1)
300 x 185 mm (1)
327 x 203 mm (1)
Hose connection diameter
35 mm (2)
Flow capacity
1 l/min (1)
Motor output
1380 W (1)
Min_ hose inner diameter
8 mm (9)
9 mm (7)
11 mm (3)
6 mm (2)
10 mm (1)
9.5 mm (1)
Suitable chargers
AL 60-Li (2)
AL 30-CV-Li (1)
AL 30-Li (1)
ALG 12/3 BASIC (1)
ALG 18/12, ALG 18/8, ALG 18/6 FAST, ALG 18/4 BASIC (1)
Charging voltage
230 V/AC (2)
Max_ agitating basket diameter
160 mm (1)
Min__max_ drilling diameter in steel
4-13 mm (1)
Min__max_ FM radio frequency
87.5-108 kHz (1)
Working pressure
6.3 bar (17)
Underpressure
23 kPa (2)
11 kPa (1)
220 mbar (1)
23.7 kPa (1)
273 mbar (1)
Max_ torque hard_soft
32 / 19 Nm (4)
30 / 15 Nm (3)
140 / 60 Nm (2)
4 / 2.7 Nm (1)
50 / 25 Nm (1)
60 / 34 Nm (1)
Oscillating diameter
2.2 mm (1)
3 mm (1)
5 mm (1)
Compatible with
ISS 35<br>ISS 35-S<br>ISS 45-M<br>HWS 15-L (4)
SEG 10-2 (3)
ISS 35<br>ISS 35-S<br>ISS 30-L AUTOMATIC<br>ISS 30-L (2)
ISS 30-L AUTOMATIC<br>ISS 30-L<br>ISS 45-M<br>ISS 40-M AUTOMATIC<br>TSS 7-L BASIC<br>ISS 35<br>ISS 35-S<br>ISS 50-L AUTOMATIC<br>HWS 15-L (1)
ISS 35<br>ISS 35-S<br>ISS 45-M (1)
ISS 35<br>ISS 35-S<br>ISS 45-M<br>ISS 55-S (1)
ISS 35<br>ISS 35-S<br>ISS 45-M<br>ISS 55-S<br>ISS 30-L AUTOMATIC<br>ISS 30-L<br>ISS 50-L AUTOMATIC<br>ISS 40-M AUTOMATIC (1)
ISS 45-M<br>ISS 55-S<br>ISS 50-L AUTOMATIC<br>ISS 40-M AUTOMATIC (1)
ISS 55-S (1)
ISS 55-S<br>ISS 50-L AUTOMATIC<br>ISS 40-M AUTOMATIC<br>ISS 45-M (1)
TSS 12<br>TSS 12 ECO (1)
5 More
Min_ idle speed
2200 rpm (1)
2800 1/min (1)
Max_ cutting disc diameter_
125 mm (6)
230 mm (1)
76 mm (1)
Max_ drilling diameter with hollow drill bit in concrete
75 mm (2)
Max_ idle speed
12000 rpm (3)
11000 rpm (2)
1700 U/min(rpm) (2)
25000 U/min(rpm) (2)
9500 rpm (2)
11000 1/min (1)
1450 rpm (1)
15000 U/min(rpm) (1)
22000 U/min(rpm) (1)
2500 U/min(rpm) (1)
4200 U/min(rpm) (1)
4400 rpm (1)
6600 U/min(rpm) (1)
8500 rpm (1)
8 More
Rotation speed
10000 rpm (1)
400 U/min(rpm) (1)
Max_ drill chuck span width
6 mm (2)
10 mm (1)
13 mm (1)
Oscillation stroke
2.8 Degree (1)
Piston diameter
19 mm (1)
Material
Polyoxymethylene (1)
Aluminium diecasting (1)
Polyoxymethylene (1)
Min__max_ idle speed
0-1400 rpm (3)
0-1300 U/min(rpm) (2)
0-1350 U/min(rpm) (2)
0-5000 rpm (2)
4000-10000 rpm (2)
4200-9200 U/min(rpm) (2)
0-1400 1/min (1)
0-19500 rpm (1)
0-2600 U/min(rpm) (1)
0-2600 rpm (1)
0-2750 rpm (1)
0-3000 rpm (1)
0-305 U/min(rpm) (1)
0-760 U/min(rpm) (1)
0-8200 rpm (1)
0-900 rpm (1)
1100-1650 U/min(rpm) (1)
2300-5000 U/min(rpm) (1)
250-500 U/min(rpm) (1)
2800-11000 1/min (1)
350-540 1/min (1)
490-2100 rpm (1)
16 More
Sound_pressure level
69 dB (2)
93 dB (2)
100 dB (1)
61.2 dB (1)
62 dB (1)
68 dB (1)
80.6 dB (1)
84 dB (1)
88.6 dB (1)
92 dB (1)
93.8 dB (1)
94 dB (1)
95 dB (1)
96 dB (1)
8 More
Weight
150 g (1)
3650 g (1)
382 g (1)
Product weight _per item_
0.800 kg (1)
0.855 g (1)
1.881 g (1)
1151 g (1)
17.205 g (1)
3.300 kg (1)
531.000 g (1)
742.000 g (1)
83 g (1)
899.000 g (1)
4 More
Max_ releasing torque
2440 Nm (2)
1100 Nm (1)
1321 Nm (1)
1350 Nm (1)
1500 Nm (1)
569 Nm (1)
850 Nm (1)
1 More
Min__max_ mitre angle
0-45 Degree (1)
45-90 Degree (1)
Min__max_ operating pressure
4-7 bar (1)
Max_ rotation speed
3500 rpm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (180)
5 (7)
10 (1)
Categories
1/2-inch imp. sckt wrench, hex., long f. alum. rim
1/2-inch impact socket wrench, special profile
Active Current Offers
Adapter for mobile charging station UNI
Adhesive lubricant HHS 1000
Adhesive lubricant HHS 200
Adhesive lubricant HHS 500
Anchors
Automotive parts
Blind rivets standard flat hd alu/stl 701 pcs Sysko
Brazing, soldering and Welding
Building Materials
Building supplies
Butane gas refill can
Cable marker
Carbide burrs MX cut 5 pcs Syska
Cavity anchor W-MH 201 pieces Sysko
Combi tapping screws assortment 600 pcs Sysko
DIN 125 steel zinc plated 1425 pieces Sysko
DIN 471 spring steel phosphated standard version
DIN 471 spring steel phosphated standard version
Direct fastening
Electrical Installation
Fasteners
Fire Protection
Flat blade fuse ATO MINI-MAXI 151 pcs Sysko
Floor marking adhesive tape, self-adhesive, HD
Galvanised steel, self-centring
Hand Tools
Hoses, couplings, hose clamps
Klapp-Fix key
Material Processing
Measuring
Metal Fittings
Nail puller with hexagon shank
NBR COATED JERSEY GLOVES
Number plate holder, Classic, compl. unprinted
Occupational Safety
Oil drain plug
One-ear clamps 481 pieces Sysko
ORSY system
pias steel zinc plated pan head AW 1603 pcs Sysko
Pin Driver Technology
Pipe and fastening clamps 118 pieces Sysko
Plastic hose connector 155 pieces Sysko
Plug connection for blade connector 6.3x0.8 mm
Plug connection for push connector 6.3x0.8 mm
Plug connector, 24 V truck trailer
Plug housing assortment waterproof 440 pcs Sysko
Power tools
Punched mounting strip, galvanised
Punched mounting strip, plastic, covered
Sanitation, heating, air-conditioning
Shark anchor assortment ZEBRA Sysko
Sheet metal/spring nut steel zp transparent Sysko
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Twist drill bit HSS DIN 338 RN 118° 155 pcs Sysko
VDE combination pliers
Vehicle cable FLRY/FLY
Vehicle cable FLRYY flat cable
Vehicle cable FLRYY, round cable
Vehicle interior equipment and accssrs.
Washer/nut assortment
Waterproof pin housing
Waterproof socket housing TE
Work Equipment
Workwear
WÜPOFAST steel zinc ptd counters hd 2100 pcs Sysko
Popular tags
construction
offer
set
triple
vacuum
Power tools
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
24
48
per page
Add to wishlist
Add to compare list
Add to cart
57008014
Cordless hammer drill H 28-MAS vibration-dampened
Cordless hammer drill, low-vibration H 28-MAS HAMDRL-CORDL-(H28-MAS)-2X3,0AH MASTER
€1,600.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
570080102
Cordless hammer drill H 28-MAS vibration-dampened
Cordless hammer drill, low-vibration H 28-MAS HAMDRL-CORDL-(H28-MAS)-WO.BTRY MASTER
€1,116.88 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07149211
Blow gun
Blow gun BLWOUTGUN-(PIPE-OFFSET)-PLAHNDL-90MM
€20.06 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07021290
Eccentric disc-type sander ETS 150-E twin
Random orbital disc sander ETS 150-E twin RANORBSNDR-EL-(ETS150-E-TWIN) MASTER
€436.60 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0702400189
Membrane filter
Membrane filter AY-MEMBRANEFILTER-VC-ISS
€53.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0702400259
Cement filter bag ISS 35
Cement filter bag for ISS AY-CEMENTFILTERBAG-VC-NW35
€5.61 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
070244610
Two-hand angle grinder EWS 24-230
Two-hand angle grinder EWS 24-230 ANGLGRIND-EL-(EWS 24-230) MASTER
€383.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07032310
Pneumatic rod grinder DSW 22
Pneumatic die grinder, DSW 22 DIEGRIND-PN-DSW22 MASTER DSW22
€136.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
57067032
Oscillating jigsaw STP 150 Power-B
Oscillating jigsaw, STP 150 Power-B JIGSAW-EL-(STP150-B POWER) MASTER
€452.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
57082042
Hammer drill H 28-MLS Power
Hammer drill, H 28-MLS Power HAMDRL-EL-(H28-MLS POWER) MASTER
€560.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07033501
Brush belt, coarse
Coarse brush belt AY-BRUSH-PGP-ABRASIVE-DBS3500
€20.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07035470
Pneumatic nailer DSK 1555
Pneumatic nailer, DSK 1555 NLR-PN-DSK1555 MASTER DSK1555
€274.94 inc. VAT
price per 1 PCS
1
2
3
4
5
Next
Last
Newsletter Subscription
Subscribe to our newsletter to be informed for our latest products and promotions
Subscribe
Please check the GDPR consent checkbox before continuing
Wait...
Do not show this popup again
Close