Max:€41.00 inc. VAT
Ultraviolet resistance
Yes (6)
Thread type x nominal diameter x screw length
M12 x 35 mm (3)
M12 x 40 mm (2)
M8 x 35 mm (1)
Internal drive
AW30 (1)
Diameter _ØD_
8 mm (1)
Chlorine_free
Yes (6)
Suitable for mounting rail
26 x 18 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm (2)
41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 44 mm (2)
36 x 36 mm<br>41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
36 x 36 mm<br>41 x 41 mm<br>41 x 44 mm<br>41 x 62 mm<br>41 x 82 mm<br>41 x 124 mm<br>41 x 22 mm<br>41 x 128 mm<br>41 x 86 mm (1)
41 x 22 mm<br>41 x 41 mm<br>41 x 44 mm (1)
41 x 22 mm<br>41 x 44 mm (1)
41 x 41 mm (1)
41 x 41 mm<br>41 x 82 mm (1)
41 x 62 mm<br>41 x 44 mm<br>41 x 41 mm<br>41 x 22 mm (1)
4 More
Height _H_
41 mm (2)
45 mm (2)
20 mm (1)
Silicone_free
Yes (13)
Building material class
B2 - Normally inflammable (3)
Elongated hole width _LB_
15 mm (2)
Drive type
AW (1)
Thread type
Metric thread (7)
Min__max_ grip range _ØD_
108-118 mm (1)
120-130 mm (1)
159-169 mm (1)
196-203 mm (1)
20-25 mm (1)
267-277 mm (1)
275-285 mm (1)
297-304 mm (1)
354-358 mm (1)
37-44 mm (1)
404-408 mm (1)
45-52 mm (1)
59-65 mm (1)
7 More
Thread type x nominal diameter _G_
M8 (1)
Length _l_
100 mm (1)
107 mm (1)
108.6 mm (1)
117 mm (1)
147 mm (1)
168 mm (1)
181 mm (1)
220 mm (1)
257.5 mm (1)
335 mm (1)
362 mm (1)
385 mm (1)
435 mm (1)
45 mm (1)
485 mm (1)
67 mm (1)
86 mm (1)
94.3 mm (1)
12 More
Resistance against
Alcoholic solutions<br>Aging<br>Ozone<br>Diluted acids and lyes (3)
Ozone<br>Aging<br>Diluted acids and lyes<br>Alcoholic solutions (3)
Rail length _L_
3 m (2)
Hole distance _LA_
107 mm (1)
46 mm (1)
62.5 mm (1)
74 mm (1)
Surface
Galvanised (15)
Bare (6)
Sendzimir galvanised (2)
Zinc plated (2)
Plain (1)
Colour
Black (3)
Material thickness _t_
1.8 mm (1)
2.5 mm (1)
Halogen_free
Yes (13)
DIN
4109 (3)
571 (1)
Permissible load
1000 N (4)
1500 N (3)
6666 N (3)
4500 N (2)
3000 N (1)
Diameter of hole _RL_
13 mm (2)
11 mm (1)
Nominal diameter
8 mm (1)
Holder plate width _B_
65 mm (2)
Width _B_
41 mm (2)
25 mm (1)
40 mm (1)
80 mm (1)
Min__max_ temperature resistance
-50 to 110 °C (7)
-30 to 100 °C (6)
Version
Long hole (1)
Round hole (1)
Connection thread _G_
M8 (4)
M10 (3)
M10 x M12 (3)
M16 (3)
Fire protection certified
Yes (4)
No (1)
Weight per metre
1908 g (1)
2450 g (1)
Limb length _L_
106 mm (1)
Width across flats _SW_
13 mm (1)
Limb length 2 _L_
106 mm (1)
Holder plate length _L_
135 mm (2)
Thickness _t_
6 mm (3)
3 mm (1)
5 mm (1)
Material
Steel (16)
Stainless steel A4, 1.4401 (7)
PE - Polyethylene (3)
Sheet steel (3)
Elongated hole length _LL_
40 mm (2)
Holder plate thickness _t_
6 mm (2)
Weight
0.71 kg (1)
0.78 kg (1)
1.07 kg (1)
1524 g (1)
1530 g (1)
1626 g (1)
182 g (1)
1914 g (1)
2132 g (1)
271 g (1)
273 g (1)
337 g (1)
62 g (1)
633 g (1)
655 g (1)
79 g (1)
805 g (1)
85 g (1)
900 g (1)
94 g (1)
14 More
Product weight _per item_
225 g (1)
268 g (1)
34 g (1)
70 g (1)
Material of the sound insulation
EPDM - Ethylene propylene diene terpolymer natural rubber (4)
EPDM - Ethylene propylene diene terpolymer rubber (2)
Additional articles
VARIFIX® C-assembly rails, art. no. 0862001...; hammer head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... (4)
Nominal diameter _G_
10 mm (1)
13 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (27)
10 (9)
25 (5)
3 (5)
20 (3)
50 (3)
4 (2)
100 (1)
5 (1)
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
0862001226
VARIFIX® C-mounting rail 41/41
VARIFIX C-assy rail 41/41 sendzimir zinc-pl stl MNTRL-C-41/41-TH2,5-3M VARIFIX
€12.39 inc. VAT
price per 1 METER
Add to wishlist
Add to compare list
Add to cart
0862001227
VARIFIX® c-assembly rail 41/41 - C2C
VARIFIX C-assy rail 41/41 sendzimir zinc-pl stl MNTRL-C-41/41-TH1,8-3M VARIFIX
€10.38 inc. VAT
price per 1 METER
Add to wishlist
Add to compare list
Add to cart
862001218
C-MOUNTING RAILS 41X41X1.8MM - 3MTRS
STRUT-CHANNELS-41X41X1.8MM-3MTRS-GALV.
€7.08 inc. VAT
price per 1 METER
Add to wishlist
Add to compare list
Add to cart
862001203
C-MOUNTING RAILS 27X18X1.25MM - 3MTRS
STRUT-CHANNELS-27X18X1.25MM-3MTRS-GALV.
€3.36 inc. VAT
price per 1 METER
Add to wishlist
Add to compare list
Add to cart
862001202
C-MOUNTING RAILS 41X21X1.8MM - 3MTRS
STRUT-CHANNELS-41X21X1.8MM-3MTRS-GALV.
€5.31 inc. VAT
price per 1 METER
Add to wishlist
Add to compare list
Add to cart
0543210203
Pipe clamp TIPP® Robust - C2C
Pipe clamp TIPP Robust PIPCLMP-ROBUST-M10/12-(196-203MM) TIPP
€12.13 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543210285
Pipe clamp TIPP® Robust - C2C
Pipe clamp TIPP Robust PIPCLMP-ROBUST-M10/12-(275-285MM) TIPP
€17.70 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543210304
Pipe clamp TIPP® Robust - C2C
Pipe clamp TIPP Robust PIPCLMP-ROBUST-M10/12-(297-304MM) TIPP
€25.58 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0865208025
Pipe clamp TIPP® stainless steel A4 - C2C
A4 stainless steel pipe clamp TIPP PIPCLMP-SST-A4-M8-(20-25MM) TIPP
€5.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0865208044
Pipe clamp TIPP® stainless steel A4 - C2C
A4 stainless steel pipe clamp TIPP PIPCLMP-SST-A4-M8-(38-44MM) TIPP
€5.02 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0865208052
Pipe clamp TIPP® stainless steel A4 - C2C
A4 stainless steel pipe clamp TIPP PIPCLMP-SST-A4-M8-(45-52MM) TIPP
€6.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0865208065
Pipe clamp TIPP® stainless steel A4 - C2C
A4 stainless steel pipe clamp TIPP PIPCLMP-SST-A4-M8-(59-65MM) TIPP
€6.96 inc. VAT
price per 1 PCS
1
2
3