Close
Filters
Search

1/2 inch spiral socket

Article No. 0714131318
1/2 inch spiral socket SPRLSKT-1/2IN-L38-WS18
€28.91 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Solution for stripped screws or broken off bolts.

Precision-manufactured conical spiral profile

1/2 inch drive, size 16–21 mm

All sockets also have a wrench flat for the external drive

Supplied in metal box with high-quality foam insert with clamping effect

Suitable for impact screwdrivers

Extracts stripped screws or nuts with ease

Thanks to conical spiral profile

Significant time saving

Thanks to fast loosening instead of heating or drilling

Ideal solution for threaded rods or stud bolts

Thanks to external torque adjustment

Solution for stripped screws or broken off bolts.

Precision-manufactured conical spiral profile

1/2 inch drive, size 16–21 mm

All sockets also have a wrench flat for the external drive

Supplied in metal box with high-quality foam insert with clamping effect

Suitable for impact screwdrivers

Extracts stripped screws or nuts with ease

Thanks to conical spiral profile

Significant time saving

Thanks to fast loosening instead of heating or drilling

Ideal solution for threaded rods or stud bolts

Thanks to external torque adjustment

Application area

For repairs and disassembly work in all automotive/commercial vehicles workshops, locksmith and metalwork shops etc.

Products specifications
Drive 1/2 inch
Diameter 18 mm
Width across flats 26 mm
Length 36 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Drive 1/2 inch
Diameter 18 mm
Width across flats 26 mm
Length 36 mm
Close