Close
Filters
Search

1/4-inch bit drill holder

Article No. 0614176760
Bit drill holder E 6.3 (1/4) 4 x ball clamp HOLD-BIT-QCCHUK-1/4IN-L60MM ZEBRA
€24.48 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Quick-change holder, optimised for use of bit drills and bits (shape C 6.3, shape E 6.3 and double bits) with 1/4" hexagon drive.

Sleeve with anti-slip zone

Easy, one-handed operation - no slipping when opening and closing the holder.

Quick-change holder, optimised for use of bit drills and bits (shape C 6.3, shape E 6.3 and double bits) with 1/4" hexagon drive.

Sleeve with anti-slip zone

Easy, one-handed operation - no slipping when opening and closing the holder.

Products specifications
Drive E 6.3 (1/4 inch)
Drive type Outer hexagon
Tip size 1/4 inch
Tip type Internal hexagon socket
Sleeve diameter (D) 15 mm
Length (l) 60 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Drive E 6.3 (1/4 inch)
Drive type Outer hexagon
Tip size 1/4 inch
Tip type Internal hexagon socket
Sleeve diameter (D) 15 mm
Length (l) 60 mm
Close