Close
Filters
Search

1/4 inch bit holder, magnetic

Article No. 0614176638
Bit holder E 6.3 (1/4) magnet, one hand, slim HOLD-BIT-MAGN-1/4IN-L66MM
€10.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Bit holder with one-handed quick-change function

Very rapid and simple bit replacement

One-hand quick-change function: Pressing lightly on the knob to shoot the bit forwards.

Access deep and hard-to-reach screw heads

Very slim design (∅ max. 10.5 mm)

For bits with hexagon head drive to DIN 3126

Bit holder with one-handed quick-change function

Very rapid and simple bit replacement

One-hand quick-change function: Pressing lightly on the knob to shoot the bit forwards.

Access deep and hard-to-reach screw heads

Very slim design (∅ max. 10.5 mm)

For bits with hexagon head drive to DIN 3126

Products specifications
Drive 1/4 inch
Drive type Hexagon
Tip size 1/4 inch
Tip type Hexagon socket
Sleeve diameter (D) 10.5 mm
Blade length (L1) 40 mm
Length (L) 66 mm
Products specifications
Drive 1/4 inch
Drive type Hexagon
Tip size 1/4 inch
Tip type Hexagon socket
Sleeve diameter (D) 10.5 mm
Blade length (L1) 40 mm
Length (L) 66 mm
Close