Close
Filters
Search

1/4 inch magnetic bit holder

Article No. 0614176617
Bit holder E 6.3 (1/4) qck chng mgnt, onehnd, slim HOLD-BIT-MAGN-1/4IN-L67MM
€13.45 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Innovative magnetic bit holder with quick-change chuck and guide sleeve

Bits can be changed quickly and easily

  • If the sleeve is not actuated, the bit is pushed into the mount
  • The bit locks automatically - for a secure fit with no wobbling
  • Easy unlocking thanks to quick-change chuck with spring mechanism

Perfect grip and comfortable working

  • Quick-change chuck with knurling for perfect grip and black aluminium guide sleeve for comfortable working
  • Sleeve does not rotate with the bit

Very slim design

  • Very slim bit holder, max. dia. 11.5 mm
  • Suitable for confined spaces

For bits with hexagon drive in accordance with DIN 3126

Notice
Instructions

Insert bit into bit holder without operating the sleeve

Push the bit in as far as it will go, the bit locks automatically

Unlock by pulling back the sleeve

The bit jumps forward slightly, making it easy to remove

Innovative magnetic bit holder with quick-change chuck and guide sleeve

Bits can be changed quickly and easily

  • If the sleeve is not actuated, the bit is pushed into the mount
  • The bit locks automatically - for a secure fit with no wobbling
  • Easy unlocking thanks to quick-change chuck with spring mechanism

Perfect grip and comfortable working

  • Quick-change chuck with knurling for perfect grip and black aluminium guide sleeve for comfortable working
  • Sleeve does not rotate with the bit

Very slim design

  • Very slim bit holder, max. dia. 11.5 mm
  • Suitable for confined spaces

For bits with hexagon drive in accordance with DIN 3126

Notice
Instructions

Insert bit into bit holder without operating the sleeve

Push the bit in as far as it will go, the bit locks automatically

Unlock by pulling back the sleeve

The bit jumps forward slightly, making it easy to remove

Products specifications
Drive 1/4 inch
Drive type Hexagon
Tip size 1/4 inch
Tip type Hexagon socket
Length (L) 67 mm
Blade length (L1) 25 mm
Sleeve diameter (D) 11.50 mm
Design With guide sleeve
Products specifications
Drive 1/4 inch
Drive type Hexagon
Tip size 1/4 inch
Tip type Hexagon socket
Length (L) 67 mm
Blade length (L1) 25 mm
Sleeve diameter (D) 11.50 mm
Design With guide sleeve
Close