Close
Filters
Search

1/4 inch screwdriver

Article No. 061321021
Screwdriver 1/4 inch quick action chuck SCRDRIV-1/4IN-CHUK-QUICKACTION ZEBRA
€28.03 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Quick-change chuck
  • Blade: Hexagon blade with wrench adapter, matt chrome-plated
  • Head: Bright nickel-plated
  • Tip: DIN 3126-D 6.3
Quick-change chuck
  • Blade: Hexagon blade with wrench adapter, matt chrome-plated
  • Head: Bright nickel-plated
  • Tip: DIN 3126-D 6.3
Application area

For the use of hexagon bits

Products specifications
Tip size 1/4 inch
Blade length (A) 110 mm
Handle length/handle width (B / C) 106 / 35 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size 1/4 inch
Blade length (A) 110 mm
Handle length/handle width (B / C) 106 / 35 mm
Close