Close
Search

1/4 inch screwdriver

Article No. 061328021
Screwdriver 1/4 inch quick action chuck flexible SCRDRIV-1/4IN-CHUK-FLEXSHAFT ZEBRA
€30.21 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
With quick-change chuck and flexible shaft
  • Blade: Circular blade with flexible shaft
  • Head: Bright nickel-plated
  • Tip: DIN 3126-D 6.3
With quick-change chuck and flexible shaft
  • Blade: Circular blade with flexible shaft
  • Head: Bright nickel-plated
  • Tip: DIN 3126-D 6.3
Products specifications
Tip size 1/4 inch
Blade length (A) 177 mm
Handle length/handle width (B / C) 106 / 35 mm
Close