Close
Filters
Search

1/4 inch screwdriver

Article No. 061343031
Screwdriver, 1/4 inch bit chuck SCRDRIV-1/4IN-CHUK-MAGN ZEBRA
€16.23 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With bit mount
  • Blade: Round blade with magnet
  • Head: Bright nickel-plated
  • Tip: DIN 3126-D 6.3
With bit mount
  • Blade: Round blade with magnet
  • Head: Bright nickel-plated
  • Tip: DIN 3126-D 6.3
Application area

For the use of hexagon bits

Products specifications
Tip size 1/4 inch
Blade length (A) 100 mm
Handle length/handle width (B / C) 106 / 35 mm
Width of knife blade (D) 11 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size 1/4 inch
Blade length (A) 100 mm
Handle length/handle width (B / C) 106 / 35 mm
Width of knife blade (D) 11 mm
Close