Close
Filters
Search

1/4 inch screwdriver

Article No. 0613430310
Screwdriver 1/4 inch continuous blade SCRDRIV-1/4IN-SKT-L225MM ZEBRA
€9.44 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
One-piece blade
  • Blade: Round, bright chromium-plated
  • Tip: DIN 3120-A 6.3
One-piece blade
  • Blade: Round, bright chromium-plated
  • Tip: DIN 3120-A 6.3
Application area

For the use of 1/4 inch socket wrench inserts with a square mount

Products specifications
Tip size 1/4 inch
Blade length (A) 110 mm
Handle length/handle width (B / C) 106 / 35 mm
Length 216 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Products specifications
Tip size 1/4 inch
Blade length (A) 110 mm
Handle length/handle width (B / C) 106 / 35 mm
Length 216 mm
Close