Close
Filters
Search

18 V M-CUBE W-CONNECT Li-ion rechargeable battery

Article No. 5703550000
Battery pack Li-Ion 18 V/5 Ah M-CUBE W-CONNECT BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)
€188.80 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
The most powerful, fast-charging and long-lasting rechargeable battery in the M-CUBE family. The compact, powerful and durable 18 V Li-ion rechargeable battery is ideal for professional and universal use.
  • Improved performance: The optimised housing and the new cell arrangement of the M-CUBE W-CONNECT battery pack enable optimal heat dissipation, which guarantees a long service life and optimal power utilisation in high-performance applications
  • Cell technology: We use modern, powerful and robust lithium-ion cells. Ideal for demanding professional use
  • Robust: The integrated, stable cell frame surrounds the cells and ensures a tight fit and optimal heat dissipation, thus protecting the battery pack from overheating and shocks. Soft components protect the battery pack from being damaged if dropped and minimise the risk of scratching delicate surfaces
  • Improved handling: The optimised locking element and grip surfaces make it easier to insert or remove the battery pack from the power tool
  • Charge indicator: Improved user-friendliness and more efficient use of the battery pack because of the clear state-of-charge indicator
  • Compatibility: The 18 V M-CUBE W-CONNECT battery pack is compatible with all previous and new 18 V M-CUBE cordless power tools

W-CONNECT compatible

The M-CUBE W-CONNECT battery pack has a connection for the WCM-BT module, which networks devices for easier resource management.

Application area

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

The most powerful, fast-charging and long-lasting rechargeable battery in the M-CUBE family. The compact, powerful and durable 18 V Li-ion rechargeable battery is ideal for professional and universal use.
  • Improved performance: The optimised housing and the new cell arrangement of the M-CUBE W-CONNECT battery pack enable optimal heat dissipation, which guarantees a long service life and optimal power utilisation in high-performance applications
  • Cell technology: We use modern, powerful and robust lithium-ion cells. Ideal for demanding professional use
  • Robust: The integrated, stable cell frame surrounds the cells and ensures a tight fit and optimal heat dissipation, thus protecting the battery pack from overheating and shocks. Soft components protect the battery pack from being damaged if dropped and minimise the risk of scratching delicate surfaces
  • Improved handling: The optimised locking element and grip surfaces make it easier to insert or remove the battery pack from the power tool
  • Charge indicator: Improved user-friendliness and more efficient use of the battery pack because of the clear state-of-charge indicator
  • Compatibility: The 18 V M-CUBE W-CONNECT battery pack is compatible with all previous and new 18 V M-CUBE cordless power tools

W-CONNECT compatible

The M-CUBE W-CONNECT battery pack has a connection for the WCM-BT module, which networks devices for easier resource management.

Application area

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal voltage 18 V/DC
Rechargeable battery/battery capacity 5 Ah
Suitable chargers ALG 18/12, ALG 18/8, ALG 18/6 FAST, ALG 18/4 BASIC
Product weight (per item) 742.000 g
Suitable machines M-CUBE 18 Volt
W-CONNECT capable Yes, by using accessories
RoHS-compliant Yes
Type of rechargeable battery/battery Li-lon
WEEE (taking back waste electrical and electronic equipment) 06
Products specifications
Nominal voltage 18 V/DC
Rechargeable battery/battery capacity 5 Ah
Suitable chargers ALG 18/12, ALG 18/8, ALG 18/6 FAST, ALG 18/4 BASIC
Product weight (per item) 742.000 g
Suitable machines M-CUBE 18 Volt
W-CONNECT capable Yes, by using accessories
RoHS-compliant Yes
Type of rechargeable battery/battery Li-lon
WEEE (taking back waste electrical and electronic equipment) 06
Close