Close
Filters
Search

1A assembly cleaner

Article No. 0890106500
Assembly cleaner 1A ASMBYCLNR-1A-500ML
€11.26 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Highly active and safe assembly and parts cleaner

Increased application safety with consistent performance

TÜV-tested explosion and fire behaviour according to test method no. PPP 53285:2006.

Good cleaning performance

  • Brake dust, grease and other dirt are removed quickly and reliably.
  • Product flashes off quickly with no residue

Significantly reduces the risk potential in the workplace

  • Significantly reduced explosion risk in comparison with conventional products
  • Minimised fire risk
  • Spray can contains non-flammable propellant
  • AOX and aromatic compound-free

Silicone-free

Notice

Do not spray on hot parts. Check compatibility with plastic and rubber parts and painted surfaces on an invisible area prior to application.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Highly active and safe assembly and parts cleaner

Increased application safety with consistent performance

TÜV-tested explosion and fire behaviour according to test method no. PPP 53285:2006.

Good cleaning performance

  • Brake dust, grease and other dirt are removed quickly and reliably.
  • Product flashes off quickly with no residue

Significantly reduces the risk potential in the workplace

  • Significantly reduced explosion risk in comparison with conventional products
  • Minimised fire risk
  • Spray can contains non-flammable propellant
  • AOX and aromatic compound-free

Silicone-free

Notice

Do not spray on hot parts. Check compatibility with plastic and rubber parts and painted surfaces on an invisible area prior to application.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Specially developed parts cleaner for safe cleaning of brake dust, grease, rust and other dirt. For cleaning disc and drum brakes, engine systems, tools of all kinds, assemblies, clutch parts and for other maintenance, repair and assembly work.

Products specifications
Contents 500 ml
Smell/fragrance Solvent-like
Colour Colourless
Chemical basis 2-propanol, white spirit, ketone
Density/conditions 0.75 g/cm³ / at 20°C
Min. flashing point -26 °C
Acetone-free No
Silicone-free Yes
AOX-free Yes
VOC-free No
Shelf life from production/conditions 24 Month / at room temperature
Products specifications
Contents 500 ml
Smell/fragrance Solvent-like
Colour Colourless
Chemical basis 2-propanol, white spirit, ketone
Density/conditions 0.75 g/cm³ / at 20°C
Min. flashing point -26 °C
Acetone-free No
Silicone-free Yes
AOX-free Yes
VOC-free No
Shelf life from production/conditions 24 Month / at room temperature
Close