Close
Filters
Search

1D snap-on coupling for Dynamoov

Article No. F134140216
1D snap-on coupling for Dynamoov AY-1D-COUPLING-UFLRGUID-SET-DYNAM-PLT GRASS PU QTY 1 PC = 1 LEFT + 1 RIGHT
€1.89 inc. VAT
AVAILABLE
*
+ -
New snap-on coupling for all Dynamoov full extensions with improved height adjustment
  • Height adjustment of 3.5 mm without the need for tools
  • Smooth operation and easy to reach
  • The fastening positions of the base/front are offset
  • Enlarged drawer cut-out 69 mm
  • Snap-on coupling can be used from a drawer clear width of at least 138 mm
  • Easy installation: Draw is slid onto the guide
New snap-on coupling for all Dynamoov full extensions with improved height adjustment
  • Height adjustment of 3.5 mm without the need for tools
  • Smooth operation and easy to reach
  • The fastening positions of the base/front are offset
  • Enlarged drawer cut-out 69 mm
  • Snap-on coupling can be used from a drawer clear width of at least 138 mm
  • Easy installation: Draw is slid onto the guide
Products specifications
Material Polyoxymethylene / Polyamide
Height adjustment + 3,5 mm
Suitable for slide Dynamoov

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Material Polyoxymethylene / Polyamide
Height adjustment + 3,5 mm
Suitable for slide Dynamoov
Close