Close
Filters
Search

2-component epoxy hardener

Article No. 5866402101
2C epoxy hardener HDNR-PRIM-(2C-EPOXY)-1KG
€24.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For 2-component epoxy primer

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

For 2-component epoxy primer

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Contents 1064 ml
Weight of content 1 kg
Density 0.94 g/cm³
Min. flashing point 27 °C
VOC concentration (CH) 376.1 g/l
Shelf life from production 12 Month

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet

Products specifications
Contents 1064 ml
Weight of content 1 kg
Density 0.94 g/cm³
Min. flashing point 27 °C
VOC concentration (CH) 376.1 g/l
Shelf life from production 12 Month
Close