Close
Filters
Search

2-component hand brush

Article No. 0697140
Hand brush, dual-component handle WREBRSH-2K-A2-3ROWS
€9.32 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With rust-free bristles and 2-component handle
With rust-free bristles and 2-component handle
Products specifications
Material of the wire Corrosion resistant steel
Number of rows 3 PCS
Wire diameter 0.35 mm
Length of bristles (L3) 25 mm
Width (B) 25 mm
Length (L1) 290 mm
Length of head (L 2) 135 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material of the wire Corrosion resistant steel
Number of rows 3 PCS
Wire diameter 0.35 mm
Length of bristles (L3) 25 mm
Width (B) 25 mm
Length (L1) 290 mm
Length of head (L 2) 135 mm
Close