Close
Search

2-in-1 LED torch With magnet and clip

Article No. 0824314000
LED pocket torch 2in1 TRCH-LED-2IN1-BLACK
€11.06 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
  • Two lighting modes: concentrated light beam at the front and wide light beam at the side
  • Two mounting options: using the clip or the magnet at the bottom of the torch
  • COB (chip-on-board) technology: low failure rate and considerably higher light output
  • Rubberised surface provides a pleasant feel
Notice

Including 3 AAA batteries

  • Two lighting modes: concentrated light beam at the front and wide light beam at the side
  • Two mounting options: using the clip or the magnet at the bottom of the torch
  • COB (chip-on-board) technology: low failure rate and considerably higher light output
  • Rubberised surface provides a pleasant feel
Notice

Including 3 AAA batteries

Products specifications
Adjustable focus No
Battery designation 1.5 V Micro AAA
Number of rechargeable batteries/batteries 3 PCS
Material of housing Plastic
Surface Plastic
Length x width x height 16.7 x 2.2 x 2.3 cm
Colour Black
Number of lamps 2 PCS
Material Plastic
Colour of light Cold white (CW)
Related Product
Close