Close
Filters
Search

2-in-1 mechanical pencil and deep-hole marker set

Article No. 0967911200
Marker set 2in1, 8 pieces MRK-KIT-1PEN-(2IN1)-8PCS
€34.08 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Removable cap – can be used as a mechanical pencil or as a deep-hole marker
  • For marking where access is restricted
  • Sturdy design with practical retaining clip
  • Integrated sharpener in the cap
Removable cap – can be used as a mechanical pencil or as a deep-hole marker
  • For marking where access is restricted
  • Sturdy design with practical retaining clip
  • Integrated sharpener in the cap
Application area

Suitable for almost all surfaces, e.g. car paints, tiles, bricks, wood, glass, rubber, car tyres, ceramics, concrete, metal, plastic, etc.

Products specifications
Number of pieces in assortment/set 8 PCS
Min./max. line thickness 0.5-1.5 mm
Suitable for lead 2.8 mm
Material of housing Plastic
Silicone-free Yes
Products specifications
Number of pieces in assortment/set 8 PCS
Min./max. line thickness 0.5-1.5 mm
Suitable for lead 2.8 mm
Material of housing Plastic
Silicone-free Yes
Close