Close
Filters
Search

2-pin connector 6V - 24V

Article No. 05553161
2-pin plug 6 V-24 V PLGCON-PLUG-PLA-2POL-(6-24V)
€7.67 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Current rating: max. 8A

Proof of Performance

Complies with ISO 4165

Current rating: max. 8A

Proof of Performance

Complies with ISO 4165

Products specifications
Contact design Push-on contact
Material of the housing Plastic
Material of the contacts Copper-zinc alloy
Max. current 8 A
ISO 4165
Products specifications
Contact design Push-on contact
Material of the housing Plastic
Material of the contacts Copper-zinc alloy
Max. current 8 A
ISO 4165
Related Product
Close