Close
Filters
Search

2D snap-on coupling and adapter

Article No. F134117193
2D snap-on coupling with regulation adapter AY-COUPLING-GUID-KIT-2D-DYNAP GRASS
€2.12 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Snap-on coupling and adjustment adapter of the Dynapro guide

Effortless height and inclination adjustment

Snap-on coupling can be used from clear cabinet width of 189 mm

High level of stability

Can be used for Dynapro up to a load of 70 kg

Dimensions not binding. Subject to technical changes.

Snap-on coupling and adjustment adapter of the Dynapro guide

Effortless height and inclination adjustment

Snap-on coupling can be used from clear cabinet width of 189 mm

High level of stability

Can be used for Dynapro up to a load of 70 kg

Dimensions not binding. Subject to technical changes.

Instructions

Snap-on coupling and adjustment adapter secured with ASSY screws ∅ 3.5 mm.

Products specifications
Material Polyoxymethylene
Height adjustment + 3,5 mm
Tilt adjustment + 4 mm
Suitable for drawer guide Dynapro

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Polyoxymethylene
Height adjustment + 3,5 mm
Tilt adjustment + 4 mm
Suitable for drawer guide Dynapro
Close