Close
Filters
Search

3ACTIVE STRETCH OVERALLS

Article No. 9884015011
3-ACTIVE-OVERALLS-BLUE-2XL
€94.40 inc. VAT price per 1 PCS
AVAILABLE
+ -

Description

Overalls with central zip front closure covered by a flap closed with Velcro. Two breast pockets with flap and Velcro closure, two front lower patch pockets with flap and Velcro closure and inner side bellows. Elastic at waist on the back, cuffs at bottom sleeves with elastic, jacquard label with pictogram sewn on the bottom right pocket flap, various yellow bar tacks, back yoke.

Fabric

75% cotton, 24% polyester, 1% conductive fiber
Weight 260 g/m²

Sizes

M, L, XL, 2XL

Description

Overalls with central zip front closure covered by a flap closed with Velcro. Two breast pockets with flap and Velcro closure, two front lower patch pockets with flap and Velcro closure and inner side bellows. Elastic at waist on the back, cuffs at bottom sleeves with elastic, jacquard label with pictogram sewn on the bottom right pocket flap, various yellow bar tacks, back yoke.

Fabric

75% cotton, 24% polyester, 1% conductive fiber
Weight 260 g/m²

Sizes

M, L, XL, 2XL

Close