Close
Filters
Search

3ACTIVE STRETCH JACKET

Article No. 9881015509
3-ACTIVE-STRETCH-JACKET-L
€85.67 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -

Description

Work jacket with front closure with zip covered by flap closed with Velcro. Shirt collar, two breast pockets closed with flap and Velcro, two lower pockets with slanted opening closed with flap and Velcro. Front and back yoke, elasticated cuffs and elbow pleats for extra comfort. Jacquard label with pictogram, various yellow bar tacks.

Fabric

73% cotton, 23% polyester, 3% elastane,
1% conductive fiber
Weight 250 g/m²

Sizes

S, M, L, XL, 2XL, 3XL

Description

Work jacket with front closure with zip covered by flap closed with Velcro. Shirt collar, two breast pockets closed with flap and Velcro, two lower pockets with slanted opening closed with flap and Velcro. Front and back yoke, elasticated cuffs and elbow pleats for extra comfort. Jacquard label with pictogram, various yellow bar tacks.

Fabric

73% cotton, 23% polyester, 3% elastane,
1% conductive fiber
Weight 250 g/m²

Sizes

S, M, L, XL, 2XL, 3XL

Close