Close
Filters
Search

3ACTIVE STRETCH OVERALLS

Article No. 9884015510
3-ACTIVE-STRETCH-OVERALL-XL
€107.99 inc. VAT price per 1 PCS
AVAILABLE
+ -

Description

Overalls with central closure with double-slider zip covered by a flap closed with Velcro. Shirt collar, two breast pockets closed with flap and Velcro, two side pockets closed with flap and Velcro. Front and back yoke, elasticated cuffs and elbow pleats for extra comfort, elastic at the waist on the back. Jacquard label with pictogram, pleats at the knees for added comfort, various yellow bar tacks

Fabric

73% cotton, 23% polyester, 3% elastane,
1% conductive fiber
Weight 250 g/m²

Sizes

M, L, XL, 2XL, 3XL

Description

Overalls with central closure with double-slider zip covered by a flap closed with Velcro. Shirt collar, two breast pockets closed with flap and Velcro, two side pockets closed with flap and Velcro. Front and back yoke, elasticated cuffs and elbow pleats for extra comfort, elastic at the waist on the back. Jacquard label with pictogram, pleats at the knees for added comfort, various yellow bar tacks

Fabric

73% cotton, 23% polyester, 3% elastane,
1% conductive fiber
Weight 250 g/m²

Sizes

M, L, XL, 2XL, 3XL

Close