Close
Filters
Search

3ACTIVE STRETCH TROUSERS

Article No. 9880015509
3-ACTIVE-STRETCH-TROUSERS-L
€59.00 inc. VAT price per 1 PCS
LOW STOCK
+ -

Description

Work trousers with zip closure on the fly and concealed snap button, belt loops at the waist and elastic at the sides. Two front pockets, two side pockets closed with flap and Velcro, two back patch pockets closed with flap and Velcro. Pences at the knees foradded comfort. Jacquard label with pictogram, various yellow bar tacks.

Fabric

73% cotton, 23% polyester, 3% elastane,
1% conductive fiber
Weight 250 g/m²

Sizes

S, M, L, XL, 2XL, 3XL

Description

Work trousers with zip closure on the fly and concealed snap button, belt loops at the waist and elastic at the sides. Two front pockets, two side pockets closed with flap and Velcro, two back patch pockets closed with flap and Velcro. Pences at the knees foradded comfort. Jacquard label with pictogram, various yellow bar tacks.

Fabric

73% cotton, 23% polyester, 3% elastane,
1% conductive fiber
Weight 250 g/m²

Sizes

S, M, L, XL, 2XL, 3XL

Close