Close
Filters
Search

3ACTIVE TROUSERS

Article No. 9880015007
3-ACTIVE-TROUSERS-BLUE-S
€57.82 inc. VAT price per 1 PCS
LOW STOCK
+ -

Description

Work trousers with zip closure on the fly and concealed snap button, belt loops at the waist and elastic at the sides. Two front pockets, one side patch pocket closed with flap and Velcro, one back right patch pocket closed with flap and Velcro. Jacquard label with pictogram sewn on the large pocket, various yellow bar tacks.

Fabric

  • 75% cotton, 24% polyester, 1% conductive fiber
  • Weight 260 g/m²
  • A00160 (on demand)
  • 75% cotton, 24% polyester, 1% conductive fiber
  • Weight 360 g/m²

Sizes

S, M, L, XL, 2XL

Description

Work trousers with zip closure on the fly and concealed snap button, belt loops at the waist and elastic at the sides. Two front pockets, one side patch pocket closed with flap and Velcro, one back right patch pocket closed with flap and Velcro. Jacquard label with pictogram sewn on the large pocket, various yellow bar tacks.

Fabric

  • 75% cotton, 24% polyester, 1% conductive fiber
  • Weight 260 g/m²
  • A00160 (on demand)
  • 75% cotton, 24% polyester, 1% conductive fiber
  • Weight 360 g/m²

Sizes

S, M, L, XL, 2XL

Close