Close
Filters
Search

3-component safety knife

Article No. 071566017
Safety knife S2 with 3-part handle KNFE-SAFE-SELF-RELEASE-W.BLDE-L160MM
€17.22 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With fully automatic blade retraction after the cutting process.
  • Even when the slide is activated, the blade retracts after leaving the cut material (regardless of person)
  • Non-slip and solid 3-component handle
  • Tool-free blade change
With fully automatic blade retraction after the cutting process.
  • Even when the slide is activated, the blade retracts after leaving the cut material (regardless of person)
  • Non-slip and solid 3-component handle
  • Tool-free blade change
Products specifications
Length 160 mm
Material of the grip handle Aluminium

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 160 mm
Material of the grip handle Aluminium
Close