Close
Filters
Search

3-component slotted screwdriver

Article No. 0613200055
Screwdriver slotted hexagon blade w. 3-part handle SCRDRIV-SL-3K-1,0X5,5X100 ZEBRA
€11.16 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Flexible 3-component handle ensures perfect ergonomics, power transmission and working comfort.
  • Blade: One-piece hexagon blade, brushed chromium-plated; torque adjustment matt nickel-plated, tempered, impact-resistant
  • Large striking cap
  • Output: DIN 5264-A, ISO 2380 with Black Point tip
Notice

Art. no. 0613200035 without impact cap and wrench adapter.

Flexible 3-component handle ensures perfect ergonomics, power transmission and working comfort.
  • Blade: One-piece hexagon blade, brushed chromium-plated; torque adjustment matt nickel-plated, tempered, impact-resistant
  • Large striking cap
  • Output: DIN 5264-A, ISO 2380 with Black Point tip
Notice

Art. no. 0613200035 without impact cap and wrench adapter.

Products specifications
Thickness of cutting edge x width of cutting edge 1.0 x 5.5 mm
Blade length (A) 100 mm
Handle length/handle width 96 / 31 mm
Length 196 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thickness of cutting edge x width of cutting edge 1.0 x 5.5 mm
Blade length (A) 100 mm
Handle length/handle width 96 / 31 mm
Length 196 mm
Close