Close
Filters
Search

30 mm spade chisel, hexagonal

Article No. 0647063400
Spade chisel 6-hex SPDECHIS-HEX30MM-400XB100MM
€111.69 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Specially designed for use in 16 kg chipping hammer
Specially designed for use in 16 kg chipping hammer
Application area

Specially designed for use in 16 kg chipping hammer MH 16-XE



Additional tools: Bosch: GSH 16-30, Hitachi: H65 SB, Makita: HM 1303, HM 1400 and HM 1500

Products specifications
Length 400 mm
Width 100 mm
Tool holding device Hexagon socket 30 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Length 400 mm
Width 100 mm
Tool holding device Hexagon socket 30 mm
Close