Close
Filters
Search

360° spray bottle

Article No. 0891502360
Spray can 360 degree SPRDEV-BOTTLE-360DGR
€11.89 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Solvent-resistant suction system enables 360° spraying action

Special suction system enables 360° spraying action

For reliable overhead, diagonal and vertical work.

Ergonomic, sturdy spray head with long handle

  • Work made less tiring thanks to low operating force
  • Can be easily operated using three fingers

Sealable control nozzle up to 15 bar piston pressure

  • All settings from mist to jet possible
  • Prevents chemical from escaping during transport

Transparent, break-proof 0.5 litre container

  • Current fill level can be seen
  • Good stability due to conical shape

Gauge in 100 ml graduations

Useful aid when filling and mixing.

Customisable label

  • Space for labelling the contents
  • Extra fields for safety instructions
Notice

Suitable for mineral, alkaline, base and oily Würth products. Not suitable for resin remover, acetone cleaner and 1A parts and assembly cleaner.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Solvent-resistant suction system enables 360° spraying action

Special suction system enables 360° spraying action

For reliable overhead, diagonal and vertical work.

Ergonomic, sturdy spray head with long handle

  • Work made less tiring thanks to low operating force
  • Can be easily operated using three fingers

Sealable control nozzle up to 15 bar piston pressure

  • All settings from mist to jet possible
  • Prevents chemical from escaping during transport

Transparent, break-proof 0.5 litre container

  • Current fill level can be seen
  • Good stability due to conical shape

Gauge in 100 ml graduations

Useful aid when filling and mixing.

Customisable label

  • Space for labelling the contents
  • Extra fields for safety instructions
Notice

Suitable for mineral, alkaline, base and oily Würth products. Not suitable for resin remover, acetone cleaner and 1A parts and assembly cleaner.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Suitable for industry, trade businesses or workshops. Ideal for cleaning cars and trucks (interior cleaning, drum and disc brakes), for cleaning chassis, engine sealing, tool maintenance, corrosion protection, surface treatment, and for cleaning machines and metal.

Products specifications
Material Polypropylene / polyethylene
Colour Transparent, matt
Outer diameter 133 mm
Height 256 mm
Empty weight 130 g
Contents 500 ml

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Material Polypropylene / polyethylene
Colour Transparent, matt
Outer diameter 133 mm
Height 256 mm
Empty weight 130 g
Contents 500 ml
Close