Close
Filters
Search

3D snap-on coupling and adjustment adapter

Article No. F134125074
3D snap-on coupl. die-cast zinc with regul. adapt. AY-COUPLING-GUID-KIT-DYNAP GRASS
€10.62 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Snap-on coupling and adjustment adapter of the Dynapro guide
  • Toolless, integrated 3-dimensional adjustment
  • Can be used from cabinet usable clearance of 224 mm
  • High stability: Can be used for Dynapro up to a load of 70 kg

Dimensions not binding. Subject to technical changes!

Snap-on coupling and adjustment adapter of the Dynapro guide
  • Toolless, integrated 3-dimensional adjustment
  • Can be used from cabinet usable clearance of 224 mm
  • High stability: Can be used for Dynapro up to a load of 70 kg

Dimensions not binding. Subject to technical changes!

Instructions

Snap-on coupling and adjustment adapter secured with ASSY screws ∅ 3.5 mm

Products specifications
Material Zamak / plastic

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Zamak / plastic
Close