Close
Search

45° bar console

Article No. 0684900311
Bar console, 45 degree BARCNSL-KCH-ST-(CR)-MATT-45D-D45X180
€74.91 inc. VAT price per 1 PCS
LOW STOCK
+ -
*

Support element

  • Stylish and solid
  • High-quality surfaces, easy to clean

Space-saving

More space for working and for storage

45° inclination, height 180 mm, diameter 45 mm

Specified dimensions not binding. Subject to technical changes!

Support element

  • Stylish and solid
  • High-quality surfaces, easy to clean

Space-saving

More space for working and for storage

45° inclination, height 180 mm, diameter 45 mm

Specified dimensions not binding. Subject to technical changes!

Products specifications
Material Steel
Surface Chrome-plated
Gloss level Matt
Height 180 mm
Diameter 45 mm
Load capacity per pair 240 kg
Max. console spacing 900 mm
Mounting plate diameter 90 mm
Angle 45 Degree
Close