Close
Filters
Search

7-pin connector 24 V

Article No. 0555305588
7-pin plug 24 V PLGCON-PLUG-ALU-S-7POL-24V
€12.86 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With additional pull load relief
  • Marking of contacts complies with ISO 1185 or ISO 3731
  • Contact no. 1/31 as either a bush or pin prevents N and S versions from being mixed up.
  • Grommets are suitable for cables from 9.5 mm² in diameter
  • Current rating max.: 25 A (with 2.5 mm² wire), 16 A (with 1.5 mm² wire)
With additional pull load relief
  • Marking of contacts complies with ISO 1185 or ISO 3731
  • Contact no. 1/31 as either a bush or pin prevents N and S versions from being mixed up.
  • Grommets are suitable for cables from 9.5 mm² in diameter
  • Current rating max.: 25 A (with 2.5 mm² wire), 16 A (with 1.5 mm² wire)
Application area

For connecting sockets on towing vehicle to sockets on trailer or semi-trailer

Products specifications
Contact design Screw contact
Material of the housing Aluminium
Version Type S
Material of the contacts Copper-zinc alloy
Colour White
Contact type number (1/31) Pin
Nominal Voltage 24 V/DC
ISO 3731

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Contact design Screw contact
Material of the housing Aluminium
Version Type S
Material of the contacts Copper-zinc alloy
Colour White
Contact type number (1/31) Pin
Nominal Voltage 24 V/DC
ISO 3731
Related Product
Close