Close
Filters
Search

90° conical nipple

Article No. 098660
DIN 71412 galvanised steel, 90 degrees NPL-DIN71412-H3-(A2K)-M6X1
€0.84 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 71412 C
DIN 71412 C
Products specifications
Thread type x nominal diameter x pitch (d1) M6 x 1
Length (l1) 18 mm
Thread length (metric thread) (lg) 5.5 mm
Width across flats (s1) 9 mm
Material Steel
Surface Galvanised
Standards DIN 71412
Form C, H3<br>Square-cut
Pitch 1 mm
RoHS-compliant Yes
Product weight (per item) 9.04 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter x pitch (d1) M6 x 1
Length (l1) 18 mm
Thread length (metric thread) (lg) 5.5 mm
Width across flats (s1) 9 mm
Material Steel
Surface Galvanised
Standards DIN 71412
Form C, H3<br>Square-cut
Pitch 1 mm
RoHS-compliant Yes
Product weight (per item) 9.04 g
Close