Close
Filters
Search

Abrasive cloth

Article No. 067400080
Abrasive cloth, sheets ABRCLTH-BOW-KPR-G80-230X280MM
€1.58 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Highly flexible hand abrasive cloth for sanding metal by hand.

Sheet material

Extremely flexible J-fabric

Excellent tearing behaviour. Effortless, clean and completely straight tearing in all desired widths and lengths.

Full synthetic resin bonding

Long service life. Excellent grain adhesion under extreme loads even in the edge zones.

Highly flexible hand abrasive cloth for sanding metal by hand.

Sheet material

Extremely flexible J-fabric

Excellent tearing behaviour. Effortless, clean and completely straight tearing in all desired widths and lengths.

Full synthetic resin bonding

Long service life. Excellent grain adhesion under extreme loads even in the edge zones.

Application area

For refining or roughening up surfaces, deburring, for sanding edges and curves, profiles and fillets, for derusting and for processing plastics.


Areas of application: Metalworking companies of all kinds, e.g. tool manufacturing and construction of jigs and fixtures, mechanical engineering, metalworking, engine construction, locksmith's shops, mechanical and electrical motor vehicle systems, electrical engineering companies, aluminium and stainless steel processing companies.


Materials to be processed: Metals, non-ferrous metals, steel, stainless steel, cast metal, aluminium alloys and plastics, e.g. GFRP.

Products specifications
Length 280 mm
Width 230 mm
Grid size 80

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 280 mm
Width 230 mm
Grid size 80
Close