Close
Filters
Search

Abrasive cloth roll 314D 3M

Article No. 5M62888
Emery cloth roll 314D 3M 314D SCHLEIFP. P120 R 50MMX25M
€58.34 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Universal abrasive cloth for sanding metal and wood by hand or with a machine.

Particularly designed for applications involving shaped or profiled workpieces

Thanks to the high level of flexibility and the fabric underlay which can be torn in all directions.

Universal abrasive cloth for sanding metal and wood by hand or with a machine.

Particularly designed for applications involving shaped or profiled workpieces

Thanks to the high level of flexibility and the fabric underlay which can be torn in all directions.

Application area

Removing residues (oils, paints etc.) and light deburring. An extremely wide grit range allows all types of hand sanding applications, particularly those involving shaped, turned or profiled workpieces.

Products specifications
Width 50 mm
Length 25 m
Grid size P120
Products specifications
Width 50 mm
Length 25 m
Grid size P120
Close