Close
Filters
Search

Abrasive pad

Article No. 05870280
Abrasive pad ABRPAD-(ALU-OXYD)-G80
€0.94 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Universal abrasive pad made from aluminium oxide for woodworking and metalworking.
  • Sandpaper and sanding block in one
  • For dry sanding
  • Adapts to any shape, making it suitable for universal use
  • Can be used repeatedly after rinsing with water
  • Can be used even in hard-to-reach places
  • Particularly suitable for surface sanding
Universal abrasive pad made from aluminium oxide for woodworking and metalworking.
  • Sandpaper and sanding block in one
  • For dry sanding
  • Adapts to any shape, making it suitable for universal use
  • Can be used repeatedly after rinsing with water
  • Can be used even in hard-to-reach places
  • Particularly suitable for surface sanding
Products specifications
Length x width x height 125 x 100 x 10 mm
Grid size 80
Material of abrasive medium Aluminium oxide (normal corundum)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length x width x height 125 x 100 x 10 mm
Grid size 80
Material of abrasive medium Aluminium oxide (normal corundum)
Close