Close
Filters
Search

Active glass cleaner

Article No. 089025
Active windscreen cleaner WSCRNCLNR-ACTIVE-500ML
€5.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Cleaning foam for glass and smooth surfaces

Stable

No running off vertical surfaces

Extremely high degree of cleaning

  • When the foam bubbles burst, highly concentrated, active cleaning agents are transported directly to the dirt
  • Outstanding dirt dissolving power

Saves money thanks to 20x yield

Protects materials

Paints, rubber and plastics are not attacked.

Notice

Do not use on hot surfaces or in direct sunlight. Not suitable for polycarbonate glass.

Cleaning foam for glass and smooth surfaces

Stable

No running off vertical surfaces

Extremely high degree of cleaning

  • When the foam bubbles burst, highly concentrated, active cleaning agents are transported directly to the dirt
  • Outstanding dirt dissolving power

Saves money thanks to 20x yield

Protects materials

Paints, rubber and plastics are not attacked.

Notice

Do not use on hot surfaces or in direct sunlight. Not suitable for polycarbonate glass.

Application area

Dissolves insect residue, bird droppings, road dust, nicotine deposits, greasy dirt, silicone residue and rubber marks from glass windows, car windows, mirrors and painted surfaces.

Instructions

For optimum foaming, shake the can/pump spray bottle well before use.

Products specifications
Contents 500 ml
Product weight (per item) 543.125 g
Container Aerosol can
Chemical basis Water and propanol
Smell/fragrance Lemon
Colour Colourless
pH value 9.5
Density/conditions 0,89 g/cm³ / at 20°C
Shelf life from production 36 Month
AOX-free Yes
Silicone-free Yes
Bio-degradable Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

Safety data sheet

Products specifications
Contents 500 ml
Product weight (per item) 543.125 g
Container Aerosol can
Chemical basis Water and propanol
Smell/fragrance Lemon
Colour Colourless
pH value 9.5
Density/conditions 0,89 g/cm³ / at 20°C
Shelf life from production 36 Month
AOX-free Yes
Silicone-free Yes
Bio-degradable Yes
Close